Beli Cup Anemometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin)
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  2. Oxford Precision Mini Anemometer
    Mulai

    Rp909.900

    Oxford Precision Mini Anemometer
    Deskripsi:
    Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems.Features:- Data hold, LCD backlight- °C/°F Selectable- Auto power off (cancelable)- 2044 sets data storage- Auto record function with 0 .5~255s interval- Wear-proof fan shaft for improved accuracy and reliability- Wind speed modes: MAX, MIN, Real-time- Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time- 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMM
    atribut:
    • Dimensions (mm): 160x50x28
    • Weight (g): 118
    • Includes: Low Battery Indication - 3.0 to 3.5V
    • Temperature Range (°F): 14 to 122
  3. KANOMAX Portable Anemometer Anemomaster
    Mulai

    Rp15.999.900

    KANOMAX Portable Anemometer Anemomaster
    Deskripsi:
    Wind speed measurement for range hoods, ventilation fans, etc., wind speed measurement for energy saving measures such as circulators, fans, etc. Inspection and development of products related to wind, such as wind speed inspection and blower performance test
    atribut:
    • Dimensions (W x D x H) (mm): 60 x 34 x 120
    • Power Supply: 4 AA batteries (manganese, alkaline, rechargeable batteries [Ni-Cd, Ni-MH] can be used)
    • Cable Length (m): Approx. 1.5
    • Measurement Function: Battery level display (4 levels), FAST / SLOW (moving average of 1 or 5 seconds), display unit change by DIP switch (wind speed: m / s -> FPM, degrees Celsius -> degrees F), display pause
    • Measurement Range (°C): (Wind temperature) -20 to 70
    • Measurement Range Wind Speed (m/s): 0.01-20.0
    • Probe Length (mm): phi 6.1 (tip) to phi 10.6 (grip) x 205
    • Weight (g): Approx. 100 (excluding batteries)
  4. monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.099.900

    monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Resolution Capability: 0.1 (m/s), 0.3 (km/h)
    • Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
    • Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
    • Power: Square square 9V dry battery x 1 (sold separately)
    • Measurement Item: Wind speed
    • Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
    • Weight (g): 165
    • Precision: ± 5%
  5. KANOMAX Anemometer
    Mulai

    Rp14.999.900

    KANOMAX Anemometer
    atribut:
    • Resolution (m/s): 0 to 9.99
    • Measurement Range Wind Speed (m/s): 0.01 to 20.0
  6. Benetech Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.699.900

    Benetech Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    Wind Speed Meter Benetech GM816/Anemometer Alat untuk mengukur kecepatan angin. Dilengkapi dengan Thermometer. Fungsi Anemometer adalah untuk mengukur kecepatan angin. Dengan anemometer kita dapat memperkirakan cuaca pada hari itu dan sebagai alat pendeteksi cuaca buruk seperti angin topan ataupun badai. Anemometer Pengukur Suhu Kecepatan Angin dengan tampilan digital LCD ini sangat ideal bagi penggemar cuaca atau profesional untuk mengukur kecepatan udara dan suhu udara secara akurat.Anemometer seukuran telapak tangan ini dengan tali untuk dibawa dengan nyaman. Meteran ini menampilkan kecepatan angin dalam 5 parameter (m/s- km/h- ft/min-knot & mph) dan suhu dapat dialihkan antara °C dan °F. Ini juga menyediakan pengukuran kecepatan Arus-Maksimum- dan Rata-rata dan indikasi Wind Chill. Ini juga menampilkan Grafik Batang Skala Angin Beaufort dengan tingkat kecepatan angin yang sesuai.
    atribut:
    • Air Temperature Range (°C): 0 to 45 (32°F to 113°F)
    • Measurement Unit: m/s, Ft/min, Knots, Km/hr
    • Air Quantity Measurement Range (m³/minute): 0 to 999900
    • Air Speed Measurement Range (m/s): 0.3 to 45
    • Resolution (m/s): 0.1 (0.2°C)
  7. SCARLET TECH Wireless Anemometer
    Mulai

    Rp80.999.900

    SCARLET TECH Wireless Anemometer
    Deskripsi:
    The Scarlet WL-11 Wind Speed Data Logger is designed to provide an affordable and easy-to-use solution to wind site evaluation and monitoring wind generator performance in real time. It records wind speed, gust, and direction, time and date, temperature, and other important wind parameters. The wireless transmission ranges up to 400 meters or 1300 meters (WL-11X). All data are stored within SD card (included) in data-exchange format.
    atribut:
    • Wind Speed Measurement Range (): 0.1...50
    • Wind Speed Resolution (m/s): 0.1 (under 9.9); 1 (Above 10)
    • Units of Measurement: m/s, km/h, knots, mph, Bf
    • Dimensions - Sensor (Hxmm): height 210 mm; diameter cup to cup 120 mm
    • Dimensions - Display unit (mm): 94x63x28
    • Display updating: every 2 seconds
    • Transmission Frequency: 868 MHz / +10dB; 908 MHz, 922 MHz (requested by clients)
    • Battery - sensor: 1 x 3.6 V AA Lithium battery
    • Battery - display unit: 2 x 1.5 V AA
    • Data Logging: average and maximum wind speed, wind direction, temperature
    • Data recording: up to 12 months, .txt and ASCII data format
    • Logging interval: 10 s, 1 min, 10 min, 60 min
    • Mounting: the sensor mounts on a pipe with ø 20 mm diameter
    • Temperature Measurement Range (°C): -30....+60, +/- 1
    • Wind Speed Accuracy (%): +/- 3
  8. Benetech Hot Wire Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp2.499.900

    Benetech Hot Wire Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.
  9. MASTECH Anemometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    MASTECH Anemometer
    Deskripsi:
    Mastech MS6252B adalah anemometer digital untuk mengukur suhu lingkungan, kelembaban, suhu titik embun, suhu bola basah, kecepatan angin dan volume udara. Ini adalah alat ukur portabel dan profesional dengan lampu latar LCD layar besar dan pengalihan multi-unit.Aplikasi: Instalasi HVAC- perbaikan- diagnostik dan optimasi Instalasi sistem ventilasi- servis dan analisis Angin lingkungan dan pengujian suhu / analisis Ruang boiler Pengujian aerodinamis mobil dan pemeliharaan fasilitas pabrik.
  10. Smart Sensor Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp869.900

    Smart Sensor Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
  11. KRISBOW Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.699.900

    KRISBOW Digital Anemometer (Pengukur Kecepatan Angin)
    atribut:
    • Display: LCD 4 digits, dual line
    • Power Supply: 9V battery
    • Dimensions (mm): 185 x 55 x 38
    • Air Temperature Range: -10 to 60 deg C
    • Knots Range: 2.2 to 48.0
    • Air Velocity Range (m/s): 1.10 to 15.00
    • Air Velocity Range (km/hour): 4.0 to 90.0
  12. SCARLET TECH Wireless Anemometer
    Mulai

    Rp72.999.900

    SCARLET TECH Wireless Anemometer
    Deskripsi:
    Wireless Sensor:WR-3 applies state-of-art 433/868/900 MHz radio frequency wireless technology to ensure better performance for barrier penetration and achieving long range transmission. The ultra-long 400 meter transmission distance makes WR-3 a perfect gadget to help users monitor wind speed on crane/lift/towers and prevent accidents from high wind risks. Data transmit rate: every 2 seconds.The sensors automatically send data when wind cups revolve. It goes to sleep mode when wind cups stop for more than 6 hours to save power consumption.Handheld Receiver :Large LCD display shows digital wind speed, temperature and beaufort chart clearly. Anti-slip rubber on two slides helps users hold the receiver in place during work. User-friendly interface and simple button design allow you to operate the device easily with only one hand.Users can set wind threshold based on safety standards. When the wind exceeds wind threshold, an audible alarm will be triggered. The alarm will continue as long as high wind is detected. The alarm buzzer on top of the receiver can effectively warn users at the level of 90 dB.Low Power Consumption :We use innovative low-power consumption wireless technology on WR-3. The battery power consumption is only 20-30 uA in normal condition and 35 mA peak current during data transmission. 3.6V Lithium battery with 2600 mAh capacity can run the sensor for 3 years.3-years long battery life reduces the maintenance cost significantly. Low battery indicator on the display monitor will show up when battery capacity is lowered than 10%.
    atribut:
    • Wind Speed Measurement Range (): 0.1...50
    • Wind Speed Resolution (m/s): 0.1 (under 9.9 ); 1 (Above 10 )
    • Units of Measurement: m/s, km/h, knots, mph, Bf
    • Dimensions - Sensor (Hxmm): 240 x 187 (cup-to-cup diameter)
    • Dimensions - Display unit (mm): 94x63x28
    • Display updating: every 2 seconds
    • Transmission Frequency: 868 MHz/ +10 dBm; 908 MHz, 922 MHz (requested by clients)
    • Battery - sensor: 1 x 3.6 V AA Lithium battery
    • Battery - display unit: 2 x 1.5 V AA
    • Averaging period, selectable: 2s, 10s, 30s, 2min, 5min
    • Data transmission: every 2 seconds
    • Measurement Interval (s): 2
    • Mounting: the sensor mounts on a pipe with ø 20 mm diameter
    • Temperature Measurement Range (°C): -30....+60, +/- 1
    • Wind Speed Accuracy (%): +/- 2
  13. SCARLET TECH Intrinsically Safe Wireless Anemometer
    Mulai

    Rp209.999.900

    SCARLET TECH Intrinsically Safe Wireless Anemometer
    Deskripsi:
    Intrinsically Safe ATEX approved wind speed sensor powered by 3.6V LS14500EX Battery. Data Transmission rate every two seconds. Replaceable Wind Cups.
    atribut:
    • ATEX Explosion-proof Level: EX II 2 G EX ib IIB T4
    • Wind Speed Accuracy (%): +/- 3
    • Wind Speed Resolution (m/s): 0.1
    • Units of Measurement: m/s, km/h, knots, mph, Bf
    • Wind Direction Measurement Range: 0-360° ,no blank sector, contactless magnetic measuring principle
    • 4-20 mA Output (m/s): 4 mA=0, 20 mA=10...50(programmable)
    • Antenna input (receiver) (ohm): 50 , SMA connector
    • Audible Alarm (dB): 85...90
    • Bluetooth LE: Optional. Range up to 40m
    • Data transmission: every 2 seconds
    • Dimensions - Receiver (mm): 150x80x55
    • Dimensions - Sensor: height 210 mm; diameter(cup to cup) 120 mm
    • Measurement Interval (s): 2
    • Measurement Range Wind Speed (m/s): 0.3…50 m/s
    • Operating Voltage (V): 12...24 DC
    • Relay Contacts Output (A/V): 4 x relays, 2/24
    • Sensor battery: 3.6V AA Lithium battery, Type: LS14500EX, Brand: SAFT
    • Temperature Measurement Range (°C): -30…55
    • Temperature Resolution (°C): 0.5
    • Transmission Frequency: 868 MHz/ +10 dBm(standard); 908 MHz, 922 MHz (customizable)
  14. SCARLET TECH Intrinsically Safe Wireless Anemometer
    Mulai

    Rp269.999.900

    SCARLET TECH Intrinsically Safe Wireless Anemometer
    Deskripsi:
    Intrinsically Safe ATEX approved wind speed and direction combined sensor. First of its kind in the world to provide a state-of-art safety option for hazardous environments.
    atribut:
    • ATEX Explosion-proof Level: EX II 2 G EX ib IIB T4
    • Wind Speed Accuracy (%): +/- 3
    • Wind Speed Resolution (m/s): 0.1
    • Units of Measurement: m/s, km/h, knots, mph, Bf
    • Wind Direction Measurement Range: 0-360° ,no blank sector, contactless magnetic measuring principle
    • 4-20 mA Output (m/s): 4 mA=0, 20 mA=10...50(programmable)
    • Antenna input (receiver) (ohm): 50 , SMA connector
    • Audible Alarm (dB): 85...90
    • Bluetooth LE: Optional. Range up to 40m
    • Data transmission: every 2 seconds
    • Dimensions - Receiver (mm): 150x80x55
    • Dimensions - Sensor: height 210 mm; diameter(cup to cup) 120 mm
    • Measurement Interval (s): 2
    • Measurement Range Wind Speed (m/s): 0.3…50 m/s
    • Operating Voltage (V): 12...24 DC
    • Relay Contacts Output (A/V): 4 x relays, 2/24
    • Sensor battery: 3.6V AA Lithium battery, Type: LS14500EX, Brand: SAFT
    • Temperature Measurement Range (°C): -30…55
    • Temperature Resolution (°C): 0.5
    • Transmission Frequency: 868 MHz/ +10 dBm(standard); 908 MHz, 922 MHz (customizable)
  15. KRISBOW Glass Lifting Tool (Alat Angkat Hisap Kop Vakum)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    KRISBOW Glass Lifting Tool (Alat Angkat Hisap Kop Vakum)
    atribut:
    • Material: Die Cast Alumunium
    • Working load limit (kg): 150
    • Type: Suction Lifter
    • Cup Size (mm): 118
  16. SCARLET TECH Heat Stress Meter
    Mulai

    Rp39.999.900

    SCARLET TECH Heat Stress Meter
    Deskripsi:
    Sensor Protection :Delicate temperature and humidity sensor are well protected by a replaceable polypropylene (PP) filter in a solid shield, exempted the sensors from dust damage and external strike. A silicone pad protects the mechanism of anemometer from dust.Automatic Warning : The working timer starts counting according to TWL value. When it expired, the device will notify the pager carriers remotely. It reminds you to take actions. 433 MHz technology is used to offer better penetration ability and 200 meter coverage in an open area is achieved. Please note that pager is available in TWL-1SR model.Smart User-Friendly Interface : Meters were supposed to sense the targets and give readings. Scarlet intends to do more. TWL theory determines the threshold for safe, fair, and dangerous working environment. Colorful LCD backlight tells you the risk level based on the TWL value. Work-rest schedule and fluid intake are integrated into the display. A countdown timer shows the time remaining before a recommended rest.
    atribut:
    • Indoor Globe Bulb Temperature (°C): Range 0...80 / Accuracy ±1.0 (15...40 ); ±1.5(others)
    • Outdoor Globe Bulb Temperature (°C): Range 0...80 / Accuracy ±1.5 (15...40 ); ±2.0(others)
    • Relative Humidity (°C): Range 5...95 %rh / Accuracy ±3% (at 25 ; 10...90 %rh) ±5% (others)
    • Dimensions (W x D x H) (mm): Body 59x37x316 Wind cup (top view) diameter 182 mm
    • Operating Range for Electronics (°C): -10…60
    • Power supply / consumption: 4 AAA 3V battery, power supply 6 mA consumption without lighting
    • Probe protection: Polypropylene plastic cage
    • Data logger: Yes. Min data rate 1 min up to 60 min, 2,000 data.
    • Connection Interface: Mini USB (UART)
    • Calibration / adjustment: Scarlet calibration kit
    • Wireless Connection (Optional) (Mhz): 433 (TWL-1SR Model)
    • Accuracy: '±1.0 %rh / ±0.2 at 23°C ±5°C/K
    • Air Temperature (°C): Range 0…60 / Accuracy ±0.6
    • Measurement Interval (s): 2
    • Wind Speed (m/s): Range 0.5...10 / Accuracy ±(2% of reading + 0.2)
  17. Multi (Tissue) Tisu Wajah
    23%
    Rating:
    96% of 100
    (51)
    Mulai

    Rp5.900

    Multi (Tissue) Tisu Wajah
    Deskripsi:
    Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.
    atribut:
    • Number of Ply: 2
    • Material: Natural Virgin Fiber
  18. Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Mulai

    Rp3.699.900

    Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Deskripsi:
    Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.
    atribut:
    • Resolution: 0.1
  19. JAKEMY Screwdriver Set (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

Daftar Harga Cup Anemometer Terbaru November 2026
KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin)Rp3.699.900
Extech Anemometer (Pengukur Kecepatan Angin)Rp3.699.900
Oxford Precision Mini AnemometerRp909.900
KANOMAX Portable Anemometer AnemomasterRp15.999.900
monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Rp1.099.900
KANOMAX AnemometerRp14.999.900
Benetech Anemometer (Pengukur Kecepatan Angin)Rp1.699.900
SCARLET TECH Wireless AnemometerRp80.999.900
Benetech Hot Wire Anemometer (Pengukur Kecepatan Angin)Rp2.499.900
MASTECH AnemometerRp2.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)