SCARLET TECH Wireless Anemometer

Sebelum PPN:
Rp80.999.900
Spesifikasi
Wind Speed Measurement Range ()0.1...50
Wind Speed Resolution (m/s)0.1 (under 9.9); 1 (Above 10)
Units of Measurementm/s, km/h, knots, mph, Bf
Dimensions - Sensor (Hxmm)height 210 mm; diameter cup to cup 120 mm
Dimensions - Display unit (mm)94x63x28
Display updatingevery 2 seconds
Transmission Frequency868 MHz / +10dB; 908 MHz, 922 MHz (requested by clients)
Battery - sensor1 x 3.6 V AA Lithium battery
Battery - display unit2 x 1.5 V AA
Data Loggingaverage and maximum wind speed, wind direction, temperature
Data recordingup to 12 months, .txt and ASCII data format
Logging interval10 s, 1 min, 10 min, 60 min
Mountingthe sensor mounts on a pipe with ø 20 mm diameter
Temperature Measurement Range (°C)-30....+60, +/- 1
Wind Speed Accuracy (%)+/- 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Scarlet WL-11 Wind Speed Data Logger is designed to provide an affordable and easy-to-use solution to wind site evaluation and monitoring wind generator performance in real time. It records wind speed, gust, and direction, time and date, temperature, and other important wind parameters. The wireless transmission ranges up to 400 meters or 1300 meters (WL-11X). All data are stored within SD card (included) in data-exchange format.
Feature
easy-to-use solution for wind site evaluation
shows and store all vital wind data
range up to 400 meters or 1300 meters (WL-11X)
easy installation without running cables
replaceable anemometer cups
24h wind speed and temperature history graphs
7 days history of instant and average wind speed

Ulasan Produk

Tidak ada ulasan