Beli Co2 Meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)Deskripsi:Cutting-edge technology, easy-to-use, rugged design. These are just a few of the features which make the testo 315-3 stand out head and shoulders above the rest. The CO andCO2 meter is designed to measure carbon monoxide and carbon dioxide parallel in heating systems and ventilation ducts. The readings are presented on an easy-to-read display. A visual and audible alarm are activated when CO/CO2 thresholds are breached. The thresholds can be adjusted to suit your range of applications.The intelligently designed meter has an energy-saving lithium polymer rechargeable battery and powers off automatically when not in use.And here’s yet another practical feature: the CO and CO2 meter for ambient measurements can also be used in combination with the testo 330-2 flue gas analyzer. The CO/CO2 readings can be transferred directly to the analyzer via the meter’s infrared interface.Tune up your CO and CO2 meter with a range of accessories for even more possibilitiesYour testo 315-3 is already well equipped to meet all the demands you would put on a CO and CO2 meter. The following accessories are designed to allow you to customize your meter to suit your own individual requirements:TopSafe protective casing: water and dirt repellent; provides your testo 315-3 CO and CO2 meter with protection in wet and dirty conditionsTesto turbo printer: The testo turbo printer enables you to print out on site and provide your customers with the necessary documentation. The results are transferred to the printer via the CO and CO2 meter’s infrared interfaceTemperature/humidity module: allows you to carry out quick and reliable temperature and humidity measurements Product Includes: CO and CO2 meter for ambient air measurements, USB power adaptor, cable.CO / CO2 measurement in the heated environment Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. It is produced during the incomplete combustion of substances containing carbon (oil, gas, and solid fuels, etc.). If CO manages to get into the bloodstream through the lungs, it combines with haemoglobin thus preventing oxygen from being transported in the blood; this in turn will result in death through suffocation. This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and in the surrounding areas. Measuring humidity Humidity is an important parameter for health and comfort. Above all, relative humidity is the significant factor - it indicates the extent to which air is saturated with water vapour.With relative humidity of 50%, the air contains just half the maximum amount of water vapour that it could at the right temperature. At 100% relative humidity, the air is completely saturated with water vapour. If 100% saturation is exceeded, the excess moisture condenses into condensate.Therefore, relative humidity can indicate how fast evaporation will take place or the likelihood of condensation forming. As the evaporation of moisture through skin is determined by the relative humidity of the ambient air, the latter is an important parameter for the feeling of comfort.Therefore, health authorities recommend relative humidity of around 50% for living spaces and offices. However, in closed, well ventilated and well heated rooms this value is often not attained, which may have an adverse effect on breathing, skin and mucous membranes. This is particularly the case in winter, as the cold outside air only has a low absolute humidity; when this is warmed up to room temperature, the relative humidity drops dramatically. On the other hand, excessive humidity prevents proper regulation of the body temperature through sweating, and is therefore quickly experienced as being humid.atribut:
- Operating Humidity: 0 to 95 %RH
- Operating Temperature (°C): 0 to +40
- Protection Class: IP40 acc. to EN 60529
- Battery charge: In instrument via charger
- Battery charging option: In instrument via mains unit
- Standards: According to EN 50543
- Battery Life: 10 h Measurement Time (at +20 °C/+68 °F) / Mains Operation possible
- Dimensions (mm): 190x65x40
- EU-/EG-guidelines: 2004/108/EG
- Interface: IRDA / optional Bluetooth
- Storage Temperature: -20 to +60 °C
- Storage battery Type: Lithium polymer rechargeable battery
- Weight (g): 200
- Amprobe Alat Ukur Karbon Dioksida Genggam (Monitor CO2 Portabel)Deskripsi:Instant feedback with CO2 levels, with additional temperature and humidity measurement. Built in alarm warns against dangerous CO2 levels. The portable CO2-100 Air Quality meter is designed to measure air quality compliance in occupied spaces such as offices, production floors, schools or hospitals.atribut:
- Measuring Range (ppm): 0 - 9999 (CO2); 5001 - 9999 (Out of Scale range)
- RH Range (%): 0 -95
- Temperature Range (°C): -10 - 60
- Dew Point Temperature (°C): -20 - 59.9
- Wet Bulb Temperature (°C): -5 - 59.9
- Resolution CO2 Consentration (ppm): 1
- Resolution Humidity (%): 0.1
- Sensing Tech: CO2-NIDR Sensor
- Humidity: Rotronic Capacitor Type
- Power Supply (V): AA Type (UM-3)
- Temperature Resolution (°C/°F): 0.1
- Amprobe Alat Ukur CO2 Terpasang di Dinding (Monitor CO2 Stasioner)Deskripsi:Instant feedback with CO2 levels, with additional temperature and humidity measurements. Built in alarm to warn against dangerous CO2 levels. The permanent mounted CO2-200 Air Quality Meter is designed to measure air quality compliance in critical environment controlled areas such as laboratories and production.atribut:
- Measuring Range (ppm): 0 - 9999 (CO2); 2001 - 9999 (Out of Scale range)
- Resolution CO2 Consentration (ppm): 1
- Resolution Humidity (%): 0.1 (RH)
- Accuracy: ±75ppm±5%
- Temperature (°C): ±0.6
- Temperature Range (°C): -10 - 60
- RH Range (%): 0 - 95
- Accuracy (%): ±3 (RH)
- Dew Point Temperature (°C): -20 - 59.9
- Wet Bulb Temperature (°C): -5 - 59.9
- Power Supply (V): 12 (DC)
- Temperature Resolution (°C/°F): 0.1
- Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2)Deskripsi:INDOOR AIR QUALITY METER LOGGER CO250 adalah suatu perangkat alat uji untuk mengukur dan memonitor kualitas udara pada sebuah ruangan. Dengan menggunakan alat ini dapat diketahui tingkat kuali tas udara sehingga didapatkan data yang terukur batas kualitas udara yang dihasilkan apakah masih dalam toleransi ataukah sudah terkena pencemaran udara. Alat ini didesain compact sehingga sangat mudah dibawa dan digunakan. Air quality meter ini mempunyai humidity 0.0 to 99.9% R H. Air quality meter sering digunakan di industri, pabrik, laboratorium atau perkantoran .atribut:
- Netto Weight (kg): 0.11
- Manufacturing Number: CO250
- Dimension Unit (mm): 200x70x57
- Type: Indoor Air Quality
- Lutron Co2 Meter TemperatureDeskripsi:CO2 METER, Temperature.GC-2028- CO2 range : 0 to 4,000 ppm.- CO2 sensor : NDIR, long term reliability.- CO2 with alarm setting.- Function : CO2 (Carbon dioxide), Dew point, Temperature.- Data hold, Record (Max., Min.).- RS232/USB computer interface.atribut:
- CO2 Range (ppm): 0 to 4000
- CO2 Sensor: NDIR, long term reliability
- Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)Deskripsi:High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.atribut:
- Manufacturing Number: EH-2N
- Dimensions (cm): 10x10x10
- Type: Electrically Heated
- Gas: Oxygen (Non-syphon cylinder)
- Applicable Gas: CO2 (Non-syphon cylinder)
- Flow Meter (nl/minute): 2-25
- Flow Rate (nl/minute): 25
- Heater Power (W): 190
- Length (m): 2
- Maximum Flow Rate (nl/minute): 25
- Maximum Working Inlet Pressure (kgf/cm²): 165
- Pressure (kgf/cm²): 1-3
- Voltage (V): 100
- Weight (kg): 2.06
- KRISBOW CO2 Regulator (Regulator Las)atribut:
- Gas Service: CO₂
- Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(F)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x170x110
- Tenmars Large LED Screen CO2Deskripsi:Tenmars TM-187 is a CO2 meter in the air. In addition, the machine also has a large display like a clock. The Tenmars TM-187 CO2 meter also has a temperature measurement function, in addition to measuring CO2. The meter allows to store the measurement results. The CO2 meter is compact and easy to use.The Tenmars TM-187 CO2 meter is used to measure temperature and CO2 in the environment, the device is beautifully designed with a colorful LED display.Can be used for wall or desktop use for daily temperature and CO2 monitoring.atribut:
- Measurement Range: Temperature : -20.0°C-70.0°C/-4.0°F-158.0°F; Humidity : 1%~99%RH; Carbon dioxide : 1~9999PPM
- Resolution: Temperature : 0.1; Humidity : 0.1, Carbon dioxide : 1
- Accuracy: Temperature : ±1°C(5°C~60°C) ±2°F(41°F~140°F) Other ranges ±2°C/±4°F; Humidity : ±5%RH (20~80%RH@25°C) Other ranges ±8%RH; Carbon dioxide : ±70PPM or ±5% (≦2000PPM) Other ranges ±7%; Analog Output : ±0.3mA or ±2%(load≦250Ω)
- Power: AC Input : 24Vac/Vdc±20%(50~60Hz); DC Input : 9~15V
- Update Rate: Once per second
- Computer Interface: USB; RS-232; RS-485
- Dimension (LxWxH) (mm): 260x178x47
- Dry Contact Specification: Maximum 1A @30Vdc (Normal open)
- Power Consumption Operation (W): ≦ 7
- Transmission Format (bps): 115200 8:N:1
- KRISBOW End Mill HSS-CO8 2 Flute (Mata Pahat Frais)Deskripsi:End Mill HSS-CO8 2 Flute 10x26x80mm adalah alat yang digunakan pada mesin milling atau frais sebagai alat potong material hingga terbentuk profil benda kerja yang didesain sebelumya pada gambar kerja. Pisau mesin frais ini mempunyai dimensi 80x10x10mm dengan ukuran diameter 10mm sehingga sangat cocok digunakan untuk proses milling dengan cepat dan effisien. Pisau mesin frais Krisbow sering digunakan di industri, pabrik, bengkel.
- Daesung Regulator CO2atribut:
- Use for: CO2
- Lutron CO MeterDeskripsi:CO METERModel : GCO-2008- CO (Carbon monooxide), Temperature.- CO range : 0 to 1,000 ppm.- Temperature. : 0 to 50 oC, oC/oF.- CO response time : 30 second.- Data hold Record (Max., Min.).- RS232/USB computer interface.- 1.5 V battery (UM-4/AAA) x 6 PCs or DC 9V adapter in.atribut:
- Temperature (°C): 0 to 50
- CO Response Time (s): 30
- Lutron Meteran CO2 dengan Kelembapan dan Suhu (Monitor Kualitas Udara CO2)Deskripsi:CO2 METER, + Humidity, Temperature.GCH-2018- CO2 range : 0 to 4,000 ppm.- CO2 sensor : NDIR, long term reliability.- CO2 with alarm setting.- Function : CO2 (Carbon dioxide), Humidity, Dew point, Temperature.- Data hold, Record (Max., Min.).- RS232/USB computer interface.atribut:
- CO2 Range (ppm): 0 to 4000
- CO2 Sensor: NDIR, long term reliability
- LOBSTER(LOBTEX) Locking Pliers for CO2 Welding Torches (Tang Buaya)Deskripsi:-A pair has 8 features.-Pliers dedicated to COatribut:
- Cutting Performance (Iron Wire): φ 1.2mm
- Mother Tool CO2 Monitor PlusDeskripsi:Control the quality of indoor air with a CO2 monitor. Manage the quality of indoor air in offices. The Building Management Law requires that the indoor CO2 concentration be 1000ppm or less. Equipped with NDIR sensor, simultaneous display of CO2 and temperature, and data logger function.atribut:
- Measurement Target: CO2, temperature, ventilation rate
- Measuring Range (ppm): 0-3000
- Power Supply (V): AA 1.5 x 4 or AC adapter (6V 160mA)
- Reaction Time: Within 2 minutes (63% response)
- Accuracy: ± 50ppm or 5% rdg
- Display: LCD (displays current CO2 concentration and temperature at the same time)
- Dimensions (WxHxD) (mm): 165x80x22
- Measuring Method: NDIR sensor
- Resolution (ppm): CO2: 0-1000 (1ppm), 1000-2000 (5ppm), 2000-3000 (10ppm)
- Resolution (°C): (Temperature) 0.1
- Proofreading: Simple calibration using outside air
- Operating Temperature (°C): 0 to 50
- Humidity Range (% RH): 0 to 90 (0 to 35°C)
- Extech Carbon Monoxide (CO) Meteratribut:
- Measuring Range (ppm): 0-1000
- Measurement Range (ppm): 0-1000
- Resolution (ppm): 1
- Accuracy (%): ±5 or ±10 ppm
- Sensor Type: Stabilized electrochemical Gas-specific (CO)
- Operating Temperature (°C): 0 to 50
- Operating Humidity (%RH): 0 to 99
- Storage Temperature (°C): -30 to 60
- Yamato Flow Meter (Meter Aliran)Deskripsi:- Scale is easy to see and easy to handle.- OUT type flowmeter. - For pressure regulator, piping installation.atribut:
- Precision: Full Scale ±5%
- Maximum Working Pressure (MPa): 0.99 (conversion is necessary if it is different from working pressure)
- Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
- Yamato Flow Meter (Meter Aliran)Deskripsi:-Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.atribut:
- Precision: Full Scale ±5%
- Maximum Working Pressure: 0.99MPa (conversion is necessary if it is different from working pressure)
- Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
- Yamato Flow Meter (Meter Aliran)Deskripsi:-Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.atribut:
- Port Connection: 3/4-16UNF Flange Nut
- Outlet Connection: φ8 Hose Mouth (M12 x 1 flange nut)
- Precision: Full Scale ±5%
- Purpose of Use: For pressure regulator, piping installation.
- KRISBOW CO2 Regulator with Heater (Regulator Las)atribut:
- Gas Service: CO₂
- Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(F)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x190x190
- Daesung Flow Meter for Argon/CO2 Regulatoratribut:
- Use for: Argon/CO2
Daftar Harga Co2 Meter Terbaru October 2026
| TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida) | Rp29.999.900 |
| Amprobe Alat Ukur Karbon Dioksida Genggam (Monitor CO2 Portabel) | Rp19.999.900 |
| Amprobe Alat Ukur CO2 Terpasang di Dinding (Monitor CO2 Stasioner) | Rp15.999.900 |
| Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2) | Rp13.999.900 |
| Lutron Co2 Meter Temperature | Rp7.399.900 |
| Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las) | Rp4.799.900 |
| KRISBOW CO2 Regulator (Regulator Las) | Rp1.199.900 |
| Tenmars Large LED Screen CO2 | Rp26.999.900 |
| KRISBOW End Mill HSS-CO8 2 Flute (Mata Pahat Frais) | Rp149.900 |
| Daesung Regulator CO2 | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/76P105737258-1.jpg)
/hqP106086638-1.jpg)
/gyP106086610-1.jpg)
/r6P105642978-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20CO2%20Regulator%20(Regulator%20Las)/pmP104578922-2.jpg)

/7uP103637282-7.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator%20CO2/5aP105444190-1.jpg)

/dpP105145493-1.jpg)
%20Locking%20Pliers%20for%20CO2%20Welding%20Torches%20(Tang%20Buaya)/9zP102855359-2.jpg)

%20Meter/3nP106392131-1.jpg)
/P102960679-1.jpg)
/icP102960660-2.jpg)
/jdP102960697-10.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20CO2%20Regulator%20with%20Heater%20(Regulator%20Las)/pvP104578931-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Flow%20Meter%20for%20Argon%2FCO2%20Regulator/6iP105443234-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)