Amprobe Alat Ukur Karbon Dioksida Genggam (Monitor CO2 Portabel)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Measuring Range (ppm)0 - 9999 (CO2); 5001 - 9999 (Out of Scale range)
RH Range (%)0 -95
Temperature Range (°C)-10 - 60
Dew Point Temperature (°C)-20 - 59.9
Wet Bulb Temperature (°C)-5 - 59.9
Resolution CO2 Consentration (ppm)1
Resolution Humidity (%)0.1
Sensing TechCO2-NIDR Sensor
HumidityRotronic Capacitor Type
Power Supply (V)AA Type (UM-3)
Temperature Resolution (°C/°F)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instant feedback with CO2 levels, with additional temperature and humidity measurement. Built in alarm warns against dangerous CO2 levels. The portable CO2-100 Air Quality meter is designed to measure air quality compliance in occupied spaces such as offices, production floors, schools or hospitals.
Feature
- Low drift portable meter for checking indoor air quality
- CO2 measurement up to 9999 ppm
- Triple display with simultaneous CO2, temperature and relative humidity readings
- Selectable display of dew point and wet bulb
- Air quality analysis with displays of:
- TWA display (time-weighted average) for 8 hrs period
- 15 minutes STEL (short-term exposure limit) value
- High performance low drift sensor designed with NDIR (non-dispersive infrared) waveguide technology
- Easy to read large LCD display
- Manually calibratable
- Audible alarm threshold setting to setup warning against carbon dioxide level
- Backlight function for working in dark area
- Optional PC download capabilities
- Data hold
- Maximum, minimum, average functions
- Long time drift compensation for accurate readings

Ulasan Produk

Tidak ada ulasan