Tenmars Large LED Screen CO2

Sebelum PPN:
Rp26.999.900 - Rp33.999.900
Spesifikasi
Measurement RangeTemperature : -20.0°C-70.0°C/-4.0°F-158.0°F; Humidity : 1%~99%RH; Carbon dioxide : 1~9999PPM
ResolutionTemperature : 0.1; Humidity : 0.1, Carbon dioxide : 1
AccuracyTemperature : ±1°C(5°C~60°C) ±2°F(41°F~140°F) Other ranges ±2°C/±4°F; Humidity : ±5%RH (20~80%RH@25°C) Other ranges ±8%RH; Carbon dioxide : ±70PPM or ±5% (≦2000PPM) Other ranges ±7%; Analog Output : ±0.3mA or ±2%(load≦250Ω)
PowerAC Input : 24Vac/Vdc±20%(50~60Hz); DC Input : 9~15V
Update RateOnce per second
Computer InterfaceUSB; RS-232; RS-485
Dimension (LxWxH) (mm)260x178x47
Dry Contact SpecificationMaximum 1A @30Vdc (Normal open)
Power Consumption Operation (W)≦ 7
Transmission Format (bps)115200 8:N:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tenmars TM-187 is a CO2 meter in the air. In addition, the machine also has a large display like a clock. The Tenmars TM-187 CO2 meter also has a temperature measurement function, in addition to measuring CO2. The meter allows to store the measurement results. The CO2 meter is compact and easy to use.
The Tenmars TM-187 CO2 meter is used to measure temperature and CO2 in the environment, the device is beautifully designed with a colorful LED display.
Can be used for wall or desktop use for daily temperature and CO2 monitoring.
Feature
- Large LED screen for display.
- Measure: CO2, temp.
- Unit selection: °C or °F.
- Display date and time.
- Function to hold measurement results.
- Can be timed.
Use
- Blood/Tissue Archives Hospitals.
- Warehouses.
- Laboratories.
- Computer room.
- Chambers / incubators.
- Clean room.
- Greenhouse
- Electronic production.
- Naitional defense.
- Refrigerator/freezer.
- Other important areas.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait