Mother Tool CO2 Monitor Plus

Sebelum PPN:
Rp4.499.900
Spesifikasi
Measurement TargetCO2, temperature, ventilation rate
Measuring Range (ppm)0-3000
Power Supply (V)AA 1.5 x 4 or AC adapter (6V 160mA)
Reaction TimeWithin 2 minutes (63% response)
Accuracy± 50ppm or 5% rdg
DisplayLCD (displays current CO2 concentration and temperature at the same time)
Dimensions (WxHxD) (mm)165x80x22
Measuring MethodNDIR sensor
Resolution (ppm)CO2: 0-1000 (1ppm), 1000-2000 (5ppm), 2000-3000 (10ppm)
Resolution (°C)(Temperature) 0.1
ProofreadingSimple calibration using outside air
Operating Temperature (°C)0 to 50
Humidity Range (% RH)0 to 90 (0 to 35°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control the quality of indoor air with a CO2 monitor. Manage the quality of indoor air in offices. The Building Management Law requires that the indoor CO2 concentration be 1000ppm or less. Equipped with NDIR sensor, simultaneous display of CO2 and temperature, and data logger function.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait