Beli Candy Thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TAYLOR Food Service Thermometer
    Mulai

    Rp129.900

    TAYLOR Food Service Thermometer
    Deskripsi:
    These thermometers measure the temperature of refrigerators and freezers and display that reading using an LCD, dial indicator, or liquid gauge. They withstand the low temperatures common in fridges and freezers.
  2. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  3. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  4. KRISBOW Termometer Food Grade
    Mulai

    Rp999.900

    KRISBOW Termometer Food Grade
    atribut:
    • Item: Food Service Thermometer
    • Safety Approval: CE, HACCP
    • Type: Food Safe Infrared & Contact Thermometer
    • Unit Dimensions (cm): 14x3.5x2
    • Packing Dimensions (cm): 22.5x12.5x3.5
  5. SHINWA Thermometer Bar Type
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  6. Non Brand Thermometer Refrigerator / Freezer
    74%
    Mulai

    Rp24.900

    Non Brand Thermometer Refrigerator / Freezer
    Deskripsi:
    Thermometer kulkas / Freezer mengukur suhu dari -50 s/d 50°C
    atribut:
    • Measurement Temperature Range (°C): -50 to 50
  7. SHINWA Aluminium Thermometer
    50%
    Mulai

    Rp169.900

    SHINWA Aluminium Thermometer
    atribut:
    • Liquid: Alcohol
    • Measurement Temperature Range (°C): -40 to 50
    • Minimum Temperature Display (°C): 1
  8. COOPER ATKINS Food Service Thermometer
    Mulai

    Rp189.900

    COOPER ATKINS Food Service Thermometer
    Deskripsi:
    These thermometers measure the temperature of refrigerators and freezers and display that reading using an LCD, dial indicator, or liquid gauge. They withstand the low temperatures common in fridges and freezers.
  9. Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Temperature Measurement Range (°C/°F): -616.8275862068965
    • Temperature Accuracy (°C/°F): -/+ 1
  10. WINTERS Thread-Mounted Glass Thermometer
    Mulai

    Rp879.900

    WINTERS Thread-Mounted Glass Thermometer
    Deskripsi:
    These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.
    atribut:
    • UNSPSC: 41112213
    • Brand: WINTERS
    • Corrosion Resistant: No
    • Fluid Material: Kerosene
    • Includes NIST-Traceable Certificate: No
    • Includes Thermowell: Yes
    • Maximum Operating Pressure (psi): 710
    • NSF Rated: Yes
    • Scale: Celsius; Fahrenheit
    • Scale Type: Liquid-in-Glass
    • Shank type: Straight
    • Thermometer Thread Gender: Male
    • Thermometer Type: Lead-Free Glass Thermometer Assembly
    • Thermowell Material: Lead-Free Brass
    • Thermowell Thread Gender: Male
    • Thermowell Thread Type: NPT
  11. Dulux Wall Paint Catylac Exterior (Cat Dinding / Tembok)
    Mulai

    Rp679.900

    Dulux Wall Paint Catylac Exterior (Cat Dinding / Tembok)
    Deskripsi:
    Dulux Catylac Exterior adalah cat dinding khusus eksterior dengan teknologi Chroma Brite-UV Fight dan Durabond Latex, menjaga warna dinding ekterior tetap cerah lebih lama, tahan terhadap cuaca dan tidak mudah mengelupas Deskripsi Aplikasi Roller atau kuas atau spray
    atribut:
    • Theoretical Spread (m²/kg): 10-12
    • Drying Time (hour): 1-2
    • Finishing: Matt
  12. Ludwig Schneider Freezer/Fridge Thermometer
    Mulai

    Rp2.699.900

    Ludwig Schneider Freezer/Fridge Thermometer
    atribut:
    • Measuring Range: -40°C to +70°C/-40°F to +158°F
    • Accuracy: ±1°C/±2°F
    • Resolution: 0.1°C/0.1°F
    • Casing Dimension (mm): 135x45x23
    • Casing Material: Plastic, white
    • Cable Length (m): 1
    • Certification: Certified at 0°C, accuracy: ±1°C
    • Equipment: Tilt stand and two magnets
  13. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  14. COOPER ATKINS Wide-Application Thermocouple Handheld Meter
    Mulai

    Rp11.999.900

    COOPER ATKINS Wide-Application Thermocouple Handheld Meter
    Deskripsi:
    Wide-application handheld thermocouple meters are used with different probes to measure surface and ambient temperatures. They can also be used for immersion and penetration applications. They are used to measure contact temperature inputs on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, or T-type thermocouple temperature sensors. They are commonly used for general preventative maintenance in industrial, HVAC, and electrical applications.
    atribut:
    • Auto Power OFF: Yes
    • Brand: COOPER ATKINS
    • Data Hold: Yes
    • Data Logging: No
    • Data Output Type: None
    • Display Type: LCD
    • For Thermocouple Type: Type K
    • Includes Batteries: Yes
    • Includes Wireless Transmission: No
    • Memory: No
    • Sensor Type: Thermocouple
    • Temperature Meter Type: Thermocouple Temperature Meter
  15. GEA Kulkas Farmasi
    Mulai

    Rp14.999.900

    GEA Kulkas Farmasi
    atribut:
    • Temperature (°C): 4 to 8
    • Origin: China
    • Refrigerant: R134a
  16. Diton Spray Paint Metal Automotive (Cat Semprot)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp21.900

    Diton Spray Paint Metal Automotive (Cat Semprot)
    Deskripsi:
    Diton Spray Paint adalah cat semprot berbahan dasar akrilik yang diformulasikan khusus untuk diaplikasikan pada interior dan eksterior. Diton Spray Paint merupakan cat semprot multipurpose, sehingga bisa juga diaplikasikan pada kendaraan bermotor. Diformulasikan khusus dengan berbagai keunggulan seperti hasil tidak mudah retak, cepat kering, lebih mengkilap, dan terdiri lebih dari 100 pilihan warna terbaik.Diton Cat Semprot berbahan dasar thermo plastic acrylic dengan daya lekat yang sangat kuat dan sangat elastis, sehingga dapat disemprotkan pada benda berbahan logam, kayu maupun plastic.Sebelum Pemakaian :Kocok kaleng selama 60 detik agar produk bercampur dengan rata maksimalCara Pemakaian :Pastikan permukaan media yang akan dicat sudah diamplas dan dicuci bersih, bebas dari minyak, debu, karat, kotoran, dll.Gunakan lapisan dasar, warna dasar, warna utama, dan finishing sesuai dengan langkah-langkah yang benar.Pegang kaleng dengan tegak dan pastikan jarak penyemprotan ideal yaitu 20-30 cm dari media. Semprotkan 2-3 kali secara tipis merata dengan jeda waktu tiap lapis yaitu 10 menit.Setelah Pemakaian:Balik kaleng dan semprot selama 3 detik untuk membersihkan mekanisme saluran tombol penyemprot.
    atribut:
    • Packaging: Spray Can
  17. COOPER ATKINS Compression Fitting Thermocouple Probe
    Mulai

    Rp4.799.900

    COOPER ATKINS Compression Fitting Thermocouple Probe
    Deskripsi:
    These probes have compression fittings that allow users to adjust the immersion depth of the probe. They have an outer compression nut and an inner ferrule or compression ring that are tightened to create a seal. These probes measure the temperatures of liquid, gas, and gel in industrial process applications and production environments.
    atribut:
    • UNSPSC: 41111905
    • Brand: COOPER ATKINS
    • Cable Length (inch): 30
    • Cable Material: Flexible Stainless Steel Armored Sheath
    • Connector Type: Mini Plug
    • For Air: Yes
    • For Application: AirLiquid
    • For Liquids and Gels: Yes
    • Head Material: Stainless Steel
    • Maximum Temperature (°C): 205
    • Maximum Temperature (°F): 400
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.188
    • Probe Length (inch): 7.3
    • Probe Sheath Material: Stainless Steel
    • Probe Size (inch): 3/16x7-19/64
    • Probe Tip Diameter (inch): 0.188
    • Response Time (s): 8 (In Liquids)
    • Sensor Type: Thermocouple
    • Temperature Range (°C): -40 to 205
    • Temperature Range (°F): -40 to 400
    • Thermocouple Type: Type K
    • Tip Style: Blunt
  18. Joyko Jam Alarm
    Mulai

    Rp78.900

    Joyko Jam Alarm
    Deskripsi:
    Jam Beker Dering Digital Alarm Clock Joyko ALCL-602D
  19. Logtag Recorders Data Logger Set for Measuring Temperature and Humidity Mapping with calibration certificate
    Mulai

    Rp75.999.900

    Logtag Recorders Data Logger Set for Measuring Temperature and Humidity Mapping with calibration certificate
    atribut:
    • Resolution (mA): 0.1/0.1%
    • Size HxWxT (mm): 86x54.5x8.6
    • Package Size (mm): 270x200x130
    • Temperature Measurement Range (°C): -40 to + 85
  20. Logtag Recorders Ultra-Low Temperature Logger External Sensor Type
    Mulai

    Rp11.999.900

    Logtag Recorders Ultra-Low Temperature Logger External Sensor Type
    atribut:
    • Measurement Range (°C): -80 to + 40 (Sensor)
    • Measurement Accuracy: ± 0.5° C (-20° C to + 10° C), ± 0.7° C (-50° C to -20° C and + 10° C to + 30° C), ± 1° C (-80° C to -50° C and + 30° C to + 40° C).
    • Resolution (°C): 0.1
    • Size: Body
    • Package Size (mm): 240x150x20
Daftar Harga Candy Thermometer Terbaru October 2026
TAYLOR Food Service ThermometerRp129.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
Benetech Infrared ThermometerRp339.900
KRISBOW Termometer Food GradeRp999.900
SHINWA Thermometer Bar TypeRp29.900
Non Brand Thermometer Refrigerator / FreezerRp24.900
SHINWA Aluminium ThermometerRp169.900
COOPER ATKINS Food Service ThermometerRp189.900
Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Rp39.900
WINTERS Thread-Mounted Glass ThermometerRp879.900

Data diperbarui pada 21/10/2026 (Harga belum termasuk PPN)