Logtag Recorders Ultra-Low Temperature Logger External Sensor Type

Sebelum PPN:
Rp11.999.900
Spesifikasi
Measurement Range (°C)-80 to + 40 (Sensor)
Measurement Accuracy± 0.5° C (-20° C to + 10° C), ± 0.7° C (-50° C to -20° C and + 10° C to + 30° C), ± 1° C (-80° C to -50° C and + 30° C to + 40° C).
Resolution (°C)0.1
SizeBody
Package Size (mm)240x150x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Compatible with -80 °C (External sensor type, temperature can be checked without opening the refrigeration area) You can check the log history of the past 30 days without a PC connection.
Good Distribution Practice (GDP)/21 CFR Part 11 multi-use

Ulasan Produk

Tidak ada ulasan