COOPER ATKINS Compression Fitting Thermocouple Probe

Sebelum PPN:
Rp4.799.900
Spesifikasi
UNSPSC41111905
BrandCOOPER ATKINS
Cable Length (inch)30
Cable MaterialFlexible Stainless Steel Armored Sheath
Connector TypeMini Plug
For AirYes
For ApplicationAirLiquid
For Liquids and GelsYes
Head MaterialStainless Steel
Maximum Temperature (°C)205
Maximum Temperature (°F)400
Minimum Temperature (°C)-40
Minimum Temperature (°F)-40
Probe BendStraight
Probe Diameter (inch)0.188
Probe Length (inch)7.3
Probe Sheath MaterialStainless Steel
Probe Size (inch)3/16x7-19/64
Probe Tip Diameter (inch)0.188
Response Time (s)8 (In Liquids)
Sensor TypeThermocouple
Temperature Range (°C)-40 to 205
Temperature Range (°F)-40 to 400
Thermocouple TypeType K
Tip StyleBlunt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These probes have compression fittings that allow users to adjust the immersion depth of the probe. They have an outer compression nut and an inner ferrule or compression ring that are tightened to create a seal. These probes measure the temperatures of liquid, gas, and gel in industrial process applications and production environments.
Feature
Immersion Temperature Probe Type K For Application Air Liquid Mini Plug Probe Size 3/16 in x 7 19/64 in Cable Length 30 in -40 Degrees to 400 Degrees F/-40 Degrees to 205 Degrees C Thermocouple

Ulasan Produk

Tidak ada ulasan