Beli Breathalyzer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Breathalyzer
    Mulai

    Rp689.900

    AS ONE Breathalyzer
    Deskripsi:
    Easily measure alcohol concentration by breath. Can be used up to 2500 times or after one year of use.
    atribut:
    • AS ONE Part Number: 67-2521-52
  2. UGO Safety Palm Fit PU Safety Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  3. HARDEN Reflector Vest
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

  4. SUGATSUNE One Touch Slide Hinge
    Mulai

    Rp119.900

    SUGATSUNE One Touch Slide Hinge
    atribut:
    • Material: Steel, Finish:Nickel plate finish
    • Length (mm): 64
    • Height (mm): 19.5
    • Opening Angle: 105degrees
    • Cover Amount (mm): 15 to 19
    • Recommended Door Thickness (mm): 15 to 20
    • Purpose of Use: Woodworking cabinet. For kitchen, wash cabinet. Small vending machine. Housing built in continuous doors or a wall surface.
  5. LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp389.900

    LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Deskripsi:
    Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.
    atribut:
    • Diameter (cm): 24
    • Cable Type: 3G
    • Cable Size (mm): 0.75
  6. Custom Alcohol checker
    Mulai

    Rp1.999.900

    Custom Alcohol checker
    Deskripsi:
    Since it uses an electrochemical sensor certified by the Japan Alcohol Detector Council (J-BAC), highly accurate measurement is possible with almost no reaction to anything other than alcohol! Can store 50 test results. Can start measuring in about 10 seconds after startup. If it detects alcohol exceeding 0.150mg/L), the backlight will flash red and a warning will sound.For simple drinking level check*This product is not intended to determine whether or not you can drive after drinking. Never judge whether or not the product can be operated based solely on the measurement results of this product.
    atribut:
    • Ambient Temperature Range (°C): Storage: -20 to +70, 30 to 90%RH or less (no condensation)
    • Calibration: Impossible
    • Dimensions, Width W x Height H x Depth D (mm): Approximately 50x25x115
    • Included Accessories: Instruction manual (with warranty), mouthpiece x 10, storage drawstring bag
    • Mass (g): Approx. 77 (excluding battery)
    • Measuring Range (mg/L): 0.000 to 2.000 *Less than 0.025 will be displayed as 0.000
    • Memory Capacity (Values): Last 50 times
    • Operating Ambient Temperature (°C): 0 to +50, 80%RH or less (no condensation)
    • Option: Mouthpiece: AT-10MP
    • Power Supply: AAA alkaline batteries x 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution (mg/L): 0.005
    • Service Life: Sensor: 1 year after purchase or 20,000 measurements, whichever comes first
    • Warming up time: About 10 seconds
  7. GRUS Breath Alcohol Tester
    Mulai

    Rp389.900

    GRUS Breath Alcohol Tester
    Deskripsi:
    Long-life sensor (3000 times specification, Japanese notation type. All domestically inspected products for peace of mind. Measures alcohol concentration in breath with a single puff. It is a small and lightweight type alcohol checker that is convenient to carry.*Please do not judge the propriety of driving only by the measurement value of this product. *Do not store in direct sunlight, rain or wind, in a humid place, near fire, or in a high temperature environment. Be careful not to leave it in a car, especially in the hot summer.
    atribut:
    • Dimensions (mm): (Approx.) 95 x 36 x 18
    • Included Accessories: Strap, instruction manual, warranty card
    • Language Display: Japanese display
    • Mass (g): (Approx.) 20 (including strap, excluding batteries)
    • Measuring Range (mg/L): 0.00~0.99
    • Power Supply: AAA batteries x 2 (sold separately)
    • Service Life: [Sensor] About 3000 times or 1 year Regardless of the number of uses, replace the batteries with new ones as soon as possible.
    • Warranty Period: 1 year
  8. Custom Alcohol checker
    Mulai

    Rp519.900

    Custom Alcohol checker
    Deskripsi:
    Clean because it only blows on a small and compact alcohol checker sensor If it exceeds 0.16mg / L, an alarm sounds to warn you. With a backlight that is easy to see even in the dark.For simple drinking level checkThis product is not a product for judging whether or not you can drive after drinking. Never judge whether or not the product can be operated based only on the measurement results of this product.
    atribut:
    • Accuracy: ± 0.1 (at 0.16 mg/L)
    • Alarm: (Setting level) 0.16
    • Calibration: Impossible
    • Dimensions (H x W x D) (mm): About W103 x H37 x D20
    • Included Accessories: Instruction manual
    • Mass (g): Approximately 50 (including batteries)
    • Measuring Range (mg/L): 0.05~1.00
    • Measuring Time (s): About 8
    • Operating Temperature/Humidity Range: 0 to + 40 ° C, 80% RH or less (no condensation)
    • Power Supply: 2 x AAA batteries
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution (mg/L): 0.01
    • Warming up time: About 30 seconds
  9. ALCOFIND Alcohol Checker
    Mulai

    Rp1.599.900

    ALCOFIND Alcohol Checker
    Deskripsi:
    ALCOFIND AF-33 Alat ini didesain untuk penggunaan personal dan professional, Alat ini dapat digunakan untuk penegakan hukum kepolisian, perusahaan truk atau taksi, rumah sakit, sekolah, dan banyak lagi bidang industri lainnya.
    atribut:
    • Battery: AAAx2
  10. Sojipro Non Contact Alcohol Sensor
    Mulai

    Rp149.900

    Sojipro Non Contact Alcohol Sensor
    atribut:
    • Battery Capacity (mAh): 150
    • Blowing Time (s): 10
    • Charging Input (V): DC5 1A
    • Dimensions (mm): 105x30x17
    • Material: ABS
    • Measuring Range (BAC): 0-0.19%, 0-1.9/L
    • Sensor: Direct Heating Alcohol Sensor
    • Warm-up Time (s): 10
  11. SUGATSUNE Flush Sliding Door System (Rel Pintu Geser Tersembunyi)
    Mulai

    Rp1.299.900

    SUGATSUNE Flush Sliding Door System (Rel Pintu Geser Tersembunyi)
    Deskripsi:
    Outset pocket door system with various size options.- Sliding system allows doors to retract inside cabinets. Doors will not occupy space, providing full access to inside of cabinets.- The slides hold doors in position when they slide out of cabinets. This prevents doors from sagging.- Overlay amount is up to 10 mm.- Has easier hinge position adjustment than previous model.
  12. FLUKE Non-Contact Voltage Tester with LED Flashlight
    Mulai

    Rp1.799.900

    FLUKE Non-Contact Voltage Tester with LED Flashlight
    Deskripsi:
    Non-contact AC voltage detector and LED flashlight combined in one convenient, compact design. With exclusive dual-sensitivity. The voltage detector glows blue when it's near AC voltage, and glows red when it's at the source. Detects voltages from 40 V AC to 300 V AC. Voltage detector glows blue 50 Hz - 60 Hz or 2.5 - 38 cm (1 - 5 in) away from source. Operating temperature 0 °C to 50 °C. Ultra-bright white LED with 100,000 hour bulb life. AAA battery included.
    atribut:
    • Operating Detect: 40V AC to 300V AC
    • Operating Temperature (°C): 0 to 50
    • Bulb Life (hour): 100000
    • Voltage Detector (cm): 2.5-38
    • Frequency (Hz): 50-60
  13. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp96.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  14. Fujita Alcohol Checker
    Mulai

    Rp4.699.900

    Fujita Alcohol Checker
    atribut:
    • Size (mm): 45x25x155
    • Measurement Time: about 5 seconds
    • Data Memory: 99
    • Measurement Range (mg/L): 0.0, 0.05 to
    • Accessories: Mousepiece (10pcs)
    • Power Supply: AAA size batteryx2 pieces (test attachment)
    • Detection Method: Semiconductor Gas Sensor
    • Package Size (mm): 180×155×40
    • Target Gas: alcohol in exhaled breath
  15. 3R Solution Alcohol Meter
    Mulai

    Rp809.900

    3R Solution Alcohol Meter
    Deskripsi:
    Measurement method that can be selected from 2 patterns Straw type that blows in by inserting a straw (sold separately) * Commercially available straws are possible (compatible with Φ5 mm) Spray type that blows directly on the sensor part Palm size of only 47 g. Sensor that protects from dust Retractable semiconductor gas sensor AAA alkaline batteries x 2 (sold separately) Measurement upper limit 0.5 mg / L Number of uses 3000 times* Article 65, Paragraph 1 of the Road Traffic Act stipulates that "no one should drive a vehicle under the influence of alcohol". The data of this product is one of the judgment materials for judging whether or not you are drinking alcohol, and it is not for judging whether or not you can drive. Based on the measurement results, the manufacturer of this product and the parties involved in the sale are not responsible for the judgment of whether or not to drive the vehicle or operate the equipment. Do not make measurements while driving a vehicle or operating a machine.
    atribut:
    • Dimensions (mm): Approximately 118 x 35 x 18
    • Input Voltage (V): 3
    • Mass (g): About 47
    • Power Supply: 2 AAA alkaline batteries (sold separately)
    • Service Life: Sensor: 3 years after purchase or up to 3000 measurements
    • Warranty Period: 1 year after purchase or until 3000 measurements (whichever comes first)
  16. Tanita Alcohol Sensor
    Mulai

    Rp499.900

    Tanita Alcohol Sensor
    Deskripsi:
    - Highly precise display of alcohol concentration in exhaled breath by 0.01mg/L.- Can be used for a long time with replaceable sensor.- Trial batteries (AA alkaline dry battery (LR6)x 2)- With soft case- Screw for fixing sensor unit- Simple screwdriver- Mouth piece x 3- Sensor cover- Strap (attached to sensor cover)
  17. Figaro Engineering Alcohol Checker
    Mulai

    Rp5.399.900

    Figaro Engineering Alcohol Checker
    atribut:
    • Size (mm): 108x60x23
    • Accessories: Straw Attachment (2pcs), Strap (1pc), Straw (sample)
    • Power Supply: AAA size Alkali batteryx2 pieces (test attachment)
    • Detection Range (mg/L): 0 to 1
    • Gas To Be Detected: breath alcohol gas
    • Detection Principle: electrochemical gas sensor
    • Battery life (cycles): 500
    • Number Of Saved Results: 10
    • Package Size (mm): 120×100×30
    • Recommended Operating Temperature (°C): 0 to 40
    • Storage Environment (°C): -10 to 50
Daftar Harga Breathalyzer Terbaru October 2026
AS ONE BreathalyzerRp689.900
UGO Safety Palm Fit PU Safety Gloves (Sarung Tangan)Rp13.900
HARDEN Reflector VestRp57.900
SUGATSUNE One Touch Slide HingeRp119.900
LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)Rp389.900
Custom Alcohol checkerRp1.999.900
GRUS Breath Alcohol TesterRp389.900
Custom Alcohol checkerRp519.900
ALCOFIND Alcohol CheckerRp1.599.900
Sojipro Non Contact Alcohol SensorRp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)