3R Solution Alcohol Meter

Sebelum PPN:
Rp809.900
Spesifikasi
Dimensions (mm)Approximately 118 x 35 x 18
Input Voltage (V)3
Mass (g)About 47
Power Supply2 AAA alkaline batteries (sold separately)
Service LifeSensor: 3 years after purchase or up to 3000 measurements
Warranty Period1 year after purchase or until 3000 measurements (whichever comes first)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurement method that can be selected from 2 patterns Straw type that blows in by inserting a straw (sold separately) * Commercially available straws are possible (compatible with Φ5 mm) Spray type that blows directly on the sensor part Palm size of only 47 g. Sensor that protects from dust Retractable semiconductor gas sensor AAA alkaline batteries x 2 (sold separately) Measurement upper limit 0.5 mg / L Number of uses 3000 times
* Article 65, Paragraph 1 of the Road Traffic Act stipulates that "no one should drive a vehicle under the influence of alcohol". The data of this product is one of the judgment materials for judging whether or not you are drinking alcohol, and it is not for judging whether or not you can drive. Based on the measurement results, the manufacturer of this product and the parties involved in the sale are not responsible for the judgment of whether or not to drive the vehicle or operate the equipment. Do not make measurements while driving a vehicle or operating a machine.

Ulasan Produk

Tidak ada ulasan