GRUS Breath Alcohol Tester

Sebelum PPN:
Rp389.900
Spesifikasi
Dimensions (mm)(Approx.) 95 x 36 x 18
Included AccessoriesStrap, instruction manual, warranty card
Language DisplayJapanese display
Mass (g)(Approx.) 20 (including strap, excluding batteries)
Measuring Range (mg/L)0.00~0.99
Power SupplyAAA batteries x 2 (sold separately)
Service Life[Sensor] About 3000 times or 1 year Regardless of the number of uses, replace the batteries with new ones as soon as possible.
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long-life sensor (3000 times specification, Japanese notation type. All domestically inspected products for peace of mind.
Measures alcohol concentration in breath with a single puff. It is a small and lightweight type alcohol checker that is convenient to carry.
*Please do not judge the propriety of driving only by the measurement value of this product.
*Do not store in direct sunlight, rain or wind, in a humid place, near fire, or in a high temperature environment. Be careful not to leave it in a car, especially in the hot summer.

Ulasan Produk

Tidak ada ulasan