Beli Borescope Inspection Camera di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Digipas Camera and Video Inspection Borescopeatribut:
- Operating Temperature (°C): 0-45
- Power Source: 4xAA Batteries
- Maximum Battery Life (hour): 4-5
- Dimensions (mm): 260x95x80
- General Borescopeatribut:
- Brand: GENERAL
- Recording: Image; Video
- Wireless Display: Yes
- Digilife Endoscope Inspection CameraDeskripsi:Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Camera Resolution (Pixels): 1920x1080
- Horizontal View Angle (⁰): 70
- Extech Borescope Camera ProbesDeskripsi:BR-4CAM is a 4.5mm Borescope Camera head with Cable for Extech Borescope Models BR100, BR150, BR200 and BR250. 39 in. cable length. Flexible gooseneck retains configured shape. 5.9 to 9.8 in. focus distance. 2.36 in. Minimum bend radius. Waterproof (IP67) with LED illumination.atribut:
- Resolution (pixels): 712x486
- Viewing Angle (°): 63
- Length (m): 1
- Outer Diameter (mm): 4.5
- Focus distance: 2cm-7cm (0.8 to 2.8inch)
- Operating Temperature (°C): -10 to 50
- KRISBOW Kamera Inspeksi Borescopeatribut:
- LCD Screen Type: 3.2 TFT/ Inch
- Pixels: 320 x 240
- Goosneck Length: 1 m/ 39 Inch
- Working Voltage: Li Battery 3,7 V/ 1800 mA
- Camera Diameter (inch): 0.66
- Dimension (LxWxH) (mm): 110x240x70
- Memory (GB): Max. 8
- Viewing Distance (cm): 15 to 25
- BOSCH Cordless Inspection CameraDeskripsi:Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mmatribut:
- Length of Camera Cable (cm): 120
- Display Size (inch): 3.5
- Display Resolution (px): 320 x 240
- Number of Led Lighting Stages: 3
- Dimensions (mm): 49x90x197
- Diameter of Camera Head: 8.5
- Extech Borescopeatribut:
- UNSPSC: 41111716
- Brand: EXTECH
- Pixel Resolution: 640x480
- Extech Kamera inspeksi bentuk kabelDeskripsi:BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.atribut:
- Pixels: 712x486 (NTSC)
- Transmission Frequency: 2.4GHz
- Dimensions: 186x215x41mm
- Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
- Frame Rate (fps): 10,,15,20,25,30
- LCD Screen Type (inch): TFT 3.5
- Minimum Bend Radius (inch/mm): 2.36/60
- Shaft Diameter (mm): 9
- Transmission Range (ft): 32 (unobstructed view)
- Transmission Range (m): 10 (unobstructed view)
- Viewing Direction (°): Viewing Angle 45
- Working Length (inch/m): 36/0.9
- RIDGID Micro Drain D65S and Micro Inspection Camera CA-350atribut:
- Catalog Number: 40788
- Cable Type: Integrated with Power/Video Signal
- Camera Type: Wide Angle Viewing with Adjustable LED INCs
- Connector Type: 9-pin Screw
- Monitor Size (inch): 3.1/2
- Monitor System: LCD
- Reel Type: Enclosed
- Waterproof (ft): Camera up to 330
- Digilife Endoscope Dual CameraDeskripsi:Versi DUAL kamera, diameter kamera 5.5 milimeter Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Size (mm): 5.5
- Camera Diameter (mm): 5.5
- Display (inch): 4.5 IPS
- Focal Length (cm): 2-6
- Power Input (V): 5 (DC)
- Cable Length (m): ±10
- Image format: JPG
- LED Light: 6pcs+1pcs for 5.5MM lens
- Pixel Camera: Both 1920x1080
- Power Input (A): 500m/1
- Video format: MP4
- Working Time (hour): 3-5
- JONNESWAY Advanced Video BorescopeDeskripsi:It can work in narrow and tight area to check the object's inner mechanism and parts. The high resolution probe comes with LED light which can adjust the brightness to help see clearly. This excellent tool also comes with camera and video function. The changetable SD card can expand the memory. Change the probe without power off. Accessories with side view 70-90 degree. Compression Format: Compilant with MPEG-4. Still image storage format: JPEG (640x480).atribut:
- Diameter (mm): 5.5
- Camera Resolution: 325(H)x250(V)
- Length (m): 1
- Working Temperature (°C): 0 to 55
- Display: 3.5 TFT LCD QVGA
- JONNESWAY Wireless Video BorescopeDeskripsi:It can work in narrow and tight area to check the object's inner mechanism and parts. The high resolution probe comes with LED light which can adjust the brightness to help see clearly. This excellent tool also comes with camera and video function. The changetable SD card can expand the memory. Change the probe without power off. Accessories with side view 70-90 degree. Compression Format: Compilant with MPEG-4. Still image storage format: JPEG (640x480).atribut:
- Diameter (mm): 5.5
- Camera Resolution: 325(H)x250(V)
- Length (m): 1
- Working Temperature (°C): 0 to 55
- Display: 3.5 TFT LCD QVGA
- KENTA LCD Monitor Type BorescopeDeskripsi:Display:3.5inch TFT LCD monitor (320x240 pixels)640x480 Pixels (Still image storage, JPEG)Resolution:320x240 Pixels (Video recording format, AVI file)Battery:Rechargeable Li-Polymer battery 3.7VPower adaptor:100-240V Ac in, 5V DC outInterface:Mini USB 1.1/AV outVideo out format:NTSC & PALRecording medium:SD card (2GB supplied/up to 16GB can be uesd)Compression Format:MPEG4Still Image Storage Format:JPEG (640x480)Video Recording Format:ASF (320x240)Video Probes:5.5mm diameter Video Probes.Image Sensor:1/18 inch. Optical format CMOS image sensor.Pixel Count(Dynamic/Static):320(H)x240(V)/640(H)x480(V)Power Consumption:250mW (Active)Housing:Copper with nickel coatingDepth of Field (Dof):1.5cm~5cmAutomatic white Balance:Automatic
- UNI-T Borescopeatribut:
- Certifications: CE/UKCA
- Standard Carton Measurement (mm): 360×270×235
- AC Electric Wire Depth (mm): 40
- Ferrous Metals (mm): 100
- Non-ferrous Metals (mm): 80
- Product Color : Red and Gray
- Product Size(mm): 153x68x31
- Standard Accessories : USB interface cable, Manual, Gift box, Cloth bag
- Wood (mm): 38
- STS Endoskopi industriDeskripsi:Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baikatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Belt Material: Nylon
- Buckle Materials: Aluminium
- Color: Black
- Reference Waist Size (cm): Up to about 80
- Waist Belt Dimension WxL: 50x1100
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- Taffware Android Focal Distance Endoscope Camera WaterproofDeskripsi:Alat ini merupakan kamera endoskop dengan ukuran sangat kecil yang sering digunakan untuk melihat ke dalam ruang-ruang sempit dan gelap. Dilengkapi dengan lampu LED dan waterproof sehingga dapat digunakan di mana pun Anda mau sesuai dengan kebutuhan. Penggunaan endoskop mendukukung fitur USB OTG, jadi pastikan smartphone Anda juga memiliki fitur tersebutatribut:
- Camera Diameter (mm): 7
- Waterproof Level: IP67
- Focus distance (cm): 4
- STS Industrial EndoscopeDeskripsi:-Cables and camera heads are dustproof and waterproof IP67 equivalent.-LED lighting that is adjustable light intensity is built-in, so it can be used in dark places.-Three types, side viewing mirrors, magnets, pickup hooks are equipped as standard tools.-Maintenance inspection of automobile and machine interior.-Inspection of the piping interior.-Internal inspection of the air conditioning equipment and others.-Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Capatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Purpose of Use: Maintenance inspection of automobile and machine interior. Inspection of the piping interior. Internal inspection of the air conditioning equipment and others.
- monotaro Scope With Monitor (Sd Card Compatible)Deskripsi:2.4 inch color display. Even in dark places it has lights so it's easy to check, and you can also record moving pictures and still pictures using Micro SD card. Attachment attachable to the tip.. For quality inspection and assembly inspection of automobile engines, radiators etc. For piping, duct inspection, machine operation check, inside piping check, internal inspection such as wall, ceiling, floor under.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Light Source: 4 x LEDs
- Body Dimensions (mm): 90 x 257 x 42
- Pixel Number: 960 x 240
- Supported Media: micro SD (~ 2GB) / micro SDHC (4 to 32GB)
- Resolution: VGA (640 x 480)
- Accessories: Flexible cable (camera part Φ 8 mm), magnet attachment, mirror attachment, single hook attachment, double hook attachment, mounting ring x 2, installation manual
- Dust-proof Water-proof: Flexible cable part only (IP 67 compliant)
- Recording File Formats: Still image / JPEG, Movie / AVI
- Power: AA batteries (1.5 V) x 4
- Cable Length (m): About 0.95
- Tip Diameter (phi mm): 8.0
- Liquid Crystal Size (inch): 2.4
- Operating Temperature (°C): -10 to 50
Daftar Harga Borescope Inspection Camera Terbaru February 2026
| Digipas Camera and Video Inspection Borescope | Rp18.999.900 |
| General Borescope | Rp2.199.900 |
| Digilife Endoscope Inspection Camera | Rp1.299.900 |
| Extech Borescope Camera Probes | Rp9.499.900 |
| KRISBOW Kamera Inspeksi Borescope | Rp4.399.900 |
| RIDGID Micro Inspection Camera | Rp4.699.900 |
| BOSCH Cordless Inspection Camera | Rp9.299.900 |
| Extech Borescope | Rp5.299.900 |
| Extech Kamera inspeksi bentuk kabel | Rp6.899.900 |
| RIDGID Micro Drain D65S and Micro Inspection Camera CA-350 | Rp109.999.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)






































































































































































/P102248054-1.jpg)