KENTA Airborne Digital Industrial Video Endoscope

Sebelum PPN:
Rp439.999.900
Spesifikasi
Lens Diameter (mm)3.8
Lens MaterialTitanium alloy
Camera pixels300,000 pixels
Depth Of Field (mm)Standard 10-100, optional 5, 50
Field of View (°)120
Insert the TubeTwo tungsten alloy wire made of four layers
Bending Angle (°)≥160
Bending Control (°)Mechanical 360 omnidirectional bending
Brightness, Color, Contrast0 to 16 adjustable
DisplayHighlight 3.5 inch TFT LCD monitor
Display Resolution640x480
Display Viewing Angle (°)Up and down about 85
Effective Working Length (m)1
Illumination (Lx)Up to 20000
Illumination Adjustment7 manual adjustment
Image Resolution640x480
Image formatJPG
Image is FrozenA key to freeze
Shooting ModeSingle shot, continuous shooting, 3 continuous shooting
Video formatAVI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Independent innovation and development of a portable easy to use 360 ° arbitrary oriented industrial video endoscope, using integrated design, lightweight portable, 3.5-inch TFT LCD screen, high-definition image sensing technology, the image is more high-definition, can take pictures and video, And protective device corrosion-resistant, wear-resistant, waterproof and dustproof to meet the requirements of IP67. Can be widely used in the domestic special inspection, electricity, automobiles, machinery, aviation, pipeline containers and many other industrial areas of detection, equipment maintenance is necessary to detect tools

Use and scope of application
This product is only applicable to the real-time detection of industrial field equipment, has a direct visual characteristics, can directly observe the pipeline, turbine, cylinder, engine and other devices on the surface of the existence of defects or abnormal. The other can be real-time camera and video recording, for the analysis of equipment usage and equipment production protection to provide indispensable data collection.

Standard configuration: dedicated instrument box, endoscope host, battery, card reader, 8G memory card, charging plug, data cable.
Optional configuration: adsorption base, battery, insert tube system, instrument box shoulder strap

Ulasan Produk

Tidak ada ulasan