Extech Video Receiver Wireless Usb

Sebelum PPN:
Rp4.699.900
Spesifikasi
TypeVideoscope Camera
ItemVideo Receiver
Camera Pixels (VGA)641x480
Camera Viewing Distance (m)10
Display Size (mm)6 MM
DurationSet by User
Optional AccessoriesHDV-WTX
Camera Diameter (mm)13
Dimension Unit (mm)75x34x13
Manufacturing NumberBRD10
Netto Weight (kg)0.11
Transmission Range (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Stream live video from your borescope to your laptop or desktop PC
Video can be viewed, transmitted over the internet or saved as a file for future viewing
For use with Model BR 200 and BR 250 Vid eo Borescope / Wireless Inspection Cameras
Ideal Applications include Water Restoration, HVAC and Refrigeration, Electrical inspection, Automotive, Pest control
Compatible with Windows XP,Vista and 7

Ulasan Produk

Tidak ada ulasan