Extech High Definition Videoscope Inspection Cameras (Kabel)

Sebelum PPN:
Rp94.999.900
Spesifikasi
Field of View65degrees
Shaft diameter0.24inch (6mm)
Working Length39inch (1m)
Pixels640x480 VGA pixel
Camera Tip bending240degrees
Frame Rate30 fps frame rate (NTSC & PAL)
LCD Color TFT Display5.7inch/5.3inch viewable
Minimum Focus Distance2.36inch (60mm); macro: 0.59inch (15mm)
Operatingup to 4 hours AVI video
SD Card2GB SD Card Included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HDV640 Kit includes an Inspection Camera with Wired Handset and 6 mm Semi-Rigid, Articulating (240 degree) Probe (1 m) with macro lens and an HDV600 VideoScope with 5.7 in. color LCD TFT with high definition 640 x 480 resolution. The compact, high-res

Ulasan Produk

Tidak ada ulasan