Beli Body Temperature Thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- Oxford Precision Food Safety Infrared ThermometerDeskripsi:The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.The Thermometer will measure the surface and inside temperature of an object. It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.FEATURES:- Built-in fold-out probe for measuring internal food temperature.- MIN/MAX temperature display for quick reference.- Small modern housing design.atribut:
- Battery Type: 2 x 1.5C AA
- Size (mm): 50x67x185
- Display Type: Backlit LCD
- Infrared Temperature Range (°C): -40 to 280
- Additional Features: Response time: Less than 500 ms
- Includes: Food Safety Infrared Thermometer
- Infrared Temperature Accuracy (°C): -40 to 20
- Ingress Protection Rating (IP Rating): 65 - Waterproof
- Probe Accuracy (°C): 0 to 280
- Probe Temperature Range (°C): -40 to 230
- Weight (g): 180
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)atribut:
- Material: Polycarbonate (PC)
- Total Length (mm): 106
- Mounting Pitch (mm): 70
- Screw Dimensions: M8 x 1.25
- Specification: Screw type
- Heat Resistant Temperature: 100degrees
- Custom Radiation ThermometerDeskripsi:For surface temperature measurement in factories and various work sites. For measuring the surface temperature of places that cannot be approached, such as high-voltage transformers. For checking gas leaks caused by fluorescent agents.
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- Extech ThermometerDeskripsi:The IR200 is ideal for quickly screening individuals for elevated skin temperature. This infrared thermometer has a non-contact design that eliminates the need for replacement probe covers and other supplies. The IR200 is accurate to 0.5°F (0.3°C) with 0.1°F/°C resolution when measuring skin temperatures between 89.6°F to 108.5°F (32.0°C to 42.5°C). Adjustable alarm alerts user visually and audibly when temperature exceeds programmed limit. Optimum measurement distance of 1.9 in. to 5.9 in. (5 to 15 cm). Move the Body/Surface function switch to the Surface position for non-contact surface temperature measurements from 32°F to 140°F (0.0°C to 60.0°C). With a fast response of just 0.5 seconds, users can simply press the trigger and read temperature on the large backlit LCD display. Memory stores up to 32 readings for easy recall. Comes complete with 2 AA (1.5V) batteries and pouch.
- monotaro Termometer Digital untuk Suhu Permukaanatribut:
- Sensor Dimensions (mm): 3.6 x 25 L
- Temperature Measurement Range (°C): -40 to + 95
- Outside Dimension (mm): 48.2 x 16.8 x 28.7 H
- Power: LR44 battery (1.5 V) x 1 (monitor battery for operation check)
- Detecting Method: Thermistor
- Type of display Temperature: Digital
- Cord Length (m): About 1.5
- Measurement Period (s/time): About 2
- Weight (g): About 22
- Precision (°C): ± 1 (0 to 40 ° C), ± 2 (-20 to 0 ° C, 50 to 90 ° C)
- Resolution (°C): 0.1
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- NETSUKEN Waterproof Digital ThermometerDeskripsi:Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
- SATO (Label) Infrared ThermometerDeskripsi:Usage:Measurement of the concentration, sugar degreeatribut:
- Specification: Distance : measurement range (D vs S) = 50:1
- Material: Body: ABS resin
- Weight (g): 280
- Power: Stacked 9V battery (6F22) x1 This (included)
- Temperature Display: (Min) 0.1 degC
- Emissivity: 0.01-1.00
- Dimensions (Width x Depth x Height)(mm): 51x166x200
- Measurement Temperature Range (°C): -30-1550
- MILWAUKEE Infrared Thermometer (Pengecek Suhu)Deskripsi:Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.atribut:
- Display - IR Camera: LCD
- Item - Infrared Thermometer: Infrared Thermometer
- Laser Sighting - Infrared: Single Dot
- Memory - Instrument: Avg., Dif., Max., Min
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- AS ONE Sensor Sheath Standar untuk Termometer Portabelatribut:
- Measurement Range (°C): -50 to +300
- Package Size (mm): 260x110x20
- OMRON Healthcare Forehead ThermometerDeskripsi:Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Useatribut:
- Selectable: °C / °F
- Memory: 25
Daftar Harga Body Temperature Thermometer Terbaru November 2026
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp509.900 |
| Benetech Infrared Thermometer | Rp339.900 |
| Oxford Precision Food Safety Infrared Thermometer | Rp2.199.900 |
| TESTO Infrared Thermometer | Rp2.099.900 |
| Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator) | Rp519.900 |
| Custom Radiation Thermometer | Rp999.900 |
| AND Infrared Thermometer | Rp609.900 |
| Custom Water Proof Digital Thermometer | Rp1.299.900 |
| Shinwa Rules Radiation Thermometer with Laser Point Function | Rp1.499.900 |
| Extech Thermometer | Rp1.099.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/j0P101516684-11.jpg)



%20(Level%20Oli%20Indikator)/P102027028-1.jpg)








%20Infrared%20Thermometer/P102002018-1.jpg)
/lrP107288783-1.jpg)
/e3P108131507-1.jpg)

%20Thermometer/3zP105279143-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Termometer%20Elektronik/OMRON%20Healthcare%20Forehead%20Thermometer/7xP103788285-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)