OMRON Healthcare Forehead Thermometer

Sebelum PPN:
Rp729.900
Spesifikasi
Selectable°C / °F
Memory25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Use
Feature
Forehead Measurement Mode This mode displays the oral-equivalent value of the measured forehead temperature. This unit measures the temperature at the surface of the forehead by sensing infrared emission of the skin at the measured point, and then calculates the oral-equivalent value using a unique algorithm based on actual body temperature survey data. Room Temperature Mode The unit will display the room temperature even after the power is off. Surface Measurement Mode Surface measurement mode shows the actual and unadjusted surface temperature of an object, which is different from the body temperature. This mode can help you determine if the object temperature is suitable for a patient or baby (such as baby milk). Gentle and Easy to Use The Forehead Thermometer is non-intrusive. A measurement can be taken even while the child is sleeping. It offers a more comfortable temperature measurement especially for young children. Hold the unit with the probe lens 1 to 3cm away from the centre of the forehead. Simply press the START button and measurement is complete in 1 second.

Ulasan Produk

Tidak ada ulasan