Oxford Precision Food Safety Infrared Thermometer

Sebelum PPN:
Rp2.199.900
Spesifikasi
Battery Type2 x 1.5C AA
Size (mm)50x67x185
Display TypeBacklit LCD
Infrared Temperature Range (°C)-40 to 280
Additional FeaturesResponse time: Less than 500 ms
IncludesFood Safety Infrared Thermometer
Infrared Temperature Accuracy (°C)-40 to 20
Ingress Protection Rating (IP Rating)65 - Waterproof
Probe Accuracy (°C)0 to 280
Probe Temperature Range (°C)-40 to 230
Weight (g)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.

The Thermometer will measure the surface and inside temperature of an object.

It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.

FEATURES:

- Built-in fold-out probe for measuring internal food temperature.

- MIN/MAX temperature display for quick reference.

- Small modern housing design.

Ulasan Produk

Tidak ada ulasan