Mitsuboshi Belting Ribstar Belt PK Type

Sebelum PPN:
Rp239.900 - Rp2.899.900
Spesifikasi
Angle θ (°)40
Dimension P (mm)3.56±0.05
Dimensions b (mm)5
Dimensions c (mm)2.7
Dimensions r (mm)0.24 or less
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapePK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Ribstar belts are high-performance belts designed to combine the high transmission properties of V-belts with the flexibility of flat belts.- High transmission capacity is achieved. (Transmission capacity per unit width is 35-50% higher than standard V-belts)- High-speed transmission is possible. (Belt weight is light and generates less heat).- Smooth transmission with low noise and vibration is possible.- High transmission efficiency is achieved. (Transmission efficiency of approximately 98% under normal conditions of use)- Compact design is possible.- Maintenance-free and long life.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait