Beli 3m 6800 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Full Facepiece Reusable Respirator (Masker Respirator)
    Mulai

    Rp3.099.900

    3M Full Facepiece Reusable Respirator (Masker Respirator)
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
  2. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  3. Schneider Electric Circuit Breaker Easypact EZC100B (Pemutus Sirkuit)
    Mulai

    Rp839.900

    Schneider Electric Circuit Breaker Easypact EZC100B (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  4. 3M Ammonia Methylamine Cartridge
    Mulai

    Rp569.900

    3M Ammonia Methylamine Cartridge
    Deskripsi:
    - Ammonia and methylamine cartridge- Swept-back design for enhanced field of view and balance- Use with 3M™ Reusable Respirators
    atribut:
    • Cartridge or Filter Type: Combination
    • Connection Type: Bayonet
    • Gas & Vapor Protection Type: Ammonia and Methylamine
    • Hazard Type: Organic Vapor
    • NIOSH Cartridge or Filter Assigned Color Coding: Green
    • Product Series: 6000, 7000, 7500, 7800S, FF-400, Rugged Comfort 6500
    • Product Type: Cartridge
    • Protection Focus: Ammonia, Methylamine
  5. 3M Organic Vapor Cartridge (Filter Masker)
    Mulai

    Rp349.900

    3M Organic Vapor Cartridge (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Color: Black
    • Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Standards Approvals: NIOSH
  6. 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  7. 3M Vapor and Gas Respirator (Masker Respirator)
    42%
    Mulai

    Rp399.900

    3M Vapor and Gas Respirator (Masker Respirator)
    atribut:
    • Exhaust Resistance: 80Pa or less
  8. Parker FRL Compressed Air Filter (Filter Udara)
    Mulai

    Rp2.699.900

    Parker FRL Compressed Air Filter (Filter Udara)
    Deskripsi:
    These air filters remove water, dirt, and other contaminants from compressed air and are a component of a Parker FRL system.
    atribut:
    • UNSPSC: 40161505
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Body Material: Zinc
    • Connection Style: Air Line
    • Differential Pressure Indicator Included: No
    • Drain Included: Yes
    • Duty Rating: Heavy Duty
    • Filter Type: Particulate
    • For Fluid Type: Oil; Water
    • For Substance Type: Liquid Water; Oil; Particles
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Pressure Drop (psig): 5
    • Seal Material: Nitrile
  9. 3M Option for Gas & Vapor
    Mulai

    Rp629.900

    3M Option for Gas & Vapor
    atribut:
    • Target Gas: Organic Gas
    • National Certification Classification: S1
    • Ventilation Resistance (Pa): 280 or less
    • Particle Collection Efficiency (%): 80.0 or more
  10. Makita Angle Grinder Corded (Mesin Gerinda Tangan)
    Mulai

    Rp3.599.900

    Makita Angle Grinder Corded (Mesin Gerinda Tangan)
    Deskripsi:
    The flat head on these angle grinders has a low profile to fit into small angles, deep seams, and other tight spaces where a standard head would be too large. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
    atribut:
    • Power Source: Corded
    • Spindle Thread Size (inch): 5/8-11
    • Voltage (V): 120 (AC)
  11. Daikin Refrigerant
    Mulai

    Rp2.699.900

    Daikin Refrigerant
    Deskripsi:
    Freon R32 Original Daikin isi Nett 3kgBerat dus dan tabungnya jadi total 6 kilo
    atribut:
    • Flammability: Low
  12. 3M Half Facepiece Reuseable Respirator
    Mulai

    Rp889.900

    3M Half Facepiece Reuseable Respirator
    Deskripsi:
    Advance silicone material for increased comfort and greater durabilityProprietary 3M CoolFlow valve helps makes breathing easierDual-mode head harness adjusts easily for either standard or drop-down modeExhalation valve cover directs exhaled breath and moisture downward to reduce foggingColor coded to indicate size (small, medium or large) for easy identificationSizes are color coded for easy identificationDrop-down feature allows the respirator to be taken off in a non-contaminated area without having to remove a hard hat.For workplace/occupational use onlyThis half facepiece reusable respirator 7500 Series uses advanced silicone material to help provide comfortable and durable respiratory protection. The 3M Cool Flow Valve helps make breathing easier and can reduces heat and moisture build-up for cool, dry comfort.Built for comfort and convenienceOur 3M 7500 Series reusable respirators are made from an advanced silicone material to help give your crew comfort throughout their shifts. The adjustable features are designed to help reduce pressure and tension points on the wearer's face, while the adjustable head cradle provides a secure, personalized fit. When this respirator is not in active use, our drop-down feature allows the respirator to be taken off in a non-contaminated environment without having to remove a hard hat.A versatile choice The 3M 7500 Series is compatible with a wide variety of NIOSH-approved 3M respirator filters and cartridges to help protect your workforce from certain particulates, gases and vapors.  When properly fitted and used with approved 3M cartridges and filters, this respirator may help provide respiratory protection at concentrations up to ten times the OSHA Permissible Exposure Limit (PEL). This half face respirator is also compatible with the 3M TR-600 and TR-800 powered air purifying respirators and Dual Airline supplied air systems.Be proactiveThe 3M Respirator Selection Guide (3M.com/respiratorselector) may be used to help you select the proper respirators, cartridges, and filters for your work environment as well as manage the service life of your products. Change your employee's 3M particulate filters anytime they are dirty, damaged, or difficult to breathe through. For gas/vapor cartridges, use the 3M Service Life software (3M.com/sls) to develop a cartridge change schedule.
    atribut:
    • Recommended Application: Abatement
    • Recommended Industry: Construction
    • Mask size: Medium
    • Primary Material: Silicone
    • Purpose: Half Facepiece Respirators
    • Range: Best
    • Accessories: No
    • Clip-on Welding Shield: No
    • Compatible With: Line Compressed Air System SA Series
    • Compatible with 3M PAPR Systems: No
    • Compatible with 3M Supplied Air System: No
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: No
    • Drop-down Feature: Yes
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: No
    • Facepiece Material: Silicone
    • Facepiece Type: Half Facepiece Reusable
    • Feature: 3M Cool Flow Valve, Dual Airline Supplied Air Compatible, Integrated Dropdown Suspension
    • Features: 3M Cool Flow Valve
    • Harness Type: 4 point
    • Hazard Type: Mold
    • Maintenance Free: No
    • Market: Defense
    • Product Series: 7000
    • Product Type: Half Facepiece
    • Replaceable Cartridge Included: No
    • Segment: Personal Safety
    • Silicone Faceseal: No
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
  13. Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    Mulai

    Rp20.900

    Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 9 (3/8inch)
    • Length (m): 2
  14. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  15. UVEX Unilite Thermo Safety Glove (Sarung Tangan)
    Mulai

    Rp199.900

    UVEX Unilite Thermo Safety Glove (Sarung Tangan)
    Deskripsi:
    uvex unilite thermo - robust hand protection for cold working conditionsDespite its extremely robust coating, the uvex unilite thermo stays warm and flexible even in extreme cold. The two-layer material composition of acrylic and new wool ensures a pleasant hand climate and good wearer comfort at all times.
    atribut:
    • Product Type: Cold Protection, Mechanical Protection
    • Version: With Knitted Cuff
    • Product family: Uvex Unilite Thermo
    • Material: Acrylic, Elastane, Polyamide, New Wool
    • Coated Area: Fingertips, Palm
    • Coating: Low-Temperature Flexible Polymer Coating
    • Color: Black
    • Conditions of the Workplace: Dry, Wet, Light Moisture/Oily, Oily
    • Food-Compatible: Yes
    • Norm: EN 388, EN 511
Daftar Harga 3m 6800 Terbaru October 2026
3M Full Facepiece Reusable Respirator (Masker Respirator)Rp3.099.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp299.900
Wipro Angle Grinder (Mesin Gerinda Tangan)Rp65.900
FUJI Air Angle GrinderRp7.999.900
Refrigerant RefrigerantRp499.900
Schneider Electric Circuit Breaker Easypact EZC100B (Pemutus Sirkuit)Rp839.900
3M Ammonia Methylamine CartridgeRp569.900
3M Organic Vapor Cartridge (Filter Masker)Rp349.900
3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Rp349.900
3M Vapor and Gas Respirator (Masker Respirator)Rp399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)