Beli 3m 6003 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Organic Vapor Cartridge 6003Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Color: Yellow
- Connection Type: Bayonet
- Maintenance Free: No
- Particulate Protection: Organic Vapor
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M Full Facepieces FF-400
- Standards Approvals: NIOSH
- 3M Full Facepiece Reusable Respirator 6000 Seriesatribut:
- Accessories: Yes
- Cartridge or Filter Included: No
- Clip-on Welding Shield: No
- Compatible with 3M PAPR Systems: Yes
- Compatible with 3M Supplied Air System: Yes
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Cool Flow Exhalation Valve: Yes
- Drop-down Feature: No
- Enhanced Comfort: Yes
- Enhanced Durability: No
- Exhalation Valve: Yes
- Eye Protection: Yes
- Facepiece Type: Full Facepiece Reusable
- Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
- Harness Type: 4 point
- Harness Type: 4 points
- Hazard Type: Mold, Silica
- Headgear Type: Full Facepiece
- Maintenance Free: No
- Material: Silicone, Thermoplastic Elastomer (TPE)
- Primary Material: Silicone/Thermoplastic Elastomer
- Product Series: 6000
- Product Type: Full Facepiece
- Purpose: Full Facepiece Respirators
- Range: Better
- Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
- Silicone Faceseal: Yes
- Six-point Head Harness: No
- Size: Medium
- Speaking Diaphragm: No
- Suspension Type: 4 Point Strap
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- NEWLAND Portable Data CollectorDeskripsi:Megapixel scan engine CM66 + MTK 8768 (Octa cores 4+64) + Android 11 + GL Frequency band + GMS + 5M Front Camera + 13M Rear Camera + Corning Gorilla Glass + NFC + 1.5M Drop + IP65 + 4800mAh battery
- 3M Organic Vapor CartridgeDeskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Color: Black
- Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Standards Approvals: NIOSH
- 3M Acid Gas CartridgeDeskripsi:NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfideSwept-back design allows an enhanced field of view and comfortBayonet compatibility allows use with many 3M half and full facepieces and certain 3M Scott full facepiecesWide range of applications reduces inventory needsFor workplace/occupational use onlyPackage contents: 1 case contains 30 pairs of cartridges (60 each)3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfide. These cartridges are compatible with the 3M half and full facepiece respirators with a bayonet-style filter/cartridge connection or 3M Scott facepieces with 3M Scott AV-632 Bayonet Adapter.Designed to enhance field of view and comfort on the job, these cartridges feature a low-profile, swept-back design. The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is easy to install and compatible with many 3M half and full facepiece respirators, including the 3M Half and Full Facepieces 6000, 7000 and FF-400 Series. When used with the 3M Scott AV-632 Bayonet Adapter, the 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 can be used with 3M Scott AV-3000 HT and AV-3000 SureSeal facepieces.The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 helps provide protection against mercury vapor, chlorine, sulfur dioxide, certain organic vapors and hydrogen sulfide in a variety of environments. Recommended applications for the cartridge include chemical transfer, laboratories, and line opening. It is commonly used in industries such as chemicals, mining, oil and gas, pharmaceuticals, and primary metals.After you've determined the contaminants and exposure levels in your work environment, help protect your employees with a properly selected, fitted, and used 3M Reusable Respirator and corresponding cartridges. 3M Gas/Vapor Cartridges are NIOSH-approved and help provide respiratory protection from certain vapor and/or acid gas concentrations up to 10 times (10x) the OSHA Permissible Exposure Limit (PEL) with half facepiece respirators and 50 times (50x) the OSHA PEL with quantitatively fit tested full facepiece respirators.Change 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 within 50 hours of exposure to mercury vapor, in accordance to your well-documented change-out schedule, or earlier if smell, taste or irritation from contaminants is detected. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices.atribut:
- Recommended Application: Chemical Transfer
- Recommended Industry: Chemicals
- Specifications Met: NIOSH Approved
- Compatible Respirator: 3M Full Facepieces 6000
- Overall Height (inch): 3.39
- Overall Length (inch): 4.21
- Accessories: No
- Cartridge or Filter Type: Gas & Vapor
- Clip-on Welding Shield: No
- Compatible with 3M PAPR Systems: No
- Compatible with 3M Supplied Air System: No
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Maintenance Free: Yes
- NIOSH Cartridge or Filter Assigned Color Coding: Olive
- Overall Height (mm): 86
- Overall Length (mm): 107
- Particulate Protection: Acid Gas
- Product Series: 6000
- Product Type: Cartridge
- Protection Type: Acid Gas
- Purpose: Cartridges & Filters
- Harmit Refill CartridgeDeskripsi:HARMIT Refill Catridge Respirator RC 203Filter/Cartridge untuk MASKER tipe NP 305 dan NP 306Filter ini cocok di gunakan untuk menyaring debu, asap, chemical, penyemprotan/pengecatan atau kegiatan lainnya yang membutuhkan perlindungan pernapasan
- Draeger Gas filters (EN 14387)atribut:
- Part Number: 6738856
- UVEX Cut-Resistant Gloves Cut level 5 (Sarung Tangan Tahan Potong)Deskripsi:UVEX Cut-Resistant Gloves C500 for model Number C500 Foam - Size 7 with Highest cut resistance level 5atribut:
- Level: 5
- Blue Eagle Chemical Cartridgeatribut:
- Use With: NP305, NP306
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- Zebra Technologies Handheld Computer TC5X SeriesDeskripsi:The TC5X Series builds on the best-selling TC52 and TC57 rugged handheld mobile computers, with three models that deliver the ultimate in rugged, all-touch mobile computing. The Wi-Fi only TC52x and the Wi-Fi/cellular TC57x add support for the latest mobile innovations, paving the way for new apps that deliver more value and superior future-proofing-such as payment solutions. Support for more Mobility DNA tools makes everything easier-from the user interface to device management, integration and app development. The Wi-Fi only TC52ax adds Wi-Fi 6, a new scanner option with intelligent focusing, double the memory to boost application performance and the new Workstation Connect solution that allows the TC52ax to function simultaneously as a workstation and a mobile computer. And with LifeGuard 3, keeping all TC5X devices and data secure has never been easier. The TC5X Series-the ultimate rugged mobile computers, redefined.atribut:
- Dimensions (LxWxH) (mm): 155x75.5x18.6
- Connectivity: 802.11 a/b/g/n/ac (WLAN Only), Bluetooth, NFC
- Integrated Scanner: SE4710 1D/2D imager
- Display: 5.0-inch High Definition (1280x720); exceptionally bright, outdoor viewable; optically bonded to touch panel
- Operating System: Android GMS; Upgradeable to Android 14
- Memory (GB): 4 RAM/32 Flash
- Camera: 13MP RFC and 5MP FFC
- Battery Type: Rechargeable Li-Ion, PowerPrecision+, > 15.48 Watt hours, > 4150 mAh, improved battery metrics for better battery management, fast charging (up to 2.4A)
- Drop Specification (m): Multiple 1.2 drop
- Sealing: IP68
- 3M Vapor and Gas Respiratoratribut:
- Exhaust Resistance: 80Pa or less
- 3M Particulate Filter 2091 P100atribut:
- Color: Magenta
- Dimensions (inch): 4.3x4.3
- Connection Type: Bayonet
- Aerosol Type: Oil and Non-Oil
- Compatible With: 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series. If used with 3M™ Adapter 502, the filter may also be used with 3M™ Respirator 5000 Series or 3M™ Cartridge 6000 Series
- Cartridge or Filter Type: Particulate
- Product Type: Particulate Filter
- Standards Approvals: P100
- SAFETY JOGGER Sarung Tangan Safety All Flex 4131Aatribut:
- Material: Nylon spandex glove, PU-Nitrile Microfoam grip
- Series: All Flex 4131A
- SNI License: Yes
- HONEYWELL Mobile ComputerDeskripsi:The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
Daftar Harga 3m 6003 Terbaru March 2026
| 3M Organic Vapor Cartridge 6003 | Rp269.900 |
| 3M Full Facepiece Reusable Respirator 6000 Series | Rp2.299.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| NEWLAND Portable Data Collector | Rp6.899.900 |
| 3M Organic Vapor Cartridge | Rp239.900 |
| 3M Acid Gas Cartridge | Rp489.900 |
| Harmit Refill Cartridge | Rp3.900 |
| HONEYWELL Masker Cart & Filter Combo | Rp329.900 |
| Draeger Gas filters (EN 14387) | Rp519.900 |
| UVEX Cut-Resistant Gloves Cut level 5 (Sarung Tangan Tahan Potong) | Rp419.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%20Cartridge%206003/dbP107527479-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Full%20Facepiece%20Reusable%20Respirator%206000%20Series/P102069899-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%20Cartridge/a6P101002366-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Acid%20Gas%20Cartridge/3fP107008123-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Harmit%20Refill%20Cartridge/ocP111112876-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/HONEYWELL%20Masker%20Cart%20%26%20Filter%20Combo/P101526324-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Draeger%20Gas%20filters%20(EN%2014387)/n2P104664830-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/UVEX%20Cut-Resistant%20Gloves%20Cut%20level%205%20(Sarung%20Tangan%20Tahan%20Potong)/P101507781-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/UVEX%20Sarung%20Tangan%20Assembly/a3P106759363-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Blue%20Eagle%20Chemical%20Cartridge/10P104662036-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Vapor%20and%20Gas%20Respirator/10P106581036-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Particulate%20Filter%202091%20P100/6uP102070246-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/SAFETY%20JOGGER%20Sarung%20Tangan%20Safety%20All%20Flex%204131A/P102037843-1.jpg)