3M Half Facepiece Reuseable Respirator

Sebelum PPN:
Rp889.900
Spesifikasi
Recommended ApplicationAbatement
Recommended IndustryConstruction
Mask sizeMedium
Primary MaterialSilicone
PurposeHalf Facepiece Respirators
RangeBest
AccessoriesNo
Clip-on Welding ShieldNo
Compatible WithLine Compressed Air System SA Series
Compatible with 3M PAPR SystemsNo
Compatible with 3M Supplied Air SystemNo
Compatible with Welding ShieldNo
Connection TypeBayonet
Cool Flow Exhalation ValveNo
Drop-down FeatureYes
Enhanced ComfortYes
Enhanced DurabilityNo
Exhalation ValveYes
Eye ProtectionNo
Facepiece MaterialSilicone
Facepiece TypeHalf Facepiece Reusable
Feature3M Cool Flow Valve, Dual Airline Supplied Air Compatible, Integrated Dropdown Suspension
Features3M Cool Flow Valve
Harness Type4 point
Hazard TypeMold
Maintenance FreeNo
MarketDefense
Product Series7000
Product TypeHalf Facepiece
Replaceable Cartridge IncludedNo
SegmentPersonal Safety
Silicone FacesealNo
Six-point Head HarnessNo
SizeMedium
Speaking DiaphragmNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Advance silicone material for increased comfort and greater durability
Proprietary 3M CoolFlow valve helps makes breathing easier
Dual-mode head harness adjusts easily for either standard or drop-down mode
Exhalation valve cover directs exhaled breath and moisture downward to reduce fogging
Color coded to indicate size (small, medium or large) for easy identification
Sizes are color coded for easy identification
Drop-down feature allows the respirator to be taken off in a non-contaminated area without having to remove a hard hat.
For workplace/occupational use only

This half facepiece reusable respirator 7500 Series uses advanced silicone material to help provide comfortable and durable respiratory protection. The 3M Cool Flow Valve helps make breathing easier and can reduces heat and moisture build-up for cool, dry comfort.
Built for comfort and convenience
Our 3M 7500 Series reusable respirators are made from an advanced silicone material to help give your crew comfort throughout their shifts. The adjustable features are designed to help reduce pressure and tension points on the wearer's face, while the adjustable head cradle provides a secure, personalized fit. When this respirator is not in active use, our drop-down feature allows the respirator to be taken off in a non-contaminated environment without having to remove a hard hat.

A versatile choice 
The 3M 7500 Series is compatible with a wide variety of NIOSH-approved 3M respirator filters and cartridges to help protect your workforce from certain particulates, gases and vapors.  When properly fitted and used with approved 3M cartridges and filters, this respirator may help provide respiratory protection at concentrations up to ten times the OSHA Permissible Exposure Limit (PEL). This half face respirator is also compatible with the 3M TR-600 and TR-800 powered air purifying respirators and Dual Airline supplied air systems.

Be proactive
The 3M Respirator Selection Guide (3M.com/respiratorselector) may be used to help you select the proper respirators, cartridges, and filters for your work environment as well as manage the service life of your products. Change your employee's 3M particulate filters anytime they are dirty, damaged, or difficult to breathe through. For gas/vapor cartridges, use the 3M Service Life software (3M.com/sls) to develop a cartridge change schedule.

Ulasan Produk

Tidak ada ulasan