Makita Angle Grinder Corded (Mesin Gerinda Tangan)

Sebelum PPN:
Rp3.599.900 - Rp13.999.900
Spesifikasi
Power SourceCorded
Spindle Thread Size (inch)5/8-11
Voltage (V)120 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flat head on these angle grinders has a low profile to fit into small angles, deep seams, and other tight spaces where a standard head would be too large. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Angle Grinder Wheel Diameter 4 1/2 in Current 13 A Max Speed 10 500 RPM Minimum Speed 2 800 RPM Switch Type Slide For Wheel Type Type 27 Overall Length 11 3/4 in Kit Contents (1) Bare Tool (1) Type 27 INOX Grinding Wheel (1) Guard Accessory Free Tool Change Yes Head Type Flathead Grip Style Barrel Grip Guard Adjustment Toolless Adjustable Spindle Thread Size 5/8 in-11 Duty Heavy Duty Brake Type None Dust Management None Electrical Protection Soft Start Lock-Off Switch No

Ulasan Produk

Tidak ada ulasan