Parker FRL Compressed Air Filter (Filter Udara)

Sebelum PPN:
Rp2.699.900 - Rp9.499.900
Spesifikasi
UNSPSC40161505
Air Inlet TypeNPT
Air Outlet TypeNPT
Body MaterialZinc
Connection StyleAir Line
Differential Pressure Indicator IncludedNo
Drain IncludedYes
Duty RatingHeavy Duty
Filter TypeParticulate
For Fluid TypeOil; Water
For Substance TypeLiquid Water; Oil; Particles
Number of Air Inlets1
Number of Air Outlets1
Pressure Drop (psig)5
Seal MaterialNitrile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air filters remove water, dirt, and other contaminants from compressed air and are a component of a Parker FRL system.
Feature
Compressed Air Filter Filter Type Particulate Air Inlet Size 3/8 in Air Inlet Type NPT Maximum Flow Rate 80 cfm Maximum Operating Pressure 250 psi Maximum Operating Temperature 175 Degrees F Overall Width 2 13/16 in Overall Height 6 1/4 in Drain Included Yes Filter Bowl Material Zinc Drain Type Manual Series 06F Differential Pressure Indicator Included No Air Outlet Size 3/8 in Air Outlet Type NPT Body Material Zinc Drain Part Compatibility PS512P Duty Rating Heavy Duty

Ulasan Produk

Tidak ada ulasan