Beli plugs di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mega HEX PLUG A105 NPT 3/6M MEG
    Mulai

    Rp36.900

    Mega HEX PLUG A105 NPT 3/6M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  2. BW HEX PLUG Carbon Steel A105N NPT 3000# / 6000#
    Mulai

    Rp23.900

    BW HEX PLUG Carbon Steel A105N NPT 3000# / 6000#
    atribut:
    • Fitting Type: HEX PLUG
    • End Connection: NPT
    • Material: CARBON STEEL
    • Pressure Rating: Class 3000 / 6000
  3. Riken FCMB Galvanized Fitting Plug
    Mulai

    Rp8.900

    Riken FCMB Galvanized Fitting Plug
    atribut:
    • Size: 3/4 (20A)
  4. JD Delcorte SQUARE PLUG A105 NPT 3/6M JD
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    JD Delcorte SQUARE PLUG A105 NPT 3/6M JD
    atribut:
    • Material: A105
    • Class: 3000#
  5. Mega HEX PLUG 304/L NPT 3/6M MEG
    Mulai

    Rp109.900

    Mega HEX PLUG 304/L NPT 3/6M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  6. Nissan Screw Hexagon Socket Head Taper Screw Plug Floating (Stainless Steel) (Baut Penutup Drat)
    Mulai

    Rp57.900

    Nissan Screw Hexagon Socket Head Taper Screw Plug Floating (Stainless Steel) (Baut Penutup Drat)
    atribut:
    • Dimension A (mm): 3.97
    • Dimensions d (mm): 9.728
    • Dimension D2 (mm): 9.147
    • Dimension E (mm): (Minimum) 1.5
    • Dimension K (mm): 1
    • Dimension S (mm): 5
    • Dimension L (mm): 8
    • Dimensions t (mm): (Minimum) 3
    • Finish Material: Stainless
    • Material: Stainless
    • Nominal of Screw: R1/8
    • Number of Threads: 28
  7. monotaro Plug Pipe Fitting (Hot Dip Galvanizing)
    Mulai

    Rp13.900

    monotaro Plug Pipe Fitting (Hot Dip Galvanizing)
    Deskripsi:
    It will be treated with trivalent chromate after iron plating, electro galvanization. To piping material.
    atribut:
    • Head (rectangular ) Width across Falt SW (mm): 7
    • Head (rectangular) Height b (mm): 7
    • Material: iron
    • Nominal Diameter A: 6
    • Nominal Diameter B: 1/8
    • RoHS Directive: Correspondence
    • Screw Type: PT screw
    • Shape: plug
    • Standard: JIS B2301
  8. Mega HEX PLUG 316/L NPT 3/6M MEG
    Mulai

    Rp98.900

    Mega HEX PLUG 316/L NPT 3/6M MEG
    atribut:
    • Material: 316/L
    • Class: 3000#
  9. Gosho Hexagon Socket Head Taper Plug NPT Floating (S45C/Black Oxide Film) (Baut Penutup Drat)
    Mulai

    Rp57.900

    Gosho Hexagon Socket Head Taper Plug NPT Floating (S45C/Black Oxide Film) (Baut Penutup Drat)
    atribut:
    • Dimension E (mm): (Minimum) 1.5
    • Material: S45C
    • Surface Treatment: Black oxide film
  10. Mega SQUARE PLUG A105 NPT 3/6M MEG
    Mulai

    Rp43.900

    Mega SQUARE PLUG A105 NPT 3/6M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  11. Mega ROUND PLUG A105 NPT 3/6M MEG
    Mulai

    Rp32.900

    Mega ROUND PLUG A105 NPT 3/6M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  12. ULMA Hex Plug A105 NPT 3/6M ULM
    Mulai

    Rp49.900

    ULMA Hex Plug A105 NPT 3/6M ULM
    atribut:
    • Material: A105
    • Class: 3000#
  13. BOTH-WELL Hex Plug
    Mulai

    Rp17.900

    BOTH-WELL Hex Plug
    atribut:
    • Capacity (lbs): 3000
    • Connection: NPT (Thread)
  14. JD Delcorte HEX PLUG 316/L NPT 3/6M JD
    Mulai

    Rp179.900

    JD Delcorte HEX PLUG 316/L NPT 3/6M JD
    atribut:
    • Material: 316/L
    • Class: 3000#
  15. DPV Male Thread Fitting End Plug Connector Fitting Pneumatic
    Mulai

    Rp1.900

    DPV Male Thread Fitting End Plug Connector Fitting Pneumatic
    Deskripsi:
    Fitting End Plug L Tanam Pneumatic Penutup Drat Type PLUG
    atribut:
    • Operating Pressure (bar): 0-10
    • Temperature (°C): 0-60
    • Type: PLUG
  16. monotaro Square Plug
    30%
    Mulai

    Rp24.900

    monotaro Square Plug
    Deskripsi:
    It is a stainless steel fitting with excellent corrosion resistance.
    atribut:
    • Material: SUS304
    • Maximum Working Pressure (MPa): 1.0
    • Dimension F (mm): 21
    • Screw Type: PT screw
    • RoHS Directive: Correspondence
    • Dimension G (mm): 17
    • Nominal Diameter A: 20
    • Nominal Diameter B: 3/4
    • Package Weight (g): 52
  17. Mega Sockolet 304/L 3M MEG
    Mulai

    Rp179.900

    Mega Sockolet 304/L 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  18. Hallite Rod Seal 605 (Sil Rod)
    22%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp14.900

    Hallite Rod Seal 605 (Sil Rod)
    Deskripsi:
    DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
  19. Non Brand Stainless Steel 304 Square Plug (Penutup Pipa Kotak)
    Mulai

    Rp13.900

    Non Brand Stainless Steel 304 Square Plug (Penutup Pipa Kotak)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Male Thread
Daftar Harga plugs Terbaru October 2026
Mega HEX PLUG A105 NPT 3/6M MEGRp36.900
BW HEX PLUG Carbon Steel A105N NPT 3000# / 6000#Rp23.900
Riken FCMB Galvanized Fitting PlugRp8.900
JD Delcorte SQUARE PLUG A105 NPT 3/6M JDRp34.900
Mega HEX PLUG 304/L NPT 3/6M MEGRp109.900
TRUSCO Tapered Countersunk Plug Black Oxide (Baut Penutup Saluran)Rp119.900
Nissan Screw Hexagon Socket Head Taper Screw Plug Floating (Stainless Steel) (Baut Penutup Drat)Rp57.900
monotaro Plug Pipe Fitting (Hot Dip Galvanizing)Rp13.900
Mega HEX PLUG 316/L NPT 3/6M MEGRp98.900
Gosho Hexagon Socket Head Taper Plug NPT Floating (S45C/Black Oxide Film) (Baut Penutup Drat)Rp57.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)