Beli boschpump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bosch Rexroth Internal Gear Pumpatribut:
- Maximum Operating Pressure (bar): 250
- Maximum Displacement (cm³): 40.5
- NACHI Gear PumpDeskripsi:- The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.atribut:
- Rated Pressure (MPa): 25 {255}
- Maximum Working Pressure (MPa): 30
- Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)atribut:
- Connection Screw: Parallel thread for pipe
- Material: Cast iron
- Dimensions d (mm): 9
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
- NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir)atribut:
- Mounting Method: Mounting flange type clockwise rotation
- Maximum Working Pressure: 30306MPa (kgf/cm2)
- Dimension LA: 241.5mm
- LB Dimensions: 111.5mm
- Dimension D (mm): 32Φ
- Pump Capacity: 81.3cm3/rev
- Rated Pressure: 25(255(MPa
- Revolution: Minimum 300. Highest 2000min-1(r.p.m)
- Riken Kiki Hydraulic Pumpatribut:
- Maximum Low Usage Pressure (MPa): 2
- Maximum High Usage Pressure (MPa): 70
- Discharge Port Diameter (Rc): 3/8
- NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)atribut:
- Mounting Method: Mounting flange type
- Revolution: Min 500 - Highest 2000min-1(r.p.m)
- Maximum allowable Pressure: 25255Mpa(kfg/cm2(
- Variable control mechanism: Pressure compensation type manual type
- Bosch Rexroth Check Valveatribut:
- Size: 6
- Bosch Rexroth Press Reliefatribut:
- Size: 6
- Dimensions (cm): 8.4x6x4
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Kennedy Single Speed Hand Pump 700 Bar 600Cc (1/4inch NPT)Deskripsi:Rugged construction with an internal overload valve, a pressure rating of 10,000 PSI (700 Bar) and a 1/4 NPT thread size. Operates in a vertical and horizontal position. Use with optional connection hose - 1500mm x 1/4 NPT - 567-812.atribut:
- Overall Length: 478mm
- Usable Oil Capacity: 600cc
- Includes: Hand Pump
- Product Number: HPS060
- Part Number: KEN5038820K
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- Kamejima Iron Works Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)Deskripsi:Since this machine is a stand-alone type, it is mainly used by setting it on a machine.The gear uses a unique involute tooth type, and the bearing uses phosphor bronze oil-impregnated and plain bearings, so it is excellent in terms of smooth rotation and durability.OtherV pulley is not attached.Performance is test data with machine oil (# 120, 20 degrees) as standard performance.atribut:
- Output (kW): 0.4
- Working Pressure (MPa): 0 to 0.2
- Connection Screw: Parallel screw for pipe
- Dimensions d (mm): 9.0
- Material: Cast iron
- Maximum Pressure (MPa): 0.4
Daftar Harga boschpump Terbaru October 2026
| Bosch Rexroth Internal Gear Pump | Rp11.999.900 |
| NACHI Gear Pump | Rp17.999.900 |
| Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary) | Rp3.099.900 |
| Bosch Rexroth Axial-Piston Pump (Pompa Piston) | Rp26.999.900 |
| NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir) | Rp80.999.900 |
| Riken Kiki Hydraulic Pump | Rp8.599.900 |
| Bosch Rexroth Direct Spool Valve | Rp2.999.900 |
| NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir) | Rp16.999.900 |
| Bosch Rexroth Check Valve | Rp4.699.900 |
| Bosch Rexroth Press Relief | Rp3.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/hjP103648631-1.jpg)
/pdP103199913-1.jpg)
/P102411580-1.jpg)


/P102411377-1.jpg)


/2tP102120101-2.jpg)
/enP102201527-4.jpg)

/P102120125-1.jpg)

/P103055293-1.jpg)
/2pP104627097-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)