Beli throttle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Throttle Valve (Katup Kontrol Aliran)
    Mulai

    Rp6.999.900

    NACHI Throttle Valve (Katup Kontrol Aliran)
    atribut:
    • Accessories: Hexagon socket head cap screw M4 x 35 L 4 pcs
    • Mounting Method: Gasket mounting type
    • Maximum Working Pressure: 10.5107MPa (kgf/cm2)
    • Nominal Diameter: 1/8
    • Cracking Pressure: 0.080.8MPa(kgf/cm2)
    • Backflow amount: 20L/min
    • Control Flow: 0.01 to 2L/min
  2. PISCO Throttle Valve Free
    Mulai

    Rp94.900

    PISCO Throttle Valve Free
    Deskripsi:
    Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the screw and tube
    atribut:
    • Material: Open ring/POM, resin body/PBT
    • Shape: Free Type
    • Color: Open Ring/Resin Body: Black
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
    • Vacuum Pressure: -100kPa
  3. PISCO Throttle Valve Elbow
    Mulai

    Rp129.900

    PISCO Throttle Valve Elbow
    Deskripsi:
    Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the screw and tube
    atribut:
    • Material: Lock nail/stainless steel. Open ring/POM (polyacetal). Tubes/polyurethane or nylon. Guide ring, metal body, needle/brass (electroless nickel plating). Elastic sleeve, O ring/NBR (nitrile rubber). Resin body/PBT (polybutylene terephthalate). Lo
    • Shape: Elbow Type
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
  4. CRC Throttle Body & Air Intake Cleaner (Pembersih Throttle Mesin)
    Mulai

    Rp109.900

    CRC Throttle Body & Air Intake Cleaner (Pembersih Throttle Mesin)
    Deskripsi:
    THROTTLE BODY & AIR-INTAKE CLEANER, 12 WT OZModel#: 05078DESCRIPTION:Throttle Body & Air Intake Cleaner cleans gum and varnish from the throttle valves and throttle body for easier starting and smoother engine performance.APPLICATIONS:Fuel injected gasoline engines (both throttle body & multi-port)
    atribut:
    • Net Fill: 12 Wt Oz
    • Appearance: Clear Colorless Liquid
    • Propellant: Carbon Dioxide
  5. PISCO Throttle Valve Free
    Mulai

    Rp129.900

    PISCO Throttle Valve Free
    Deskripsi:
    Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the screw and tube
    atribut:
    • Material: Lock nail/stainless steel. Open ring/POM (polyacetal). Tubes/polyurethane or nylon. Guide ring, metal body, needle/brass (electroless nickel plating). Elastic sleeve, O ring/NBR (nitrile rubber). Resin body/PBT (polybutylene terephthalate). Lo
    • Shape: Free Type
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
    • Vacuum Pressure: -100kPa
  6. Daikin Throttle (Katup Kontrol Aliran)
    Mulai

    Rp1.199.900

    Daikin Throttle (Katup Kontrol Aliran)
    Deskripsi:
    -This pressure balanced structure enable you to easily operate a handle even at high pressure.-The compact design allows small mounting space.-Easy fine adjustment of flow rate can be made.
  7. PISCO Fixed Throttle Fitting Straight
    Mulai

    Rp409.900

    PISCO Fixed Throttle Fitting Straight
    atribut:
    • Shape: Straight
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Connection Thread: 1/8
    • Connection Screw Type: R
    • Fluid: air
    • Vacuum Pressure: -100kPa
  8. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  9. PISCO Fitting Pneumatic Throttle Valve Union Straight (Sambungan Pneumatik)
    Mulai

    Rp75.900

    PISCO Fitting Pneumatic Throttle Valve Union Straight (Sambungan Pneumatik)
    Deskripsi:
    Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the tube and the tube (same diameter)
    atribut:
    • Shape: Union straight type
    • Fluid: air
  10. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp159.900

  11. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  12. PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    26%
    Mulai

    Rp109.900

    PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Deskripsi:
    Usage:Connection between screw and tube
    atribut:
    • Form: Elbow
    • Fluid: Air
    • Operating Pressure Range (MPa): 0 - 0.9
    • Operating Temperature Range (°C): 0 - 60
  13. HQ Ball Valve Brass Class 600 Screwed End (Katup)
    Mulai

    Rp159.900

  14. SMC Solenoid Valve 5 Port Sy Series (Katup Solenoid)
    Mulai

    Rp1.299.900

    SMC Solenoid Valve 5 Port Sy Series (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • Thread Type: Rc
    • Made To Order: Standard
    • Rated Voltage (V DC): 24
Daftar Harga throttle Terbaru November 2026
NACHI Throttle Valve (Katup Kontrol Aliran)Rp6.999.900
PISCO Throttle Valve FreeRp94.900
PISCO Throttle Valve ElbowRp129.900
CRC Throttle Body & Air Intake Cleaner (Pembersih Throttle Mesin)Rp109.900
PISCO Throttle Valve FreeRp129.900
Daikin Throttle (Katup Kontrol Aliran)Rp1.199.900
PISCO Fixed Throttle Fitting StraightRp409.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp2.199.900
PISCO Fitting Pneumatic Throttle Valve Union Straight (Sambungan Pneumatik)Rp75.900
HQ Gate Valve Brass Class 125 Screwed End (Katup)Rp159.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)