Beli bosch_rexroth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)atribut:
- Mounting Method: Mounting flange type
- Revolution: Min 500 - Highest 2000min-1(r.p.m)
- Maximum allowable Pressure: 25255Mpa(kfg/cm2(
- Variable control mechanism: Pressure compensation type manual type
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
- Bosch Rexroth Check Valveatribut:
- Size: 6
- Bosch Rexroth Press Reliefatribut:
- Size: 6
- Dimensions (cm): 8.4x6x4
- Bosch Rexroth Flow-Control Valveatribut:
- Dimensions (cm): 7x7x18
- EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Bosch Rexroth Internal Gear Pumpatribut:
- Maximum Operating Pressure (bar): 250
- Maximum Displacement (cm³): 40.5
- Bosch Rexroth HY-Check Valveatribut:
- Size: 10
- Bosch Rexroth PCB Holderatribut:
- Current Carrying Capacity (A): 4
- Type of Connection: 32-pin Socket Connector, Form D
- Pinout: Even-numbered, rows a/c
- Bosch Rexroth Ball Runner Block Carbon SteelDeskripsi:Ball Runner Block, FNS, Size 15, Steel CS, Accuracy Normal, Preload-FreeThe ball runner block is highly precise and characterized by the following product features:Size 15Design FNS: Width = flange, length = normal, height = standardRunner block body made of carbon steel CSPreload class C0: Preload-freeAccuracy class N: NormalWithout ball chainWith initial lubrication and preservationBearing grease Dynalub 510Without attachment element, left (reference edge in front)Without attachment element, right (reference edge in front)Straight lube connection loosely attached.Runner block body as standard versionOverall length of the runner block= 58,2 mmInterchangeability: The runner blocks and the guide rails can be combined as desired within each accuracy class.Area of application: For high rigidity requirementsExcellent dynamic characteristicsSignificantly reduced frictional oscillations and low friction level, particularly under external loadMaximum precisionPatented entry zone increases the travel accuracy up to a factor of sixatribut:
- Ball Chain: Without Ball Chain
- Friction Coefficient (micron): 0,002-0,003
- Material (Profiled Rail Systems): Carbon steel
- Permissible Ambient Temperature (°C): -10 to 80
- Seal: SS - Standard seal
- Bosch Rexroth Ball Guide Rail Carbon Steelatribut:
- Length (mm): 4000
- Bosch Rexroth Pressure Reducing Valveatribut:
- Dimensions (cm): 25x4.5x4
- Size: 6
- Component Series: 4X
- Maximum Operating Pressure (bar): 315
- Maximum Flow Rate (L/minute): 50
- Bosch Rexroth Hydraulic Solenoid Coilatribut:
- Voltage (V): 230
- Frequency (Hz): 50/60
- Bosch Rexroth Inverter Drive EFC 5610 Series (Inverter Drive Kecepatan Variabel)Deskripsi:Bosch Rexroth Inverter DriveThe Bosch Rexroth EFC 5610 series 1-phase inverter drive frequency converter has an electrical rating of 380VAC, 1.3A and 0.4kW at 400Hz. It offers both economical and easy to use solutions for a variety of applications where valuable energy has to be used responsibly.atribut:
- Power Rating (kW): 0.4
- Phase: 3
- Supply Voltage (V): AC 380
- Current Rating (A): 1.3
- For use with: AC Motor
- Series: EFC 5610
- Field Bus Communication Type: CANOpen
- IP Rating: IP20
- Bosch Rexroth Throttle Checkatribut:
- Dimensions (cm): 18.5x5.3x4.9
- Bosch Rexroth Servo Directionalatribut:
- Size: 16
- Component Series: 2X
- Maximum Operating Pressure (bar): 350
- Dimensions (cm): 31.5x9.3x17.7
- Maximum Flow Rate (L/minute): 570
Daftar Harga bosch_rexroth Terbaru October 2026
| NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir) | Rp16.999.900 |
| Bosch Rexroth Axial-Piston Pump (Pompa Piston) | Rp26.999.900 |
| Bosch Rexroth Check Valve | Rp4.699.900 |
| Bosch Rexroth Press Relief | Rp3.299.900 |
| Bosch Rexroth Flow-Control Valve | Rp47.999.900 |
| Bosch Rexroth Direct Spool Valve | Rp2.999.900 |
| EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik) | Rp389.900 |
| Bosch Rexroth Internal Gear Pump | Rp11.999.900 |
| Bosch Rexroth HY-Check Valve | Rp1.299.900 |
| Bosch Rexroth PCB Holder | Rp2.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102411377-1.jpg)
/pdP103199913-1.jpg)




/99P106981333-1.jpg)








/7sP112266280-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)