Beli yamayo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YAMAYO Measuring Tape Stilon Reel (Meteran)atribut:
- Width (mm): 10
- Thickness (mm): 0.5
- YAMAYO Measuring Tape Rod Both Sides 100E-2 (Meteran)Deskripsi:The scale on both sides of the surface allows accurate reading and measurement of structures on either the left or right side.Please select and use either long-distance or short-distance according to the site conditions.Both sides up to the tip metal fittings! 180° rotating metal fittings are standard equipment for ribbon rods.It does not break even at 1000 Newton (100 kgf) in a tensile strength test (pull).Strong wear resistance due to the use of special ink!atribut:
- Length (mm): 5000
- Material: Glass Fiber (tape measure)
- Thickness (mm): 0.65
- Width (mm): 100
- Type: Double-sided scale
- JIS Standard: first grade
- Standard Tension (N/°C): 50/20
- YAMAYO (YAMAYO MEASURING TOOLS) STILON ReelDeskripsi:Nylon coated steel tape measure. For civil engineering, construction, and surveying. SK5 type (carbon tool steel type 5) core material and nylon are firmly adhered. It can be washed with water and can be used for seawater. ABS resin case.atribut:
- Standard Tension (N/°C): 50/20
- Tape Width (mm): 10
- Thickness (mm): 0.5
- YAMAYO Measuring Tape Silver Seven (Meteran)Deskripsi:Meteran Yamayo Silver Seven Type 30 meteratribut:
- Tape Width (mm): 13
- Tape Thickness (mm): 0,27
- Tension (N): 20
- Temperature (C): 20
- Material: Steel Sk85 (Former Sk5)
- Tajima RodDeskripsi:-A tape rod can be winded up speedily.
- Tajima Rod 5-Piece SetDeskripsi:-Since it is thin and lightweight, it is convenient to carry.-UV-resistant special ink is used for scale printing.-A set of 4 close distance type staffs and 2 dedicated cross brackets for high rod.-Water-proof processing is applied for a storage case with lightweight nylon.-For rod of record photograph.atribut:
- Front Side: Vertical scale
- Back Side: Horizontal scale
- Main Body Materials: Aluminium
- Purpose of Use: For rod of record photograph.
- Width x Depth x Height: 1100x50x90mm
- CUSTOM KOBO Stone Head Hammer (Martil / Palu)Deskripsi:Ideal for general masonry work, stone splitting, and chipping work!atribut:
- Tempered Hardness: HRC50±5
- Handle Material: Wood
- Head Material: S45C
- YAMAYO (YAMAYO MEASURING TOOLS) Measuring Tape Rod Both Sides 60E-2 (Meteran)Deskripsi:It has excellent opacity and little surface reflection, making it ideal for photography! Since the scales are on both sides, accurate reading and measurement can be performed on both the left and right structures. Select either long-distance or short-distance according to the site conditions and use it. Both sides up to the tip metal fittings !! 180 ° rotating metal fittings are standard equipment on the ribbon rod. Strength that cannot be cut even at 1000 Newton (100kgf) in the tensile strength test (tensile) !! Strong wear resistance due to the use of special ink !!A tape measure for site-recorded photographs. For recording and proof of construction, disasters, accidents, sports, etc.atribut:
- Standard Tension (N/°C): 50/20
- Tape Thickness (mm): 0.65
- Tape Width (mm): 60
- Tajima Measuring Tape (Meteran)Deskripsi:- A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Onda Measuring Tape (Meteran)Deskripsi:Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
- Mitutoyo Analog Tubular Inside Micrometer Set Single Rod MetricDeskripsi:For easy and accurate measurement of inside size and diameter
- YAMAYO (YAMAYO MEASURING TOOLS) Aluminum rod lightDeskripsi:The front side has a vertical scale, and the back side has a horizontal scale. You can use it properly according to the work content. Made of aluminum alloy, it is light and has excellent durability. If you use 3 rods + 2 cross metal fittings, you can measure the height and width of both at the same time.For surveying supplies and site record photographs.atribut:
- Rod Width (mm): 60
- Thickness (mm): 6
- ZEXUS Roller Chain Singleatribut:
- Pitch (mm): 15.875
- Diameter Pin (mm): 58
- Pin Length LR (mm): 20.4
- Pin Length LC (mm): 22
- Pin Length L1 (mm): 10.2
- Pin Length L2 (mm): 11.8
- TOKYO RIKA Walking MeasureDeskripsi:Tinggal dirakit langsung bisa dipakaimudah digunakanaman digunakan
Daftar Harga yamayo Terbaru October 2026
| YAMAYO Measuring Tape Stilon Reel (Meteran) | Rp2.299.900 |
| YAMAYO Measuring Tape Rod Both Sides 100E-2 (Meteran) | Rp1.099.900 |
| YAMAYO (YAMAYO MEASURING TOOLS) STILON Reel | Rp999.900 |
| YAMAYO Measuring Tape Silver Seven (Meteran) | Rp1.599.900 |
| Tajima Rod | Rp109.900 |
| Tajima Rod 5-Piece Set | Rp2.699.900 |
| CUSTOM KOBO Stone Head Hammer (Martil / Palu) | Rp189.900 |
| YAMAYO (YAMAYO MEASURING TOOLS) Measuring Tape Rod Both Sides 60E-2 (Meteran) | Rp349.900 |
| Joyko Rak Dokumen | Rp89.900 |
| Yamayo Measuring Tools Measuring Tape Long 3X Million Double Sided Scale (Meteran) | Rp699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/61P107385217-2.jpg)
/bdP107944409-1.jpg)
%20STILON%20Reel/c6P113769438-1.jpg)
/2dP107843085-1.jpg)


/jcP110355696-1.jpg)
%20Measuring%20Tape%20Rod%20Both%20Sides%2060E-2%20(Meteran)/mlP113764813-11.jpg)

/b5P105429401-1.jpg)
/k5P107756725-2.jpg)
/e2P105544506-1.jpg)
/22P105414074-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series%20(HT)/76P103634258-1.jpg)
/28P105882080-12.jpg)

%20Aluminum%20rod%20light/roP113739996-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)