YAMAYO Measuring Tape Rod Both Sides 100E-2 (Meteran)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.099.900
Spesifikasi
Length (mm)5000
MaterialGlass Fiber (tape measure)
Thickness (mm)0.65
Width (mm)100
TypeDouble-sided scale
JIS Standardfirst grade
Standard Tension (N/°C)50/20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The scale on both sides of the surface allows accurate reading and measurement of structures on either the left or right side.
Please select and use either long-distance or short-distance according to the site conditions.
Both sides up to the tip metal fittings!
180° rotating metal fittings are standard equipment for ribbon rods.
It does not break even at 1000 Newton (100 kgf) in a tensile strength test (pull).
Strong wear resistance due to the use of special ink!
Use
Tape measure for on-site recording photos, 100 mm wide type, bifocal

Ulasan Produk