YAMAYO (YAMAYO MEASURING TOOLS) Measuring Tape Rod Both Sides 60E-2 (Meteran)

Sebelum PPN:
Rp349.900 - Rp1.099.900
Spesifikasi
Standard Tension (N/°C)50/20
Tape Thickness (mm)0.65
Tape Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent opacity and little surface reflection, making it ideal for photography!
Since the scales are on both sides, accurate reading and measurement can be performed on both the left and right structures.
Select either long-distance or short-distance according to the site conditions and use it.
Both sides up to the tip metal fittings !! 180 ° rotating metal fittings are standard equipment on the ribbon rod.
Strength that cannot be cut even at 1000 Newton (100kgf) in the tensile strength test (tensile) !!
Strong wear resistance due to the use of special ink !!
A tape measure for site-recorded photographs.
For recording and proof of construction, disasters, accidents, sports, etc.
Feature
Specification
Front side vertical number <20 cm every red/white> ; Back side horizontal number <1 m every red/white>

Ulasan Produk

Tidak ada ulasan

Halaman Terkait