TRUSCO New Rod

Kondisi Barang:
Sebelum PPN:
Rp159.900 - Rp449.900
Spesifikasi
MaterialMade of aluminium
Width (mm)60
Thickness (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scaled rod for on-site record photography.


Light and durable aluminum measure.


There are many sizes and many combinations.


Field record photo rod
Feature
A light and durable aluminum scale.

When using two rods in combination, please use the inspection bracket "TKK".

Vertical / horizontal (front and back) 5 mm and 10 mm scales are included.

Red and white are 20 cm apart.

Ulasan Produk

Tidak ada ulasan