Beli wrench set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASH Hexagon Head Set With Torque Wrench
    Mulai

    Rp9.099.900

    ASH Hexagon Head Set With Torque Wrench
    atribut:
    • Load Direction: Right
  2. WERA Bit Socket Set All Purpose (Set Kunci Sok)
    Mulai

    Rp3.699.900

    WERA Bit Socket Set All Purpose (Set Kunci Sok)
    Deskripsi:
    These SAE socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Bolt Clearance (inch): 1
    • Container Features: Slim Fit
    • Corrosion Resistant: Yes
    • Drive Type: Hand
    • Finish: Chrome
    • Impact Rated: No
    • Includes Deep Sockets: No
    • Includes Socket Bits: No
    • Includes Standard Sockets: Yes
    • Includes Wrenches: No
    • Insulated: No
    • Locking: Yes
    • Material: Alloy Steel
    • Min. Arc Swing: 5°
    • Non-Sparking: No
    • Reversing: Yes
    • Socket Shape: 6-Point
  3. BOSCH Socket Impact (Mata Sock Impact)
    Mulai

    Rp819.900

    BOSCH Socket Impact (Mata Sock Impact)
    Deskripsi:
    Made of high-strength chrome-molybdenum steel, it is impact-resistant and supports tough work. Anti-corrosion coating prevents rust. Thick and strong.Tightening bolts and nuts
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. TONE Socket Wrench Set (Set Kunci Sok)
    Mulai

    Rp39.999.900

    TONE Socket Wrench Set (Set Kunci Sok)
    Deskripsi:
    Set Contents : [Socket 12 corners] 32, 36, 41, 46, 50, 55, 60, 65, 70, 75, 80, 85, ratchet head (572), sliding head (416), extension bar (612/150 mm, 613 / 400 mm), the cross bar (113)
    atribut:
    • Plug Angle (mm): 25.4
  5. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  6. TRUSCO Hex Key Standard Set (Kunci L)
    Mulai

    Rp789.900

    TRUSCO Hex Key Standard Set (Kunci L)
    Deskripsi:
    -Newly developed compact tool case that open and close 360° with millimeter size, inch size hexagonal wrench all comes in a 10 piece set each.
    atribut:
    • Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 7, 8, 10. 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
  7. Daytona Angle Lock Hex Wrench Set (inch size) (Kunci L)
    Mulai

    Rp319.900

    Daytona Angle Lock Hex Wrench Set (inch size) (Kunci L)
    Deskripsi:
    A foldable hex wrench set that is easy to carry. The compact design allows eight hex wrenches to be stored in one grip, making them easy to carry around without getting scattered. The easy-to-hold rubber grip makes it easy to apply force and allows for stable work. The wrench has an angle lock function, allowing it to be fixed at an angle, making it easy to work in tight or deep spaces. Comes with a locking mechanism to prevent the wrench from popping out during use. We handle maintenance for American bikes and other vehicles.Foldable, easy-to-carry hex wrench set with integrated grip (inch standard) The angle lock function allows you to fix the angle, making it convenient for working in tight spaces. The rubber grip makes it easy to hold and apply force. The storage design keeps tools in place, making it easy to carry and store.
    atribut:
    • Set Contents: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 inch
  8. MCC Inside Wrench Set
    Mulai

    Rp1.499.900

    MCC Inside Wrench Set
    Deskripsi:
    The required size of the inner diameter wrench is included in the set.
  9. ELORA Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp6.699.900

    ELORA Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Set Contents:1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1.1/16, 1.1/4 Inch
  10. PROTO Double Box End Wrench Set (Kunci Ring)
    Mulai

    Rp1.699.900

    PROTO Double Box End Wrench Set (Kunci Ring)
    Deskripsi:
    Ratcheting box-end wrench sets have a 12-pt. box end design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. These double-end wrenches have a different SAE (inch) size on each end for use on two different size fasteners. The ratcheting box ends have a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
    atribut:
    • Grip Style: Plain
    • Handle Type: One Piece
    • Single End/Double End: Double End
    • Material: Alloy Steel
    • Wrench Shape: Straight
  11. Kennedy Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp869.900

    Kennedy Combination Wrench Set (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium Steel
    • Finish/Coating: Chrome Satin
    • Spanner Type: Combination Spanner
  12. JTC Wrench Adapter Set
    Mulai

    Rp499.900

    JTC Wrench Adapter Set
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Square Drive (mm): 6.3 (for 10mm wrench), 9.5 (for 13mm wrench), 12.7 (for 19mm wrench)
  13. SATA Mini Ratchet Wrench Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    SATA Mini Ratchet Wrench Set
    Deskripsi:
    05496A 37-piece Mini Ratchet Wrench Set Product Description
  14. PROTO Combination Wrench Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.199.900

    PROTO Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Opening Angle (°): 15
    • Wrench Product Grouping: Wrench Sets
    • Material: Alloy Steel
  15. Senator Engineers Starter Toolkit (Set Perkakas)
    Mulai

    Rp4.499.900

    Senator Engineers Starter Toolkit (Set Perkakas)
    Deskripsi:
    Set berisi 47 perkakas ini dari Senator®. Berkualitas baik dan lengkap untuk kebutuhan apa pun.Isi:- 6x kikir besi 16 cm assorted- 10x 12 x 1/2" x 18T mata gergaji besi- Kunci inggris C/V 8" (200mm)- Penggaris stainless steel 6" (150mm) dengan klip saku- Feeler gauge metrik dan inci, panjang blade: 60mm- Palu konde 1lb dengan gagang hickory- Palu karet 16oz dengan gagang kayu- Meteran tukang 5m/16ft dengan casing krom- 8 segmen snap-off blade heavy duty 18 mm- Retractable trimming knife- Gergaji besi DIY 12"- Tang jepit heavy duty 6" dengan side cutter- Tang potong 6"- Tang kombinasi 7"- Tang slip joint 10"- Tang potong seng straight blade 10"- Tang buaya lurus 10"- 8x obeng fluted handle- 7x set kunci pas drop forged 6-19mm- Kotak perkakas cantilever 21" dengan lima tray
    atribut:
    • Kit Type: Engineers
    • Insulated: No
  16. JLD Drive Socket Ratchet Wrench Set (Set Kunci Sok)
    Mulai

    Rp67.900

    JLD Drive Socket Ratchet Wrench Set (Set Kunci Sok)
    Deskripsi:
    Content of Set:- JLD-13pcs socket set:4mm /4.5mm /5mm/5.5mm/6mm/7mm/8mm/9mm/10mm/11mm/12mm/13mm/14mm- JLD-21pcs drive socket bit: PH1,2,3,PZ1,2,3;FD4,5.5,7;HW3,4,5,6,7,8;T10,15,20,25,30,40;- 3Pcs L Allen Wrench: 1.5-2-2.5mm;- JLD-3Pcs L Wrench: 1.5-2-2.5mm;- JLD-1 Pcs 1/4inch Universal joint,- JLD-1pc-1/4inchDR x 2inch Extension bar,- JLD-1pc-1/4inchDR x 4inch Extension bar ,- JLD-1pc-1/4inchDR x 6inch Flexible Extension Bar,- JLD-1 Pcs 1/4inch Slide T Bar,- JLD-1 Pcs 1/4inch Quick-release ratchet,- JLD-1 Pcs 6inch Spinner handle,- JLD-1 Pcs Bit adaptor,- JLD-1 Pcs Tool box.
  17. TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)
    Mulai

    Rp659.900

    TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)
    Deskripsi:
    TEKIRO Wrench, Box End-Sunk Panel Set (TEKIRO Kunci Ring Sunk Panel Set) with
Daftar Harga wrench set Terbaru October 2026
ASH Hexagon Head Set With Torque WrenchRp9.099.900
WERA Bit Socket Set All Purpose (Set Kunci Sok)Rp3.699.900
BOSCH Socket Impact (Mata Sock Impact)Rp819.900
TONE Socket Wrench Set (Set Kunci Sok)Rp39.999.900
TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Rp139.900
WILLIAMS Double Open End Wrench (Kunci Pas)Rp349.900
KRISBOW Mechanical Tool Set (Perkakas Set)Rp719.900
TRUSCO Hex Key Standard Set (Kunci L)Rp789.900
Daytona Angle Lock Hex Wrench Set (inch size) (Kunci L)Rp319.900
MCC Inside Wrench SetRp1.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)