WERA Bit Socket Set All Purpose (Set Kunci Sok)

Sebelum PPN:
Rp3.699.900 - Rp14.999.900
Spesifikasi
Bolt Clearance (inch)1
Container FeaturesSlim Fit
Corrosion ResistantYes
Drive TypeHand
FinishChrome
Impact RatedNo
Includes Deep SocketsNo
Includes Socket BitsNo
Includes Standard SocketsYes
Includes WrenchesNo
InsulatedNo
LockingYes
MaterialAlloy Steel
Min. Arc Swing5°
Non-SparkingNo
ReversingYes
Socket Shape6-Point

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SAE socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Socket Wrench Set Standard Socket Count/Style (12) 6-Point Standard Socket Style/Size Standard 6-Point 1/4 in 9/32 in 5/16 in 11/32 in 3/8 in 7/16 in 1/2 in 9/16 in 5/8 in 11/16 in 3/4 in 13/16 in 7/8 in Deep Socket Count/Style None Flex Socket Count/Style None Bolt Clearance 1 in Drive Size 3/8 in Drive Type Hand Alloy Steel Chrome Impact Rated No

Ulasan Produk

Tidak ada ulasan