Daytona Angle Lock Hex Wrench Set (inch size) (Kunci L)

Sebelum PPN:
Rp319.900
Spesifikasi
Set Contents3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 inch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A foldable hex wrench set that is easy to carry.
The compact design allows eight hex wrenches to be stored in one grip, making them easy to carry around without getting scattered.
The easy-to-hold rubber grip makes it easy to apply force and allows for stable work.
The wrench has an angle lock function, allowing it to be fixed at an angle, making it easy to work in tight or deep spaces.
Comes with a locking mechanism to prevent the wrench from popping out during use.
We handle maintenance for American bikes and other vehicles.
Foldable, easy-to-carry hex wrench set with integrated grip (inch standard)
The angle lock function allows you to fix the angle, making it convenient for working in tight spaces. The rubber grip makes it easy to hold and apply force. The storage design keeps tools in place, making it easy to carry and store.
Feature
A foldable hex wrench set that is easy to carry.
The compact design allows eight hex wrenches to be stored in one grip, making them easy to carry around without getting scattered.
The easy-to-hold rubber grip makes it easy to apply force and allows for stable work.
The wrench has an angle lock function, allowing it to be fixed at an angle, making it easy to work in tight or deep spaces.
Comes with a locking mechanism to prevent the wrench from popping out during use.
We handle maintenance for American bikes and other vehicles.
Use
Foldable, easy-to-carry hex wrench set with integrated grip (inch standard)
The angle lock function allows you to fix the angle, making it convenient for working in tight spaces. The rubber grip makes it easy to hold and apply force. The storage design keeps tools in place, making it easy to carry and store.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait