Beli wlc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LS Electric Miniature Circuit Breaker BKL63Nd Series (MCB/Pemutus Sirkuit)atribut:
- Tripping Curve: C
- Dielectric Strength (kV): 2.5
- Electrical Durability: 8000
- Energy Limiting Class: 3 for 1-32A
- Frequency (Hz): 50/60
- Insulation Voltage (V): 250 (AC) (phase to ground), 440 (AC) (phase to phase) (Ui)
- Mechanical Durability: 20000
- Mounting: 35mm Din Rail
- Operating Temperature (°C): -25 to +45
- Protection Degree: IP20
- Rated Impulse with Stand Voltage (kV): 4 (Uimp)
- Rated Service Breaking Capacity (kA): 6 (lcs)
- Rated Short Circuit Breaking Capacity (kA): 6 (lcn)
- Standard: IEC 60898-1, SNI 8528-1
- Storage Temperature (°C): -25 to +70
- Terminal Capacity (mm²): Cable up to 25
- Tightening Torque (N m): 2
- DV Water Level Controlatribut:
- Function: Floatless Level Switch
- Voltage Rate (V): 220-240AC
- Current Rate (A): 5
- Mounting: Screw
- MERCOID Submersible Level TransmitterDeskripsi:These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.atribut:
- UNSPSC: 41111938
- Accuracy: ±0.25% of Full Scale
- Brand: MERCOID
- Connection Type: NPT
- Electrical Connections: Cable & Wire Leads
- Electrical Protection: Yes
- Housing Material: 316 Stainless Steel
- Maximum Loop Resistance (ohm): 900
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- Output (mA DC): 4 to 20
- Process Connection Size (inch): 1/2 in
- Response Time (msec): 50
- Seal Material: Fluoroelastomer
- Standards: CE
- Thermal Error: ±0.02%
- LARKIN Water Level ControlDeskripsi:Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*atribut:
- Number of Phase: 1P (Single Phase)
- Input Voltage (V): 220
- Onda Water Level Control Switch (Radar Air)Deskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- LARKIN Water Level Control Radar TypeDeskripsi:Float SwitchFluid Level Conroller With Weight and Cableatribut:
- Color: Blue
- TSURUMI MANUFACTURING Abnormal Water Level Rise Alarm Box A TypeDeskripsi:An alarm (buzzer and lamp) will sound to warn of an abnormal increase in water level in the tank. It is used in conjunction with a liquid level detection float switch (a contact) manufactured by Tsurumi Manufacturing Co., Ltd., which detects the alarm water level. For non-automatic pumps, it can be used in conjunction with Tsurumi Manufacturing Co., Ltd.'s control panels S, K, ZE2, and ZEW2. Even if the buzzer is turned off with the switch, the alarm lamp lights up to let you know of an abnormal increase in water level.For warning of abnormally high water levels* Electrical work performed by anyone other than qualified personnel is prohibited by law. * Please be sure to read the instruction manual before installation and use the product correctly.atribut:
- Detection Method: float
- Installation Location: Indoor
- Rated Frequency (Hz): 50/60
- Fort Water Level Control (Kontrol Ketinggian Air)Deskripsi:For 1 water tankatribut:
- Frequency (Hz): 50/60
- Fort Digital AC Ampere Meter (Amperemeter)Deskripsi:AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
- monotaro Air Filter Automotive NA Series (Saringan Udara Kendaraan)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Manufacturer: Nissan
- LS Electric Miniature Circuit Breaker BKL63Hd Series (MCB/Pemutus Sirkuit)atribut:
- Tripping Curve: C
- Dielectric Strength (kV): 2.5
- Electrical Durability: 8000
- Energy Limiting Class: 3
- Frequency (Hz): 50/60
- Insulation Voltage (V): 250 (AC) (phase to ground), 440 (AC) (phase to phase) (Ui)
- Mechanical Durability: 20000
- Mounting: 35mm Din Rail
- Operating Temperature (°C): -25 to +45
- Protection Degree: IP20
- Rated Impulse with Stand Voltage (kV): 4 (Uimp)
- Rated Service Breaking Capacity (kA): 7.5 (lcs)
- Rated Short Circuit Breaking Capacity (kA): 10 (lcn)
- Standard: IEC 60898-1, SNI 8528-1
- Storage Temperature (°C): -25 to +70
- Terminal Capacity (mm²): Cable up to 25
- Tightening Torque (N m): 2
- Brassco Copper Tube ASTM B819 (Pipa Tembaga)Deskripsi:BRASSCO Pipa Tembaga Batangan ASTM B819 8mm // Pipa Gas Medis SOFTPipa tembaga ASTM B819 adalah pipa tembaga yang dibuat secara khusus dan banyak digunakan untuk instalasi Gas Medis (Medical Grade). Pipa tembaga ini banyak juga di sebut sebagai Pipa Tembaga B819 Type L. Pipa tersebutu harus dipasang sesuai dengan persyaratan dari National Fire Protecrion Association (NFPA) Standard 99 dan Canadian Standard Association (CSA) Standard Z 305, 1 / Z 7396.1, Sistem Pemipaan Gas Medis Nononflammable.atribut:
- Length (m): 5,8
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
Daftar Harga wlc Terbaru October 2026
| LS Electric Miniature Circuit Breaker BKL63Nd Series (MCB/Pemutus Sirkuit) | Rp78.900 |
| OMRON Level Controller 61F Type (Pengontrol Level) | Rp599.900 |
| DV Water Level Control | Rp379.900 |
| MERCOID Submersible Level Transmitter | Rp21.999.900 |
| LARKIN Water Level Control | Rp669.900 |
| Onda Water Level Control Switch (Radar Air) | Rp79.900 |
| LARKIN Water Level Control Radar Type | Rp119.900 |
| TSURUMI MANUFACTURING Abnormal Water Level Rise Alarm Box A Type | Rp8.199.900 |
| Fort Water Level Control (Kontrol Ketinggian Air) | Rp189.900 |
| Fort Digital AC Ampere Meter (Amperemeter) | Rp279.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4oP109249168-2.jpg)
/c4P102413436-2.jpg)



/axP106800393-1.jpg)


/bwP103846428-2.jpg)
/9sP103842352-1.jpg)
/noP103151852-4.jpg)
/56P109249186-1.jpg)
/c5P103846437-1.jpg)
/36P111210114-1.jpg)
/86P106932294-8.jpg)
/luP103102786-11.jpg)
/bpP103102421-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)