Beli wireless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin)
    Mulai

    Rp4.999.900

    URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin)
    Deskripsi:
    Stable tightening is possible because it is tightened with one rotation and two hits.A general-purpose type with smooth tightening.For automobile-related and general industries.* Tightening torque is a guideline. The torque value changes depending on the conditions.
    atribut:
    • Hammer Type: Double Hammer
    • Socket Insertion Angle (mm): 12.7
    • Exhaust: Forward
    • Hose attachment port: Rc1/4
    • Working Air Pressure Range (MPa): 0.6
  2. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  3. WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    atribut:
    • Main Abrasive Material: Brown Fused Alumina Oxide
  4. TONATA APAR Lithium Extinguisher (APAR)
    Mulai

    Rp999.900

    TONATA APAR Lithium Extinguisher (APAR)
    atribut:
    • Media: Lithium Extinguisher
    • Propellant: N2
    • Working Pressure (Bar): 14
  5. FUJIYAMA Cordless Drill Lithium Ion
    Mulai

    Rp649.900

    FUJIYAMA Cordless Drill Lithium Ion
    Deskripsi:
    CD9812L adalah bor baterai lithium dari Fujiyama dengan tenaga 12V yang tepat untuk berbagai penggunaan pekerjaanmu, serta memiliki desain ergonomis sehingga nyaman dalam gengaman saat digunakan.
    atribut:
    • Size (mm): 290x75x260
    • Power Input (AH): 1.5
    • Capacity Steel (mm): 10
    • Capacity Wood (mm): 25
    • Capacity Wood Screws (mm): 5.1x63 (7/32x2-1/2)
    • Battery: LI-ion
    • Battery Voltage (V): 12
    • Maximum Fastening (N m): 18-30
    • No Load Speed (rpm): 0-1250 (High), 0-350 (Low)
  6. NRT-PRO Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp239.900

    NRT-PRO Cordless Drill (Mesin Bor Baterai)
    Deskripsi:
    Kelengkapan Mesin Bor Cordless NRT-PRO DC 320:- Mesin Bor Baterai NRT-PRO- 1 buah baterai- Charger
  7. RYU Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp529.900

    RYU Cordless Drill (Mesin Bor Baterai)
    atribut:
    • No Load Speed (rpm): High : 0-1300, Low : 0-350
  8. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  9. URYU SEISAKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp4.699.900

    URYU SEISAKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    A pistol type impact wrench.
    atribut:
    • Hose connection: PT1/4
    • Rotation Speed No Load (rpm): About 8500
    • Socket Insertion Angle (mm): 9.5
    • Bolt Diameter (mm): 6 (reference)
    • Air Consumption (m³/minute): Approx.0.30 (at air pressure 0.6Mpa load)
    • From Shaft Center to Body Side (mm): About 21.5
    • Noise Level (dBa): 92
    • Overall Length (mm): Approx. 175 (without socket bit)
    • Recommended Hose Diameter (mm): 9.5
  10. Uryu Impact Driver
    50%
    Mulai

    Rp5.099.900

    Uryu Impact Driver
    Deskripsi:
    The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force. For general industries such as automobiles.
  11. PX Wireless Adapater HDMI Transmitter Receiver Video VGA Extender (Dongle HDMI)
    Mulai

    Rp2.199.900

    PX Wireless Adapater HDMI Transmitter Receiver Video VGA Extender (Dongle HDMI)
    Deskripsi:
    Didesain di Taiwan, GARANSI 18 bulanTRANSMISSION RANGE UP TO 60MTanpa menggunakan jaringan Wifi, jarak transmisi hingga 60M, cocok digunakan untuk seminar, meeting, berbagai kebutuhan, transmisi lancar dan stabil.UNIVERSAL DEVICES SUPPORTEDTidak hanya melalui PC & laptop, perangkat dapat dioperasikan melalui smartphone Android & iPhone.Transmitter (TX) : Playstation, TV Box, Set Top Box, PC, Camcoder, LaptopReceiver (RX) : TV, Monitor, ProyektorNEW IC TECHNOLOGYTransmisi audio video tanpa delay, stabil dan lancar. Kualitas gambar yang jernih dan jelas.HDMI+VGA DUAL SCREEN OUTPUTHDMI, VGA dapat digunakan secara bergantian. Audio Video yang dihasilkan sangat jernih hingga Full HD 1080P.NO CABLE INSTALLATION Menggunakan koneksi nirkabel. Hemat biaya renovasi dan hemat waktu. Dapat menampilkan gambar pada layar besar sesuai kebutuhan. Pemasangan langsung tanpa menggunakan aplikasi apapun.SUPPORT DUAL MODEMendukung Dual Mode : > Mirroring : Menampilkan tampilan layar yang sama > Extended : Menampilkan tampilan layar yang berbedaPerangkat HDMI dapat langsung digunakan, dan perangkat tanpa HDMI bisa menggunakan HDMI Converter. Dengan resolusi Full HD 1080P Untuk Audio dan Video dapat dikoneksikan ke TV atau Projector. Dapat untuk menonton Film & TV shows dari Laptop Anda, PC, MacBook, iPad Pro, A/V Receiver, Gaming Console, PS4/5, Xbox, Nintendo Switch.Mendukung perangkat :PC : diatas win 7/win 10Mac : diatas Mac osx 10.10Ponsel/ Tablet : diatas android 4.2, diatas iPhone/ iPad : iOS9.0
    atribut:
    • Transmission Range (m): 60
    • Power Supply (V/A): 5/2 (DC)
    • Wireless Internet: 5G
    • Port : HDMI/VGA
  12. HAGIBIS Wireless Adapater HDMI Video Transmitter Receiver Extender Display TV (Dongle HDMI)
    Mulai

    Rp709.900

    HAGIBIS Wireless Adapater HDMI Video Transmitter Receiver Extender Display TV (Dongle HDMI)
    Deskripsi:
    Hagibis Wireless HDMI-compatible Video Transmitter & Receiver Extender Display Adapter Dongle for TV Monitor Projector switch PC- Many-to-One Mode8 transmitters can be connected to 1 receiver at the same time, one click switch, does not interfere with each other, and multiple screens can be shared. *Note: This operation requires additional purchase of transmitters, and the 1 receivers can support up to 8 transmitters.- HDMI+VGA Dual Screen OutputHDMI, VGA and 3.5mm jack can be collocated freely and output at the same time or separately. Transmitted signal is crystal clear, able to stream uncompressed HD video & audio with ease. Signal experiences Ultra Low latency (real time) even when streaming 3D video to a 1080p device- No WiFi RequiredPlace a TV anywhere within 50 meters from the source with included transmitter and receiver. Simply connect the transmitter to a set top box, gaming console, or other HDMI output device and connect the receiver to any HD display.- Plug and PlayGet up and running in 20 seconds with a true plug-and-play experience. Connect the transmitter to the HDMI source, then connect the receiver to the secondary HDTV, and you are ready to go. Operates on standard 802.11 5GHz.- Highly CompatibleHDMI interface is highly compatible and can be convertible to other interfaces. The device with HDMI interface can be used directly, and the device without HDMI interface can be used with HDMI converter. Wirelessly stream true 1080p high definition 3D video & digital audio to your TV or projector. Watch movies & TV shows from your laptop, PC, MacBook, iPad Pro, A/V receiver, gaming console, PS4/5, Xbox, Nintendo Switch, cable/satellite.Note: The transmitter cannot be used alone, it must be used with a receiver!
  13. WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
  14. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
  15. Uryu Impact Wrench
    Mulai

    Rp14.999.900

    Uryu Impact Wrench
    atribut:
    • Air Pressure Used (MPa): 0.6
    • Capacity Bold Diameter (mm): 12-14
    • Air Consumption (m³/minute): 0.45
    • Exhaust: Rear
    • From Axis Center to side (mm): Approx. 37.5
    • Hammer Type: Twin Hammer
    • Hose Installation Port: Rc1/4
    • Maximum Tightening Torque (N m): 240
    • No Load Rotation Speed (rpm): Approx. 6000
    • Noise Level (dBa): 95
    • Operating Air Pressure (MPa): 0.6
    • Recommended Hose Inner Diameter (mm): 9.5
    • Socket Insertion Angle (mm): 12.7
    • Total Length (mm): 215
  16. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga wireless Terbaru October 2026
URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin)Rp4.999.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)Rp8.900
TONATA APAR Lithium Extinguisher (APAR)Rp999.900
FUJIYAMA Cordless Drill Lithium IonRp649.900
NRT-PRO Cordless Drill (Mesin Bor Baterai)Rp239.900
RYU Cordless Drill (Mesin Bor Baterai)Rp529.900
BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)Rp1.699.900
BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai)Rp1.499.900
URYU SEISAKU Air Impact Wrench (Kunci Sok Angin)Rp4.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)