WARN Pulling Electric Winch (Alat Derek Elektrik / Katrol Listrik)

Sebelum PPN:
Rp11.999.900 - Rp72.999.900
Spesifikasi
UNSPSC24101608
Body MaterialSteel
Gear TypePlanetary
Includes BrakeBrake Included
OperationPulling

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose pulling electric winches have hardwired controllers that can't be misplaced or run out of battery power.
Feature
Electric Winch 1st Layer Line Speed 3.9 fpm 1st Layer Load Capacity 12 000 lb Operating Voltage 12V DC Motor Horsepower 4 5/8 hp Maximum Current 440 A Number of Gear Settings 3 Gear Ratio 261 1 Gear Type Planetary Line Length 125 ft Clutch Type Freespooling Sliding Ring Gear Controls Handheld Body Material Steel Compatible Line Wire Rope Controller Cord Length 12 ft Included Components Clutch Release Brake Included Line Diameter 2/5 in Includes Brake Brake Included

Ulasan Produk

Tidak ada ulasan