Beli wika pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIKA Pressure Sensor A-10 Series
    Mulai

    Rp7.399.900

    WIKA Pressure Sensor A-10 Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. WIKA DN 50 Pressure Gauge
    Mulai

    Rp50.999.900

    WIKA DN 50 Pressure Gauge
    Deskripsi:
    The WIKA Diaphragm pressure gauge is preferably used for low pressure ranges. Through the large working surface of the circular, corrugated diaphragm element, small pressure ranges can be measured reliably. The instrument is used for the measurement of gaseous and liquid media that will not attack cast steel. The liquid-filled case suitable for high dynamic pressure loads and vibrations.
    atribut:
    • Connection Location: Bottom Entry
    • Connection size: DN 50
    • Minimum Pressure Measurement (bar): 0 (Zero)
    • Product Type: Pressure Gauge
  3. WIKA G 1/2 Pressure Gauge
    Mulai

    Rp3.799.900

    WIKA G 1/2 Pressure Gauge
    Deskripsi:
    The WIKA Capsule pressure gauge is completely manufactured from stainless steel and is particularly suited for wide range of applications in the process industry based upon the proven capsule measuring system. This liquid-filled case is suitable for high dynamic pressure loads and vibrations.
    atribut:
    • Connection size: G 1/2
    • Product Type: Pressure Gauge
  4. Autonics Fiber Optic Amplifiers BF5 Series
    Mulai

    Rp1.299.900

    Autonics Fiber Optic Amplifiers BF5 Series
    Deskripsi:
    The BF5 series fiber optic amplifiers are available in single and dual display models. The units feature 5 different response speed settings, for flexible and reliable detection of fast moving targets or small objects. With integrated mutual interference prevention, reliable detection is possible with multiple units (up to 8 units) with connection using side connectors. Other features include saturation prevention function, inverted display, and simple sensitivity adjustment settings. Red, green, and blue LED light source models are available for diverse applications.
    atribut:
    • Accessories: Connector type wire(Ø4mm, 3-wire, 2m)(AWG22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm), Side connector
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -10 to 50, storage: -20 to 70
    • Current Consumption (mA): Max. 50
    • Display Method: 4-digit 7-segment LED
    • Communication: I2C(max. 8 units)
    • Material: Case: Polybutylene terephthalate, Cover: Polycarbonate
    • Mutual Interference Prevention: Max. 8 unit sets (automatically set regardless of response time)
    • Operation Mode: Light ON/Dark ON(set by parameter)
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP40
    • Sensitivity Adjustment: Manual Teaching(auto-tuning, 1-point, 2-point, positioning) ※ In multiple connection, batch teaching available
  5. WIKA Pressure Calibrator Calibration Kit
    Mulai

    Rp4.499.900

    WIKA Pressure Calibrator Calibration Kit
    Deskripsi:
    The WIKA Sensor connecting cable is a pressure calibrator accessories. Pressure calibrator accessories compliment working with pressure calibrators which are a pressure measuring device capable of verifying the pressure reading of another pressure measuring device.
    atribut:
    • Product Type: Pressure Calibrator Calibration Kit
  6. ASHCROFT Pressure Gauge 0 to 3000psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.699.900

    ASHCROFT Pressure Gauge 0 to 3000psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    This gauge features aluminum case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Item: Pressure Gauge
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 3000
    • Pressure and Vacuum Gauge Type: Pressure Gauge
  7. WIKA 1/2inch NPT NPT Pressure Gauge
    Mulai

    Rp5.099.900

    WIKA 1/2inch NPT NPT Pressure Gauge
    Deskripsi:
    The WIKA Bourdon tube pressure gauge is a liquid-filled model constructed with a case from stainless steel and wetted parts from copper alloy, suitable for a wide range of applications in industry. Due to the case filling, the pressure element and movement are efficiently damped. It is particularly suited to measuring locations with high dynamic loads, such as fast load cycles or vibrations.
    atribut:
    • Connection Size (inch): 1/2 NPT
    • Connection Type: NPT
    • Pressure Connection (inch): 1/2ch NPT Male
    • Product Type: Pressure Gauge
  8. WIKA G 1/8 Pressure Gauge
    Mulai

    Rp2.999.900

    WIKA G 1/8 Pressure Gauge
    Deskripsi:
    The WIKA Compact Bourdon tube pressure gauge is constructed with a case and wetted parts from stainless steel. The modular design enables a multitude of combinations of process connections, nominal sizes and scale ranges. Due to this high variance, the instrument is suitable for use in a wide range of applications within industry. Due to the use of high-quality stainless steel materials and its robust design, the instrument is suitable for liquid and gaseous media, also in aggressive environments.
    atribut:
    • Connection size: G 1/8
    • Pressure Connection: G 1/8 B
    • Product Type: Pressure Gauge
  9. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  10. WIKA Pressure Gauge Commercial (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp519.900

    WIKA Pressure Gauge Commercial (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    These dial pressure gauges feature plastic casing for light duty applications where corrosion resistance is ideal, like general purpose pressure measurement and monitoring applications. They have non-ferrous sockets or process connections for applications where all-stainless construction is not necessary. They are built with a vibration-dampening component to ensure accurate readings.
  11. WIKA G 1/4 Pressure Gauge
    Mulai

    Rp2.999.900

    WIKA G 1/4 Pressure Gauge
    Deskripsi:
    The WIKA Bourdon tube pressure gauge is designed especially for process industry with use of high-quality material. With use of high-quality stainless steel material the instrument is suitable for liquid and gaseous media that are not highly viscous or crystallising and also in aggressive environments and harsh operations.
    atribut:
    • Connection size: G 1/4
    • Product Type: Pressure Gauge
  12. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  13. YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.699.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  14. WIKA R 1/8inch Pressure Gauge
    Mulai

    Rp3.099.900

    WIKA R 1/8inch Pressure Gauge
    Deskripsi:
    The WIKA hydraulic pressure gauge is a liquid-filled mechanical pressure gauge with plastic case. The liquid filling causes damping of the internal components and contributes to an increased vibration resistance and shock resistance. The hydraulic pressure gauges are suitable for installation in machines and plants where vibrations and shocks are expected.
    atribut:
    • Connection Location: Back Entry
    • Connection Size (inch): R 1/8
    • Dial size (mm): 40
    • Maximum Pressure Measurement (bar): 400
    • Minimum Pressure Measurement (bar): 0 (Zero)
    • Pressure Connection: R 1/8 ISO7 (DIN2999)
    • Product Type: Pressure Gauge
  15. WIKA G 1/4 Process Pressure Gauge
    Mulai

    Rp5.199.900

    WIKA G 1/4 Process Pressure Gauge
    Deskripsi:
    The WIKA Bourdon pressure gauge with switch contacts make or break an electric control circuit dependent upon the pointer position of the pressure gauge. Contact actuation is MADE when the actual Value pointer travels beyond or below the desired set point. The set pointer can be adjusted using a removable adjustment key in the window.
    atribut:
    • Connection Type: Process
    • Connection size: G 1/4
    • Product Type: Pressure Gauge
  16. WIKA 1/2inch NPT Pressure Gauge
    Mulai

    Rp3.899.900

    WIKA 1/2inch NPT Pressure Gauge
    Deskripsi:
    The Wika Bourdon tube pressure gauge has been designed especially for the process industry. The use of high-quality stainless steel materials and the robust design are geared to applications in the chemical and process engineering industries. Thus the instrument is suitable for liquid and gaseous media, also in aggressive environments. Wika manufactures and qualifies the pressure gauge in accordance with the standards EN 837-1 and ASME B40.100. As a safety function, this instrument has a blow-out device with blow-out plug on the back of the case. In the event of a failure, overpressure can escape there.
    atribut:
    • Connection Size (inch): 1/2 NPT
    • Product Type: Pressure Gauge
  17. WIKA Pressure Sensor S-20 Series
    Mulai

    Rp25.999.900

    WIKA Pressure Sensor S-20 Series
    atribut:
    • IP Protection Rating: IP65
    • Output Type (V): 0 to 10
    • Pressure (bar): -1 to 0
    • Tolerance (%): ±0.25
Daftar Harga wika pressure Terbaru October 2026
WIKA Pressure Sensor A-10 SeriesRp7.399.900
WIKA DN 50 Pressure GaugeRp50.999.900
WIKA G 1/2 Pressure GaugeRp3.799.900
Autonics Fiber Optic Amplifiers BF5 SeriesRp1.299.900
WIKA Pressure Calibrator Calibration KitRp4.499.900
RANSBURG Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp99.900
ASHCROFT Pressure Gauge 0 to 3000psi (Manometer/ Alat Ukur Tekanan)Rp1.699.900
WIKA 1/2inch NPT NPT Pressure GaugeRp5.099.900
WIKA G 1/8 Pressure GaugeRp2.999.900
WIKA Pressure GaugeRp569.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)