WIKA G 1/4 Capsule Pressure Gauge Pressure Gauge

Sebelum PPN:
Rp17.999.900
Spesifikasi
Case MaterialStainless Steel
Connection LocationBack Entry
Connection TypeCapsule Pressure Gauge
Connection sizeG 1/4
Dial ColorWhite
Dial size (mm)63
Maximum Pressure Measurement (mbar)50
Minimum Pressure Measurement (mbar)0 (Zero)
Pressure ConnectionG 1/4 B
Product TypePressure Gauge
Series63X.50
Standards ApprovalsEN 837-3, Cl.1.6, WIKA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKA Capsule pressure gauge is completely manufactured from stainless steel and is particularly suited for wide range of applications in the process industry based upon the proven capsule measuring system. This liquid-filled case is suitable for high dynamic pressure loads and vibrations.
Feature
Zero point setting in front
Reliable measurement

Ulasan Produk

Tidak ada ulasan