Autonics Fiber Optic Amplifiers BF5 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900 - Rp1.599.900
Spesifikasi
AccessoriesConnector type wire(Ø4mm, 3-wire, 2m)(AWG22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm), Side connector
Ambient Humidity (% RH)35 to 85, storage: 35 to 85
Ambient illumination (lx)Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
Ambient Temperature (°C)-10 to 50, storage: -20 to 70
Current Consumption (mA)Max. 50
Display Method4-digit 7-segment LED
CommunicationI2C(max. 8 units)
MaterialCase: Polybutylene terephthalate, Cover: Polycarbonate
Mutual Interference PreventionMax. 8 unit sets (automatically set regardless of response time)
Operation ModeLight ON/Dark ON(set by parameter)
Power Supply (V)DC 12-24 ±10%(ripple P-P: max. 10%)
Protection StructureIP40
Sensitivity AdjustmentManual Teaching(auto-tuning, 1-point, 2-point, positioning) ※ In multiple connection, batch teaching available

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BF5 series fiber optic amplifiers are available in single and dual display models. The units feature 5 different response speed settings, for flexible and reliable detection of fast moving targets or small objects. With integrated mutual interference prevention, reliable detection is possible with multiple units (up to 8 units) with connection using side connectors. Other features include saturation prevention function, inverted display, and simple sensitivity adjustment settings. Red, green, and blue LED light source models are available for diverse applications.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait