Beli welding hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RADNOR Bulk Welding Hose (Selang Gas Las)Deskripsi:Grade R single-line bulk welding hoses come with just one hose and are used in welding applications where space is too limited for twin-line hoses or where gas sources are separated. Grade R welding hoses have an oil-resistant cover and are designed for carrying acetylene or oxygen to welding equipment. Green hose is used for carrying oxygen, and red hose is used for carrying acetylene.atribut:
- UNSPSC: 40142007
- Hose Color: Green
- Hose Configuration: Bulk Hose
- Hose Cover Material: Synthetic Rubber
- Hose Grade: R
- Hose Inside Dia.: 1/4
- Hose Length (ft): 750
- Hose Tube Material: Synthetic Rubber
- Temperature Range (°F): -40 to 120
- TURBOTORCH Acetylene Welding Hose (Selang Gas Las)atribut:
- UNSPSC: 23171511
- Compatible Torch Manufacturer Model Number: TurboTorch
- Hose Length Included (ft): 12 Acetylene \"A\" Hose AH-12
- Product Type: Welding Hose
- Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)Deskripsi:-With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Productatribut:
- Operating pressure: 0.99MPa
- Hose Inner Diameter: 5mm
- withstanding Pressure: 1.5MPa
- Hose Material: Rubber
- Maximum Working Pressure: 0.99MPa
- KOD Digital Level (Waterpass Digital)Deskripsi:-Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.atribut:
- Dimensions: 135x210x30mm
- Nominal Dimension: 125mm
- Angular Precision: Within 100mm±0.1mm
- REELCRAFT Gasoline Spring-Return Hose Reels (Selang Bensin / Selang Gulung Otomatis)Deskripsi:Dual-pedestal gas spring-return hose reels have a sturdy dual-pedestal with a dual-axle support system to increase stability and reduce vibration during use. The heavy-duty steel reels are powder-coated for corrosion resistance and have solid brass 90° full-flow NPT swivel inlets. These low-pressure (up to 500 psi) reels mount on the floor, wall, ceiling, bench, or on trucks, and include adjustable guide arms. Dual-pedestal gas hose reels connect gas hoses to gasoline for use with fuel trucks, in fueling stations, and on construction sites.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Corrosion-Resistant: Yes
- Drive Type: Spring Return
- Enclosed: No
- Fasteners Included: No
- For Dual Hose: No
- Hose Reel Primary Application: Fuel
- Includes Leader Hose: No
- Latch Type: Spring Loaded
- Number of Mount Holes: 4
- Reel Color: Red
- Reel Finish: Powder Coated
- Speed Limited Retraction: No
- Swivel Inlet Gender: Female
- Swivel Inlet Type: NPT
- Swivel Outlet Type: NPT
- Twin Hose Compatible: No
- MILLER ELECTRIC Welding Hose Assembly (Selang Las)Deskripsi:Inert gas welding hose assemblies can be used to connect a regulator flow meter to a MIG welding machine or wire feeder to carry shielding gas to the MIG gun. These hoses are also used to carry shielding gas or water to TIG torches. The hoses are suitable for use with carbon dioxide, helium, and argon.atribut:
- UNSPSC: 40142007
- Compatible Chemicals: Inert Gas
- Hose Color: Black
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Rubber
- Hose Fitting A Material: Brass
- Hose Fitting A Size: 1/4
- Hose Fitting A Type: AB
- Hose Fitting B Material: Brass
- Hose Fitting B Size: 1/4
- Hose Fitting B Type: AB
- Hose Grade: Inert Gas
- Hose Inside Dia.: 1/4
- Hose Length (ft): 12
- Hose Tube Material: Rubber
- Max. Working Pressure @ 70 F (psi): 200
- Not Recommended Chemicals: Acetylene; Hydrogen; LP Gas; Methylacetylene Propadiene; Natural Gas; Oxygen; Propane; Propylene
- Temperature Range (°F): -20 to 212
- SAMATO Twin Welding Hose (Selang Las)atribut:
- Size (mm): 6.5x9.5
- Length (m): 100
- KRISBOW Twin Welding Hose 1/4 Inch (Selang Las)atribut:
- Color: Red-Blue
- Yamato OK Hose (Selang Las)Deskripsi:For oxygen and acetylene gasatribut:
- Hose Diameter (mm): ØFive
- Proof Pressure (MPa): 1.5
- Accessories: Hose installed (SA-1 / 2, PA-1-2), included (SR-1-2, PT-1-2)
- Type: Cock type
- Coupler Type: Koike
- Walrus Hose Transparent Thin (Selang Bening / Selang Air)atribut:
- Color: Clear
- Kakuichi (Bridgestone) Argon Gas Blade Hose (Selang Las)atribut:
- Hose Outer Diameter (mm): 11
- Hose Inner Diameter (mm): 6
- NCR Twin Welding Hose (Selang Las)atribut:
- Size (inch): 3/8x1/4
- Material: PVC with fiber yarn
- Hose size (inch): 3/8
- Continental Welding Hose Assembly (Selang Las)Deskripsi:Grade R twin-line welding hose assemblies have two hoses: a green hose for carrying oxygen to welding equipment, and a red hose for carrying acetylene to welding equipment. The hoses have oil-resistant covers.atribut:
- UNSPSC: 40142007
- Hose Configuration: Coupled Assembly
- Hose Fitting A Material: Brass
- Hose Fitting B Material: Brass
- Max. Working Pressure @ 70 F (psi): 200
- Walrus Hose Transparent Standard (Selang Bening / Selang Air)atribut:
- Color: Clear
- Trilliun Hose Thread Hiprex (Selang Benang / Selang Air)Deskripsi:Selang PVC Trilliun Hiprex. Selang PVC Trilliun Hiprex dibuat dari bahan baku PVC yang berkualitas terbaik sehingga dapat digunakan di berbagai macam aplikasi dan dapat digunakan di segala musim dan cuaca. Selang PVC Trilliun Hiprex dilengkapi dengan benang Polyester yang berkualitas tinggi di antara dua lapisan bahan PVC transparan yang membungkusnya, sehingga memiliki kekuatan yang sempurna untuk dapat digunakan dalam aplikasi penyaluran air bertekanan tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Berwarna transparan sehingga pergerakan cairan di dalam selang dapat dilihat secara menyeluruh. - Fleksibel. - Kuat dan tahan lama. - Tahan terhadap abrasi, korosi, bahan kimia dan oli. - Diperkuat dengan benang Polyester. - Kuat untuk aplikasi yang membutuhkan tekanan tinggi.
- IWARA Welding Hose (Selang Las)Deskripsi:Selang Las Double PVC
Daftar Harga welding hose Terbaru October 2026
| RADNOR Bulk Welding Hose (Selang Gas Las) | Rp53.999.900 |
| TURBOTORCH Acetylene Welding Hose (Selang Gas Las) | Rp2.299.900 |
| Crystal Water Hose Threaded (Reinforced Hose) (Selang Air / Selang Benang) | Rp329.900 |
| Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las) | Rp5.499.900 |
| KOD Digital Level (Waterpass Digital) | Rp1.499.900 |
| REELCRAFT Gasoline Spring-Return Hose Reels (Selang Bensin / Selang Gulung Otomatis) | Rp19.999.900 |
| MILLER ELECTRIC Welding Hose Assembly (Selang Las) | Rp3.599.900 |
| SAMATO Twin Welding Hose (Selang Las) | Rp2.699.900 |
| KRISBOW Twin Welding Hose 1/4 Inch (Selang Las) | Rp499.900 |
| Yamato OK Hose (Selang Las) | Rp4.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/RADNOR%20Bulk%20Welding%20Hose%20(Selang%20Gas%20Las)/47P109490151-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/TURBOTORCH%20Acetylene%20Welding%20Hose%20(Selang%20Gas%20Las)/97P109489331-1.jpg)
%20(Selang%20Air%20%2F%20Selang%20Benang)/f1P105378541-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/Yamato%20OK%20Hose%20(Hose%20for%20Oxygen%20and%20Acetylene)%20(Selang%20Las)/P102626395-1.jpg)
/P102712276-2.jpg)
/fgP109417556-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/MILLER%20ELECTRIC%20Welding%20Hose%20Assembly%20(Selang%20Las)/hlP109501633-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/SAMATO%20Twin%20Welding%20Hose%20(Selang%20Las)/1jP106177055-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/KRISBOW%20Twin%20Welding%20Hose%201%2F4%20Inch%20(Selang%20Las)/7qP104585278-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/Yamato%20OK%20Hose%20(Selang%20Las)/o8P103661872-2.jpg)
/o6P105155870-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/Kakuichi%20(Bridgestone)%20Argon%20Gas%20Blade%20Hose%20(Selang%20Las)/p6P110690906-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/NCR%20Twin%20Welding%20Hose%20(Selang%20Las)/feP107378554-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/Continental%20Welding%20Hose%20Assembly%20(Selang%20Las)/h3P109501615-1.jpg)
/gzP105378611-2.jpg)
/nxP105155861-3.jpg)

/fbP105605551-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/IWARA%20Welding%20Hose%20(Selang%20Las)/faP108034550-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)