MILLER ELECTRIC Welding Hose Assembly (Selang Las)

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC40142007
Compatible ChemicalsInert Gas
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialRubber
Hose Fitting A MaterialBrass
Hose Fitting A Size1/4
Hose Fitting A TypeAB
Hose Fitting B MaterialBrass
Hose Fitting B Size1/4
Hose Fitting B TypeAB
Hose GradeInert Gas
Hose Inside Dia.1/4
Hose Length (ft)12
Hose Tube MaterialRubber
Max. Working Pressure @ 70 F (psi)200
Not Recommended ChemicalsAcetylene; Hydrogen; LP Gas; Methylacetylene Propadiene; Natural Gas; Oxygen; Propane; Propylene
Temperature Range (°F)-20 to 212

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inert gas welding hose assemblies can be used to connect a regulator flow meter to a MIG welding machine or wire feeder to carry shielding gas to the MIG gun. These hoses are also used to carry shielding gas or water to TIG torches. The hoses are suitable for use with carbon dioxide, helium, and argon.
Feature
Gas Hose Hose Inside Dia 1/4 in Hose Length 12 ft Hose Color Black Hose Tube Material Rubber Hose Cover Material Rubber Max Working Pressure @ 70 F 200 psi Temp Range -20 Degrees to 212 Degrees F Hose Configuration Coupled Assembly Hose Grade Inert Gas Hose Fitting A Material Brass Hose Fitting B Material Brass Hose Fitting A Type AB Hose Fitting B Type AB Hose Fitting A Size 1/4 in Hose Fitting B Size 1/4 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait