KEMANFLEX Oxygen Hose (Selang Oksigen)

Sebelum PPN:
Rp1.499.900 - Rp1.699.900
Spesifikasi
Length (m)100
MaterialPNBR Mix Thermoplastic Rubber
Temperature Range (°C)-5 to 70
Working Pressure (Bar)20.0
Burst Pressure (bar)40
ReinforcementHigh Tensile Synthetic Yarn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications : Suitable for oxygen gases, welding, blander cutting, and other general use both indoor and outdoor on industry and constructions.
Usage : Gases
Feature
- Light Weight
- Various Color
- Transparent
- Non-Toxic Material
- Odorless
- Easy To Handle
- Flexible
- Insulator
- Weather Proof
- Heavy Duty
- Chemical Resistant
- Oil Resistant
- Heat Resistant
- Pressure Resistant
- Abrasion Resistant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait