REELCRAFT Gasoline Spring-Return Hose Reels (Selang Bensin / Selang Gulung Otomatis)

Sebelum PPN:
Rp19.999.900 - Rp42.999.900
Spesifikasi
UNSPSC40142121
Base Motion TypeStationary
Corrosion-ResistantYes
Drive TypeSpring Return
EnclosedNo
Fasteners IncludedNo
For Dual HoseNo
Hose Reel Primary ApplicationFuel
Includes Leader HoseNo
Latch TypeSpring Loaded
Number of Mount Holes4
Reel ColorRed
Reel FinishPowder Coated
Speed Limited RetractionNo
Swivel Inlet GenderFemale
Swivel Inlet TypeNPT
Swivel Outlet TypeNPT
Twin Hose CompatibleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual-pedestal gas spring-return hose reels have a sturdy dual-pedestal with a dual-axle support system to increase stability and reduce vibration during use. The heavy-duty steel reels are powder-coated for corrosion resistance and have solid brass 90° full-flow NPT swivel inlets. These low-pressure (up to 500 psi) reels mount on the floor, wall, ceiling, bench, or on trucks, and include adjustable guide arms. Dual-pedestal gas hose reels connect gas hoses to gasoline for use with fuel trucks, in fueling stations, and on construction sites.
Feature
Spring Return Hose Reel Fuel 250 psi Hose Capacity 50 ft (3/4 in I.D.) Drive Type Spring Return Enclosed No Includes Hose Yes Hose Inside Dia 3/4 in Hose Length 50 ft Reel Material Carbon Steel Mounting Location Ceiling Floor Truck Wall Speed Limited Retraction No Overall Height 25 3/8 in Overall Length 24 in Overall Width 10 1/2 in Corrosion-Resistant Yes For Dual Hose No Hose Color Black Hose Cover Material Synthetic Rubber Hose Fitting A Gender Male

Ulasan Produk

Tidak ada ulasan

Halaman Terkait