RADNOR Bulk Welding Hose (Selang Gas Las)

Sebelum PPN:
Rp53.999.900
Spesifikasi
UNSPSC40142007
Hose ColorGreen
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose GradeR
Hose Inside Dia.1/4
Hose Length (ft)750
Hose Tube MaterialSynthetic Rubber
Temperature Range (°F)-40 to 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade R single-line bulk welding hoses come with just one hose and are used in welding applications where space is too limited for twin-line hoses or where gas sources are separated. Grade R welding hoses have an oil-resistant cover and are designed for carrying acetylene or oxygen to welding equipment. Green hose is used for carrying oxygen, and red hose is used for carrying acetylene.
Feature
Item Single Line Welding Hose Hose Inside Dia 1/4 in Hose Length 750 ft Hose Color Green Hose Tube Material Synthetic Rubber Hose Cover Material Synthetic Rubber Temp Range -40 Degrees to 120 Degrees F Hose Configuration Bulk Hose Hose Grade R

Ulasan Produk

Tidak ada ulasan

Halaman Terkait