Beli welding blanket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Welding Blanket ALPHADeskripsi:Usage:Pieces feeling static electricity of metal and plating processed part.atribut:
- Material: Flame resistant fiber textiles, Silicone (white) single side processing
- Purpose of Use: As a welding spark receiving sheet, fire proof cover, fire proof curtain, and curing sheet.
- WESTWARD Welding Blanket (Kain Pelindung Las)Deskripsi:This fiberglass welding blanket can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.atribut:
- Item: Welding Blanket
- Process: General welding Application with light sparks and minimal spatter
- Grommet Hole Diameter (inch): 4/5
- Grommet Spacing (inch): 24
- Fastener Type: Grommets
- Grommet Location: Two on Each Corner
- Grommet Material: Brass
- Maximum Temperature (°F): 1000
- Product Type: Blanket
- Protective Material: Fiberglass
- HI TEMP Welding Blanket Roll (Selimut Las)Deskripsi:Heavy-duty silicone-coated fiberglass welding blanket rolls protect surfaces from heat, sparks, spatter, and light slag. The silicone coating resists abrasion, water, oil, and some solvents and will not produce toxic fumes when exposed to flame or high temperatures. Heavy-duty materials typically weigh more and resist higher temperatures than standard and medium-duty versions of the same material.atribut:
- UNSPSC: 23171528
- Coating: Silicone
- Fastener Type: No Fasteners Included
- Material: Fiberglass
- Resistance Properties: Chemical ResistantWater Resistant
- TRUSCO Welding Blanket SUPERDeskripsi:-Lightweight type coated with special silicone on both sides of glass fiber.-A type to repel sparks, slag.-Safe product with no asbestos/ceramic. -As welding and cutting spark receiving sheet, welding spark shielding curtain.-As heat resistant curtain, high temperature valve cover material. -JIS A 1323 Class B passing No. 05A3881atribut:
- Thickness: 0.38mm
- Base Fabric Materials: 100% Glass Fiber
- Coating Materials: Special Silicone Resin
- STEINER Welding Blanket Roll (Selimut Las)Deskripsi:Light-duty acrylic-coated fiberglass welding blanket rolls provide good abrasion resistance and protect surfaces from sparks and spatter on a vertical plane (hanging).
- WESTWARD Welding Blanket Roll (Kain Pelindung Las)Deskripsi:This fiberglass welding roll can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.atribut:
- Item: Welding Blanket Roll
- Process: General welding Application with light sparks and minimal spatter
- Fastener Type: No Fasteners Included
- Grommet Location: No Grommet Holes
- Maximum Temperature (°F): 1000
- Overall Length (ft): 150
- Product Type: Blanket Roll
- Protective Material: Fiberglass
- Blue Eagle Aluminized Clothings (Welding Blanket)Deskripsi:This ATG-1515 Fire blanket offers help putting out dangerous fires within the home, workplace, car, or boat.atribut:
- Size (cm): 89x150
- Temperature Tolerance (°C): 1649
- Abrasion Resistance: Excellent
- Type: Welding Blanket
- TILLMAN Welding Blanket (Selimut Las)Deskripsi:Medium-duty acrylic-coated fiberglass welding blankets protect nearby surfaces from sparks, spatter, and slag on the vertical plane (hanging). Acrylic-coated fiberglass has high resistance to abrasion.atribut:
- UNSPSC: 23171528
- Fastener Type: Grommets
- Grommet Location: Two on Each Corner
- Grommet Spacing (in): 18
- Resistance Properties: Abrasion Resistant, Chemical Resistant, Spark Resistant, Spatter Resistant, Water Resistant
- Standards: FM Approved
- Width (ft): 6
- TEIJIN Welding BlanketDeskripsi:-Flameproof gray fiber fabrics are coated with special silicone on both sides.-Type to repel received sparks and slag.-It does not contain hazardous fibers like asbestos or glass fibers with skin irritation. -As a welding spark receiving sheet, fire proof cover, curing sheet, and duct cover. - (foundation) Japan Fire Retardant Association Flame Retardant Performance Test No. C2170008atribut:
- Type: Roll
- Thickness: Approx. 1.0mm
- Instantaneous Heat Resistant Temperature: 1300°C
- Continuous Working Temperature: 250°C
- Material: Flame Resistant Fiber (Pyromex(R), Silicone Double-sided Processing
- Purpose of Use: As a welding spark receiving sheet, fire proof cover, curing sheet, and duct cover.
- W x L: 1000x30mmm
- TRUSCO Welding Blanket with Folding Edge Function to Stop Spillover of Spatteratribut:
- Length (mm): 920
- Width (mm): 920
- TRUSCO Welding Blanket Deluxeatribut:
- Material: Flame resistant fiber textiles, Silicone double-sided processing
- TRUSCO Welding Blanket Silica CrossDeskripsi:-Sheet of inorganic fiber using silica (SIO2)as a principal component.-Sheet that does not burn in the air and has a high heat resistance with a continuous working temperature of 1000 °s.-Safe product of non-asbestos.-Adheres received sparks and slag.-Becomes more effective by sprinkling water. -For receiving welding sparks and slag at construction sites.-For protection during automobile sheet metal work.-For annealing and slow cooling work.-For regular maintenance at nuclear power plants, thermal power plants and petrochemical plants. -JIS A 1323 Class A accepted productatribut:
- Type: No. 1
- Number of Eyelets: 4
- Eyelet Pitch A: 860mm
- Eyelet Pitch B: 860mm
- Thickness: 0.64mm
- Material: Silica Fiber (highly heat-resistant glass fiber)
- Purpose of Use: For receiving welding sparks and slag at construction sites. For protection during automobile sheet metal work. For annealing and slow cooling work. For regular maintenance at nuclear power plants, thermal power plants and petrochemical plants.
- W x L: 900x900mm
- Kangaro Stapler Needle No.3 (Isi Staples)atribut:
- Size: No. 3
- Hi-Cook Fire Blanket (Selimut Api)Deskripsi:Hi-Cook Fire Blanket/Selimut Api. Fire blanket dapat menjadi perlengkapan pemadam kebakaran yang sangat efektif. Selain sering digunakan oleh pemadam kebakaran untuk menolong orang yang terjebak api dengan cara menutupi atau membungkusnya, fire blanket juga bisa digunakan untuk memadamkan api yang terkadang sulit dipadamkan oleh air, misalnya api akibat minyak dan korsleting listrik. Kain Fiberglass cloth/kain fiberglass dibentuk dari benang fiber yang ditenun jadi kain. Fiberglass cloth/kain fiberglass dapat digunakan sebagai pengganti asbes dan sangat efisien sebagai bahan peredam panas sampai panas maksimal 550 derajat celcius.atribut:
- Material: Fiber Blass
- KRISBOW Fire Blanket Fiberglass (Selimut Api Fiberglass)Deskripsi:Fire Blanket Fiberglass 150 x 180 cmatribut:
- Material: Fiberglass
- Packing: PVC Soft Bag
- Size (m): 1.5x1.8
- Color: Light Grey
- Working Temperature (°C): 550
- TRUSCO Welding Blanket GoldDeskripsi:-It is the finest type.-Adheres received sparks and slag.-Safe product not containing asbestos and RCF (refractory ceramic fiber).-Fits softly to the workpieces.-Strong against tearing and tearing and excellent in durability. -For slag receiving work. (Becomes more effective by sprinkling water) -JIS A 1323 Class A Passing No. 55220- (foundation)Japan Fire Retardant Association Flame Retardant Performance Test No. C2120013atribut:
- Thickness: 1.32mm
- Material: Silica Fiber (highly heat-resistant glass fiber)
- Purpose of Use: For slag receiving work. (Becomes more effective by sprinkling water)
- NETVIEL CAT6 UTP KeystoneDeskripsi:NETVIEL® CAT6 UTP Keystone fits to NETVIEL® FLAT Face Plate / Patch Panel (Blue Color)
- Osaka Seisakusho Carbon Felt Pc400 (Kain Pelindung Las)Deskripsi:Carbon felt PC400 is a felt-like sheet made of 100% carbon fiber. Lightweight and excellent in workability. Since it is felt-shaped, it can be cut freely and does not fray. It is hard to tear because it has stronger tensile strength than conventional felt.Welding spark receiver simple protective sheet for light spatteratribut:
- Material: Carbonized fiber
- Color: Black
- Width (mm): 1000
- Thickness (mm): 2
- Length (m): 1
- Mass (kg): About 0.4
- Number of Eyelets: None
Daftar Harga welding blanket Terbaru October 2026
| TRUSCO Welding Blanket ALPHA | Rp949.900 |
| WESTWARD Welding Blanket (Kain Pelindung Las) | Rp379.900 |
| HI TEMP Welding Blanket Roll (Selimut Las) | Rp13.999.900 |
| TRUSCO Welding Blanket SUPER | Rp679.900 |
| STEINER Welding Blanket Roll (Selimut Las) | Rp8.399.900 |
| WESTWARD Welding Blanket Roll (Kain Pelindung Las) | Rp6.399.900 |
| Blue Eagle Aluminized Clothings (Welding Blanket) | Rp5.299.900 |
| Sigma-Aldrich Bag Gas Sampling FEP (Kantong Sampel) | Rp2.099.900 |
| TILLMAN Welding Blanket (Selimut Las) | Rp1.499.900 |
| TEIJIN Welding Blanket | Rp45.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20ALPHA/2yP102013106-6.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/WESTWARD%20Welding%20Blanket%20(Kain%20Pelindung%20Las)/6mP107771238-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/HI%20TEMP%20Welding%20Blanket%20Roll%20(Selimut%20Las)/l3P109500759-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20SUPER/P102971611-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/STEINER%20Welding%20Blanket%20Roll%20(Selimut%20Las)/llP109500777-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/WESTWARD%20Welding%20Blanket%20Roll%20(Kain%20Pelindung%20Las)/74P107771256-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Lain%20-%20lain/Blue%20Eagle%20Aluminized%20Clothings%20(Welding%20Blanket)/kgP104661736-2.jpg)
/g7P106430583-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/TILLMAN%20Welding%20Blanket%20(Selimut%20Las)/kbP109500731-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TEIJIN%20Welding%20Blanket/P102697676-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20with%20Folding%20Edge%20Function%20to%20Stop%20Spillover%20of%20Spatter/phP111909917-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20Deluxe/P102013267-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20Silica%20Cross/g0P102645576-9.jpg)
/1nP107514059-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Hi-Cook%20Fire%20Blanket%20(Selimut%20Api)/hkP103753632-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/KRISBOW%20Fire%20Blanket%20Fiberglass%20(Selimut%20Api%20Fiberglass)/q7P104568943-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20Gold/P102645558-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/Osaka%20Seisakusho%20Carbon%20Felt%20Pc400%20(Kain%20Pelindung%20Las)/bxP110768429-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)