3M Finesse-it Roloc Finishing Disc Backing Pad (Bantalan Poles Gerinda)

Sebelum PPN:
Rp439.900
Spesifikasi
TypeRegular
Product TypeBack-up Pad
Overall Length (cm)29.21
Hook Type3
Maximum Speed (m/s)6000
IndustriesAOEM
Abrasive Attachment TypeHook & Loop
Attachment TypeTR
Density RatingFirm
Form TypeRoloc
Maximum Rotary Speed (rpm)6000
Overall Diameter (mm)76.2
Overall Thickness (mm)25.4
Overall Width (cm)24.46
Sanding SurfacePaint
Sub IndustriesCabinetry, Custom Woodworking and Millwork
Thread SizeRoloc TR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Finesse-it Roloc Finishing Disc Pad is made with soft foam to provide greater conformability than standard 3M Roloc backup pads. The 3M Hookit surface is manufactured with mushroom headed hooks that hold the buffing pad firmly in place. This backup pad is designed to be used with rotary tools only. The foam backing provides good conformability.
Our 3M Roloc TR quick change pads have a plastic threaded button or screw designed to easily and quickly attach to a Roloc TR product (sold separately) so that operators can conveniently change pads with a simple twist-off, twist-on motion. The Roloc TR system provides a secure attachment, and the variety of available Roloc sanding pads allows swapping from one application to the next in seconds.

Our 3M Finesse-it products are a line of specially engineered abrasives, compounds, polishes, and buffing pads to be used on OEM and baked refinish paints to remove defects, sand scratches, or swirl marks on a variety of painted surfaces. Finesse-it products are an integral part of a 3M recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic, and glass.

Enables use of 3M Hookit buffing pads with the 3M Roloc backup pad
Hook-and-loop system provides quick and easy pad attachment and removal
Compressibility of the foam provides conformability
Roloc quick change attachment system provides fast pad change out for multi-step finishing processes
Buffing pads are sold separately

Ulasan Produk

Tidak ada ulasan