Beli weighing scale di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEG Severe Duty - IEEE 841 Motor
    Mulai

    Rp46.999.900

    WEG Severe Duty - IEEE 841 Motor
    Deskripsi:
    NEMA 180 frame IEEE 841 motors have a shaft whose center is 4-1/2" above the mounting surface. They have standard NEMA 180 frame construction with standard dimensions that allow drop-in replacement of motors from multiple suppliers with no modifications required to existing installations.
    atribut:
    • UNSPSC: 26101612
    • CC Number: CC029A
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Ins. Class: F
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: IEEE Motor
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Frame Material: Cast Iron
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1.25
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • No. of Speeds: 1
    • Phase: Three
    • Standards: CE; CSA; NOM; UL
    • Usable @ 200V: No
    • Usable @ 208V: No
    • Voltage (V AC): 460
  2. A D WEIGHING Digital Scale Lab (Timbangan Digital)
    Mulai

    Rp3.599.900

    A D WEIGHING Digital Scale Lab (Timbangan Digital)
    Deskripsi:
    Precision Balance Scales provide outstanding weighing performance and can be used for many different things for example, pharmaceuticals, chemical companies, and more.
    atribut:
    • Digital/Mechanical: Digital
    • Scale Item: Compact Bench Scale
    • Washdown: No
  3. A D WEIGHING Digital Scale Shipping & Receiving Bench (Timbangan Digital)
    Mulai

    Rp2.899.900

    A D WEIGHING Digital Scale Shipping & Receiving Bench (Timbangan Digital)
    Deskripsi:
    Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.
    atribut:
    • Batteries Required: Yes
    • Battery Type: Alkaline
    • Bench Scale Type: General Purpose
    • Calibration Certificate: No Certificate
    • Color: White
    • Display Type: LCD
    • Number of Batteries Required: 4
    • Product Type: Bench Scale
    • Scale Display: LCD
    • Washdown: No
  4. HENHERR Digital Scale Weighing Portable (Timbangan Digital)
    Mulai

    Rp3.499.900

    HENHERR Digital Scale Weighing Portable (Timbangan Digital)
    atribut:
    • Display: LED
    • Pan Size (mm): 243x212
    • Power Supply: AC 220V (±10%) , DC 4V/4Ah Reachargeable battery
  5. YAMATO SCALE Explosion Proof Platform Balance With Test
    Mulai

    Rp55.999.900

    YAMATO SCALE Explosion Proof Platform Balance With Test
    atribut:
    • Explosion-Proof Structure: intrinsically safe explosion-proof structure ExiaII BT4Ga
  6. YHG Digital Scale Electronic Weighing (Timbangan Digital)
    Mulai

    Rp5.399.900

  7. Hi-Tech Timbangan Digital dengan Fitur Hemat Daya (Timbangan Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    Hi-Tech Timbangan Digital dengan Fitur Hemat Daya (Timbangan Digital)
    atribut:
    • LCD Display (mm): 30
    • Weight Unit: kg/pcs
    • DC Spesification (Ah/V): 4/6 Rechargeable Battery
    • AC Specifications (V/Hz): 110 or 220 +10%, 50/60
  8. DAIJIN Digital Scale Digital Sitting (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  9. YAMATO SCALE Digital Platform Scale
    Mulai

    Rp18.999.900

    YAMATO SCALE Digital Platform Scale
    atribut:
    • Size (mm): 354x634x784 - 804
    • Weighing Tray Size (mm): 350x500
    • Package Size (mm): 412x820x268
  10. Adam Equipment Digital Scale Lab (Timbangan Digital)
    Mulai

    Rp2.399.900

    Adam Equipment Digital Scale Lab (Timbangan Digital)
    Deskripsi:
    Precision Balance Scales provide outstanding weighing performance and can be used for many different things for example, pharmaceuticals, chemical companies, and more.
    atribut:
    • Digital/Mechanical: Digital
    • Platform Material: Stainless Steel
    • Scale Display: LCD
    • Scale Item: Compact Bench Scale
    • Washdown: No
  11. ACIS Timbangan Presisi Digital (Neraca Presisi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Presisi Digital (Neraca Presisi Digital)
    Deskripsi:
    Seri AC adalah timbangan hitung generasi baru yang menggabungkan teknologi penimbangan terbaru, memberikan solusi penghitungan dan penimbangan yang hemat biaya dengan akurasi terbaik & penggunaan tanpa batas. 1. Akurasi tinggi2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang 5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustable
    atribut:
    • Platform Size (mm): 210x250
  12. Excellent Scale Timbangan Portable
    Mulai

    Rp4.599.900

    Excellent Scale Timbangan Portable
    Deskripsi:
    Model Capacity DivisionJCS - B LED - 15kg 15kg 0.5g
    atribut:
    • Working Temperature Range (°C): 0 - +40
    • Power Supply (V): AC 220 (10%) + DC 6V/4Ah Rechargeable Battery
    • Pan Size (WxL) (mm): 206x256
    • Shape Size (WxLxH) (mm): 270x325x120
    • Carton Size (WxLxH) (mm): 370x315x145
  13. AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  14. AND Digital Scale Compact HT-120 (Timbangan Digital)
    Mulai

    Rp3.599.900

    AND Digital Scale Compact HT-120 (Timbangan Digital)
    atribut:
    • Pan Size Diameter (mm): 70
    • Capacity (g): 120x0.01
  15. NAGATA Scale Timbangan Lantai Anti Air Seri TW (Timbangan Platform Tahan Air)
    Mulai

    Rp9.699.900

    NAGATA Scale Timbangan Lantai Anti Air Seri TW (Timbangan Platform Tahan Air)
    atribut:
    • Battery Life (hour): Approx.80/60 after fully charged
    • Display: Red LED 1inch
    • Function: ZERO, TARE, MODE, HI / LO, NET / GROSS
    • Optional: Backlight device for TW - B series
    • Power Supply: AC / DC use; AC110/220V ±10% or Rechargeable battery DC6V/4.5A
  16. CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.399.900

    CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Resolution (g): 10
    • Color: Grey Platinum
    • Size (mm): 750x410x160
    • Pansize (mm): 400x500
Daftar Harga weighing scale Terbaru October 2026
WEG Severe Duty - IEEE 841 MotorRp46.999.900
A D WEIGHING Digital Scale Lab (Timbangan Digital)Rp3.599.900
CAS Timbangan Portabel (Timbangan Analog Portabel)Rp2.099.900
NAGATA Scale Timbangan PortabelRp3.799.900
A D WEIGHING Digital Scale Shipping & Receiving Bench (Timbangan Digital)Rp2.899.900
SARTORIUS Top Loading BalanceRp36.999.900
HENHERR Digital Scale Weighing Portable (Timbangan Digital)Rp3.499.900
YAMATO SCALE Explosion Proof Platform Balance With TestRp55.999.900
YHG Digital Scale Electronic Weighing (Timbangan Digital)Rp5.399.900
SARTORIUS Analytical BalanceRp54.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)